AQUA SYSTEM Oil-free Air Motor Type Axial Flow Blower AFR-12NL 1unit

#Nomor SKU S045419874
Wishlist
Rp28.999.900
Persediaan

Spesifikasi Produk

Model Number AFR-12NL
Unit 1unit
Material Body and wings: Steel, resin
Type Axial flow type
Operating Temperature Range (°C) 0 to 60
Operating Pressure (MPa) 0.4–0.6
Blade Diameter (cm) 30
Number of Blades 6 sheets
Correspondence Explosion-proof type
Air Consumption (m³/minute) 0.45
Fan outer diameter (mm) 300
Air Connection Nitto Kohki 20PM
Drive System Air Type
Where to Use Explosion-proof areas and places without power
Compressor (Hp) 5
Part Number 247-7360
Rotation Speed (rpm) 2800
Airflow Adjustment Stepless squeezing
Air Volume (m³/minute) 200
M Code 62953863
Berat (Kg) 9.4
Tanggal Produk Terdaftar 18 February 2025
Terakhir Diperbaharui 01 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since it is an air motor type that does not use electricity, it can be used as a product to reduce welding fume concentration.
Since it uses compressed air as its power source, it can be used safely even in environments where there is a risk of ignition or explosion.
The air hose has a one-touch air coupler for easy operation. It can be used immediately by opening the valve.
The motor is a compact, lightweight, long-life air motor.
The aluminum blades that come as standard are resistant to solvents and heat, and are easy to clean. In addition, it is less likely to produce sparks when it collides with a foreign object.
Warning
*For use in explosion-proof areas, please follow the instructions of the local fire department.
Use
For welding fume ventilation work.
For ventilation and air circulation in narrow spaces such as manholes and tanks. For exhaust gas from construction vehicles and heavy machinery.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan