Crompton Under Frequency Relay 1Ph 252-PHUW 1pc
Rp2.999.900
Persediaan
Spesifikasi Produk
| Model Number | 252-PHUW |
|---|---|
| Unit | 1pc |
| System Type | 1Phase |
| Voltage Burden (VA) | 3 |
| Overload | 1.2 x Rating Coninuously, 1.5 x Rating for 10 x second |
| Output Relay | 2-Pole Change Over |
| Relay Contact Rating | AC: 240V 5A, Non Inductive DC: 24V 5A Resistive |
| Relay Mechanical Life | 0.2 Milion Operations at Rated Loads |
| Relay Reset | Automatic |
| Protection | Under-Frequency |
| Operating Temperature (°C) | 0 to +60 (0 to +40 for UL models) |
| Storage Temperature (°C) | -20 to +70 |
| Dimensions (WxHxD) (mm) | 55x70x112 |
| Enclosure Style | DIN-rail with Wall Mounting Facility |
| Enclosure Integrity | IP50 |
| Material | Flame Retardant Polycarbonate / ABS |
| System Frequency (Hz) | 40/60, 50/70 or 360/440 |
| Set Point Repeatability | >0.5% of Full Span |
| Berat (Kg) | 0.4 |
| Tanggal Produk Terdaftar | 30 April 2024 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Feature
- Adjustable set point- Adjustable differential
- LED trip indication
- Double-pole relay contacts
- Automatic reset
Use
Application :- Marine panels
- Switchgear
- Distribution systems
- Generator sets
- Control panels
- Process control
- Motor protection
- Transformers
- Overload protection
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan