Panasonic Capacitor EEUFR1V330 ±20%, Radial Leaded, Polar 33µF; 35V 1pc
Rp2.900
Persediaan
Spesifikasi Produk
| Model Number | EEUFR1V330 |
|---|---|
| Unit | 1pc |
| Product Range | FR |
| Lifetime at Temperature (hour) | 5000; at 105°C |
| Product Diameter (mm) | 5 |
| polarity | Polar |
| Lead Spacing (mm) | 2 |
| Ripple Current (mA) | 280 |
| Minimum Operating Temperature (°C) | -40 |
| Maximum Operating Temperature (°C) | 105 |
| Capacitor Case/Package | Radial Leaded |
| Voltage DC (V) | 35 |
| Capacitor Terminals | Radial Leaded |
| Product Height (mm) | 11 |
| Capacitance Tolerance (%) | ± 20 |
| Capacitance (µF) | 33 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 17 July 2023 |
| Terakhir Diperbaharui | 08 December 2025 |
Informasi Produk
Description
FR-A series radial leaded aluminium electrolytic capacitors build upon Panasonic's existing technology and allows for a quality, competitive product that better serves user requirements. Panasonic has been able to increase lifetime by up to 100%, to 10,000 hours at 105˚C over previous generation products and also improve capacitance by up to 30%. These Capacitors are suitable for switching mode adapters, line noise removal, and other products with long lifetime requirements. This series continues to provide excellent low ESR, high ripple current capabilities and can offer even longer endurance in the smaller cases and higher voltage options.
Feature
Space and cost savingsKetentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan