Panasonic Capacitor EEEHB1H1R0R SMD Aluminium, Radial Can - SMD, Polar 1µF; 50V 1pc
Rp2.900
Persediaan
Spesifikasi Produk
| Model Number | EEEHB1H1R0R |
|---|---|
| Unit | 1pc |
| Product Range | HB |
| Lifetime at Temperature (hour) | 2000; at 105°C |
| Product Diameter (mm) | 4 |
| Qualification | AEC-Q200 |
| polarity | Polar |
| Ripple Current (mA) | 10 |
| Minimum Operating Temperature (°C) | -40 |
| Maximum Operating Temperature (°C) | 105 |
| Capacitor Case/Package | Radial Can - SMD |
| Voltage DC (V) | 50 |
| Capacitor Terminals | Solder |
| Product Height (mm) | 5.8 |
| Capacitance Tolerance (%) | ± 20 |
| Capacitance (µF) | 1 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 17 July 2023 |
| Terakhir Diperbaharui | 08 December 2025 |
Informasi Produk
Description
The Panasonic HB series capacitors are surface mount, polarized aluminium electrolytic capacitors. The capacitance values range from 1µF to 470µF. These capacitors are perfect solution for applications which require ultra low ESR, very high ripple current and very long life.
Feature
Automotive grade AEC-Q200 compliantRated voltage of 4VDC to 50VDC
±20% tolerance
Operating temperature range -40°C to 105°C
Case sizes varies from 4mmx5.8mm to 10mmx10.2mm
Endurance of 2000h at 105°C
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan