ViewSonic Curved HD Gaming Monitor VX3268-2KPC-mhd 2K 144Hz 31.5inch 1unit
Rp5.399.900
Persediaan
Spesifikasi Produk
| Model Number | VX3268-2KPC-mhd |
|---|---|
| Unit | 1unit |
| Display Size (inch) | 32 |
| Viewable Area (inch) | 31.5 |
| Panel | VA Technology |
| Resolution | 2560x1440 |
| Resolution Type | QHD (Quad HD) |
| Refresh Rate (Hz) | 144 |
| Dynamic Contrast Ratio | 80M:1 |
| Light Source | LED |
| Brightness (cd/m²) | 250 (typ) |
| Colors | 16.7M |
| Color Space Support | 8 bit (6 bit + FRC) |
| Aspect Ratio | 16:9 |
| Response Time (ms) | 3.1 (GTG w/OD) |
| Viewing Angles (°) | horizontal 178, vertical 178 |
| Backlight Life (hour) | Min. 30000 |
| Curvature | 1500R |
| Static Contrast Ratio | 3000:1 (typ) |
| Blue Light Filter | Yes |
| Flicker-Free | Yes |
| Color Gamut | NTSC: 85% size (Typ) sRGB: 120% size (Typ) |
| Berat (Kg) | 9.8 |
| Tanggal Produk Terdaftar | 02 January 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
With an ultimate immersive curved screen and 144Hz refresh rate, the ViewSonic VX3268-2KPC-MHD provides a stunning viewing experience. The monitor has been designed with a 1500R curved and borderless panel for an immersive experience. A high 144Hz refresh rate delivers clarity in motion while AMD FreeSync™ Premium, virtually eliminates screen tearing and stuttering for a fluid gaming experience. With 1ms MPRT response time, the monitor delivers smooth images without ghosting. The VX3268-2KPC-MHD is also equipped with ViewSonic’s exclusive ViewMode™ presets, which offer user-customized game modes, including FPS, RTS and MOBA game settings. In addition, a DisplayPort and two HDMI inputs offer flexible connectivity for gameplay.
VX3268-2KPC-mhd
- 32inch 2K 144Hz Curved Gaming Monitor
- 1500R curved screen for a perfect balance of immersion and comfort
- 144Hz refresh rate ensures clarify in motion
- 1ms (MPRT) response time ensures smooth images
- AMD FreeSync™ Premium prevents screen tearing
- QHD 1440p resolution for clear detail
Compatibility
- PC Resolution (max): 2560x1440
- Mac® Resolution (max): 2560x1440
- PC Operating System: Windows 7/8/8.1/10/11 certified; macOS tested
- Mac® Resolution (min): 2560x1440
Connector
- 3.5mm Audio Out: 1
- HDMI 2.0: 2
- DisplayPort: 1
- Power in: 3-pin Socket (IEC C14 / CEE22)
Controls
- Physical Controls: Joystick key: Up, Right, Down, Left, Center; Key 1 (favorite); Key 2 (power)
- On Screen Display: Input Select, Audio Adjust, ViewMode, Color Adjust, Manual Image Adjust, Setup Menu
VX3268-2KPC-mhd
- 32inch 2K 144Hz Curved Gaming Monitor
- 1500R curved screen for a perfect balance of immersion and comfort
- 144Hz refresh rate ensures clarify in motion
- 1ms (MPRT) response time ensures smooth images
- AMD FreeSync™ Premium prevents screen tearing
- QHD 1440p resolution for clear detail
Compatibility
- PC Resolution (max): 2560x1440
- Mac® Resolution (max): 2560x1440
- PC Operating System: Windows 7/8/8.1/10/11 certified; macOS tested
- Mac® Resolution (min): 2560x1440
Connector
- 3.5mm Audio Out: 1
- HDMI 2.0: 2
- DisplayPort: 1
- Power in: 3-pin Socket (IEC C14 / CEE22)
Controls
- Physical Controls: Joystick key: Up, Right, Down, Left, Center; Key 1 (favorite); Key 2 (power)
- On Screen Display: Input Select, Audio Adjust, ViewMode, Color Adjust, Manual Image Adjust, Setup Menu
Feature
Ultimate Immersive Gaming ExperienceWith a 1500R screen curvature, the monitor provides an ascended immersive viewing experience that is more comfortable to the naked eyes with parts of the field of view extending out to the sides.
Clarity in Motion
144Hz refresh rate delivers great visual fluidity and flawless graphics no matter how quickly the in-game action unfolds.
Smooth Images without Ghosting
1ms (MPRT) response time delivers better performance with smooth pixel transitions from color to color and reduced ghosting.
Prevent Screen Tearing
With AMD FreeSync™ technology, the monitor is able to adapt so that there is less fluctuation and jumpiness in the image.
Brace for true darkness
See and move fluidly in the shadows with ViewSonic’s Black Stabilization feature. When enabled, the darkest scenes are lit up for enhanced visibility so you can spot the finer details and stay ahead of the pack.
Crisp and Clear Detail
At two times the resolution of a traditional 1080p display, QHD results in a much sharper image, with no distortion or stretching, all while maintaining the same 16:9 aspect ratio.
Wide Gamut and Color Possibilities
The monitor covers a wide portion of the color gamut to reproduce and communicate colors from their source.
User-Customized Game Mode
ViewSonic’s exclusive ViewMode offers specialized presets to fit different usage scenarios. These presets enhance gamma curve, color temperature, contrast, and brightness to deliver the optimal viewing characteristics for each application. The Game Mode integrates pre-calibrated FPS, RTS and MOBA game settings with in-game testing and adjustments for the best blend of color and technology.
Immersive Audio
Designed with dual integrated speakers, the monitor accents its incredible screen performance with stereo sound for a complete multimedia experience.
Connection Flexibility
Dual HDMI and DisplayPort inputs offer a wide range of compatibility, giving you the ultimate flexibility when connecting devices.
Viewing Comfort
Flicker-Free technology and a Blue Light Filter help reduce eye strain and fatigue from too much screen time and intense use.
Low Energy Consumption
The monitor has been designed with energy efficiency in mind, featuring an Eco Mode that consumes less power, resulting in a smaller carbon footprint and reduced office overhead costs.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan