Puffin Paint Super (Easy Clean) Cat Tembok Interior Titanic 2.5L 1pc
Rp169.900
Persediaan
Spesifikasi Produk
| Unit | 1pc |
|---|---|
| Color | Titanic |
| Size (L) | 2.5 |
| Basic Ingredients | Water |
| Spreadability (m²/L/layer) | 12-14 |
| Dilution (%) | Max. 5 Clean Water |
| Finish | Satin/Sheen |
| Theoretical Spread (m²/L) | Min. 12.6; Max. 9.5; typical: 10.8 |
| Application Methods | Roller, Brush, Spray |
| Drying Time | Depands to air circulation, temperature, film thickness, and number of coats, and will be affected correspondingly |
| Mixing Ratio (Volume) | The paint is ready to use after proper stirring. If thinning is required clean water may be added up to a maximum of 5 % |
| Berat (Kg) | 2.5 |
| Tanggal Produk Terdaftar | 06 December 2022 |
| Terakhir Diperbaharui | 09 October 2025 |
Informasi Produk
Description
PUFFIN SUPER is a low odor and environment friendly Water base acrylic interior emulsion paint with satin finishing. This product is easy clean.
Feature
- Water based- Low VOC
- Formal dehyde Free
- Heavy Metal Free
- APEO Free
- Carbendazim free
- Low odor
- Satin
- Easy clean
- Environment friendly
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/Puffin%20Paint%20Super%20(Easy%20Clean)%20Cat%20Tembok%20Interior/Puffin%20Paint%20Super%20(Easy%20Clean)%20Cat%20Tembok%20Interior%20Titanic%202_5L%201pc/cxS034688465-1.jpg)