OMRON Flexible Safety Unit G9SX G9SX-BC202-RT DC24 1pc
Rp4.999.900
Persediaan
Spesifikasi Produk
| Model Number | G9SX-BC202-RT DC24 |
|---|---|
| Unit | 1pc |
| Output | (Safety instantaneous output/safety off-delayed output) P-channel MOS FET transistor output load current When using 1 output: 1 A DC or less, When using 2 outputs: 0.8 A DC or less |
| Function | Single function unit |
| Reset | Input time (reset pressing time) 100 ms or more |
| Ambient Humidity (% RH) | 25-85 (when used) |
| Wiring length | (Maximum of safety input and logic connection input) 100m or less (External connection impedance: 100Ω or less and 10nF or less) |
| Impact Resistance Durability (m/s²) | 300 |
| Operating Voltage | (Safety input / feedback / reset input) DC20.4V to DC26.4V, Internal impedance: Approx. 2.8kΩ |
| Power Consumption (W) | 3 or less |
| Rated Voltage (V) | DC24 |
| Response Time (ms) | (ON → OFF) 15 or less |
| Operating Time | (OFF to ON) When safety input is ON: 50 ms or less |
| Insulation Resistance (MΩ) | Between all terminals and DIN rail: 20 or more DC100V Mega |
| Leakage Current (mA) | (At OFF) 0.1 or less (safety output, auxiliary output) |
| Output Configuration | (Safety instantaneous output) 2 outputs, (auxiliary output) 2 outputs |
| Input Channel | 1ch, 2ch shared |
| Operating Ambient Temperature (°C) | -10 to +55 (with no icing or condensation) |
| M Code | 39071304 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 27 June 2022 |
| Terakhir Diperbaharui | 01 December 2025 |
Informasi Produk
Description
The logical connection function allows flexible input / output expansion.
Partial control and overall control can be constructed.
Employs semiconductor output (excluding expansion units).
Fault diagnosis is possible with detailed LED display.
IEC / EN61508 (SIL3), EN954-1 (Cat.4) and ISO13849-1 (PLe), acquired certification
Obtained UL and CSA certification.
A new type that adds two features is now available in a series.
Off delay time of up to 150 seconds can be set (off delay output is also Cat.4 compatible)
Two logical connection inputs
Partial control and overall control can be constructed.
Employs semiconductor output (excluding expansion units).
Fault diagnosis is possible with detailed LED display.
IEC / EN61508 (SIL3), EN954-1 (Cat.4) and ISO13849-1 (PLe), acquired certification
Obtained UL and CSA certification.
A new type that adds two features is now available in a series.
Off delay time of up to 150 seconds can be set (off delay output is also Cat.4 compatible)
Two logical connection inputs
Peringatan
PERHATIAN: Produk ini dirancang untuk tegangan 100/110/120V (Produk Impor). Penggunaan dengan tegangan yang berbeda dapat mengakibatkan kerusakan atau bahaya, karena tegangan listrik yang umum dipakai di Indonesia adalah 220V.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan