KENTA Single Acting Pancake Lock Nut Hydraulic Jack 24102250 1unit
Rp229.999.900
Persediaan
Spesifikasi Produk
| Model Number | 24102250 |
|---|---|
| Unit | 1unit |
| Pressure (t) | 700bar : 250 (2489KN) |
| Stroke (mm) | 45 |
| Effective Area (cm²) | 366.8 |
| Oil Capacity (cm³) | 1649 |
| Closed Height A (mm) | 159 |
| Extending Height B (mm) | 204 |
| Out Diameter D (mm) | 275 |
| Berat (Kg) | 72.0 |
| Tanggal Produk Terdaftar | 02 December 2021 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Flat design for use in confined areas
When low height and high force is required
Lock nut for mechanical load holding over a long period of time
Single-acting, load return
Optional special synthetic coating for improved corrosion resistance and lower friction for smoother operation to withstand side load forces up to 3% of rated cylinder capacity without scoring
Overflow port functions as a stroke limiter
When low height and high force is required
Lock nut for mechanical load holding over a long period of time
Single-acting, load return
Optional special synthetic coating for improved corrosion resistance and lower friction for smoother operation to withstand side load forces up to 3% of rated cylinder capacity without scoring
Overflow port functions as a stroke limiter
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan