Team Elite Plus DDR4 PC25600 3200MHz Dual Channel TPD432G3200HC22D Black 32GB (2x16GB) 1unit
Rp3.499.900
Persediaan
Spesifikasi Produk
| Model Number | TPD432G3200HC22D |
|---|---|
| Unit | 1unit |
| Color | Black |
| Module Type | 288 Pin Unbuffered DIMM Non ECC |
| Capacity (gb) | 32 (2x16GB) |
| Frequency (MHz) | 3200 |
| Data Transfer Bandwidth (MB/s) | 25600 |
| CAS Latency | 22-22-22-52 |
| Voltage (V) | 1.2 |
| Dimensions (LxWxH) (mm) | 134x6.5x32 |
| Heat Spreader | Aluminium Heat Spreader |
| Berat (Kg) | 1.0 |
| Tanggal Produk Terdaftar | 16 September 2021 |
| Terakhir Diperbaharui | 02 August 2025 |
Informasi Produk
Description
TEAMGROUP's ELITE series launches an all new DDR4 memory module product, with an operating voltage of only 1.2V, which saves a lot of power consumption. It reduces the heat generated by the product itself and also maintains the ambient temperature around the system. This product is fully compliant with JEDEC standards and is guaranteed to be 100% compatible with all major platforms on the market. Both single channel and dual channel package are released at the same time to meet the needs of different levels of users. With up to 64GB Kit (32GBx2) of temporary storage space, data processing speed is twice as fast. The superb performance of TEAMGROUP's ELITE series provides you with excellent quality of stability, long-term efficiency and low power consumption.
Feature
- New-generation product of DRAM module- 1.2V memory module
- Massive 32GB Kit capacity
- Compared with DDR3-1866, the bandwidth performance is improved by 12.35%
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%201unit/6tS028517245-1.jpg)