Netgear Nighthawk Dual-Band WiFi Router R7000 with Armor, Circle Smart Parental Controlsarmor up to 1.9Gbps 1unit
Rp4.299.900
Persediaan
Spesifikasi Produk
| Model Number | R7000 |
|---|---|
| Unit | 1unit |
| Dimensions (mm) | 285x184.5x50 |
| Weight (g) | 750 |
| Wi-Fi Technology | 802.11ac Dual Band Gigabit |
| Number of USB Ports | Two (2) USB ports-one (1) USB 3.0 & one (1) USB 2.0 port |
| WiFi Performance | AC1900 WiFi (600 + 1300 Mbps) |
| Transfer Speed (Gbps) | up to 1.9 |
| Berat (Kg) | 8.0 |
| Tanggal Produk Terdaftar | 18 August 2021 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Get blazing-fast WiFi speeds up to 1.9Gbps and a 1GHz dual-core processor for extended range. Includes NETGEAR Armor™ to provide advanced cyber threat protection for your home and your connected devices. Easily manage content and time online with Circle® Smart Parental Controls.
Feature
Get a better streaming, gaming or video conferencing experience with ultra-fast wireless speeds, expanded coverage and reliable connections to increase the performance for your connected devices.Fast WiFi with up to 1.9Gbps for uninterrupted streaming
Smart Connect automatically selects the best dual band WiFi connection for optimal wireless speed
Dual-core 1GHz processor boosts wireless, wired & WAN-to-LAN performance
Expanded range throughout very large homes with high-powered amplifiers with 3 external antennas
Simultaneous Dual-Band WiFi reduces interference for better connections to more WiFi devices
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan