Linksys RangePlus Wireless Router WRT110 1unit

#Nomor SKU S028354895
Wishlist
Rp1.799.900
Persediaan

Spesifikasi Produk

Model Number WRT110
Unit 1unit
Standards IEEE 802.11g, IEEE 802.11b, IEEE 802.3, IEEE 802.3u
Buttons One Reset Button
LEDs Power, Ethernet (1-4), Internet, Wireless, Security
Cabling Type CAT 5e
Number of Antennas 2
Detachable No
UPnP able/cert Able
Security Features Stateful Packet Inspection (SPI) Firewall, Internet Policy
Wireless Security Wi-Fi Protected Access 2 (WPA2), WEP, Wireless MAC Filtering
Security Key Bits 128 Bits, 256 Bits
Dimensions (mm) 148x36x170
Weight (g) 334
External Power (V DC) 12
Certifications FCC, ICES-003, Wi-Fi (802.11b/g), WPA2, WMM
Operating Temperature (°C) 0 to 40
Storage Temperature (°C) -20 to 60
Berat (Kg) 1.0
Tanggal Produk Terdaftar 16 July 2021
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Router lets you access the Internet via a wireless connection or through one of its four switched ports. You can also use the Router to share resources such as computers, printers and files. A variety of security features help to protect your data and your privacy while online. Security features include WPA2 security, a Stateful Packet Inspection (SPI) firewall and NAT technology. Configuring the Router is easy using the provided browserbased utility.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait