Lenovo Laptop ThinkPad X Series X390-2UID Intel Core i5-10210U, Intel UHD Graphics, Fingerprint , Win 10 Pro 13.3inch FHD, SSD 1TB, RAM 8GB 1pc

#Nomor SKU S025294927
Wishlist
Rp58.999.900
Persediaan

Spesifikasi Produk

Model Number X390-2UID
Unit 1pc
Processor Up to 8th Generation Intel® Core™ i7-8665U Processor with vPro™ (1.90 GHz, up to 4.80 GHz with Turbo Boost, 4 Cores, 8 MB Cache)
Operating System Windows 10 Pro
Display (inch) 13.3 FHD (1920 x 1080) IPS, anti-glare, 300 nits, IPS, anti-glare, touchscreen, 300 nits
Graphics Integrated Intel® UHD Graphics
Battery Up to 17.6 hours with 48 Whr battery
Memory Up to 16GB DDR4 2400MHz (Soldered)
Storage Up to 512 GB PCIe SSD
Berat (Kg) 5.0
Tanggal Produk Terdaftar 11 January 2021
Terakhir Diperbaharui 03 November 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Security
- ThinkShutter
- PrivacyGuard
- PrivacyAlert (requires PrivacyGuard)
- Lock slot
- dTPM 2.0
- Fingerprint reader (select models)

I/O (Input / Output) Ports
- 2 x USB 3.1 Gen 1** (one Always On)
- 1 x USB 3.1 Gen 1 Type-C (Power Delivery, DisplayPort, Data transfer)
- 1 x USB 3.1 Gen 2 Type-C / Intel Thunderbolt 3 (Power Delivery, DisplayPort, Data transfer)
- MicroSD card reader/Micro-SIM combination slot
- Smart card reader (Optional)
- Headphone / mic combo
- HDMI 1.4
- RJ45 via Ethernet Extension adapter (sold separately)

Connectivity
- WLAN: Intel® 9560 802.11AC (2 x 2) & Bluetooth® 5.1
- WLAN: Intel® 9560 802.11AC (2 x 2) & Bluetooth® 5.1 with vPro™
- WWAN: Fibocom L850-GL 4G LTE-A Cat9 (Optional)

Webcam
- 720p HD with ThinkShutter privacy cover
- IR & 720p HD with ThinkShutter privacy cover (Optional)

Ports/Slots
1. USB-C AC power
2. USB-C Thunderbolt™ 3
3. Ethernet extension
4. USB 3.1
5. HDMI 1.4
6. Headphone/mic combo
7. Smart card reader (optional)
8. USB 3.1 (powered)
9. Kensington lock slot
10. MicroSD card reader/Micro-SIM slot combo
Feature
Goes everywhere, takes you further
The ThinkPad X390 is a perfect traveling companion-slim and light, with great battery life*. This 13" laptop is designed with a 12" footprint, and is easy to carry with a starting weight of only 2.7 lbs (1.22 kg). Its 17.6-hour battery can be charged to 80 percent capacity in 60 minutes with Rapid Charge, so you can plug it in during a layover and have plenty of battery life* for the next leg of your trip.

*All battery life claims are approximate and based on results using both the MobileMark® 2014 battery-life benchmark tests. Actual battery life will vary and depends on many factors such as product configuration and usage, software use, wireless functionality, power management settings, and screen brightness. The maximum capacity of the battery will decrease with time and use.

Packs a punch
The ThinkPad X390 carries some serious power behind its streamlined design, from its 8th Gen Intel® Core™ processors, to fast PCIe SSD storage, to the enhanced audio experience of its dual far-field mics and Dolby Audio™ Premium. Take productivity on the go, and let these resources drive your business forward.

Dependability at home and abroad
The ThinkPad X390 work laptop was designed to handle the hectic demands of your job, no matter where those demands take it. Tested against 12 military-grade requirements, more than 200 quality checks, and containing soldered-down memory, it’s built to withstand extreme conditions. Back at the office, use the ThinkPad Pro Dock (sold separately), a USB-C side mechanical docking station that easily connects to and levels your laptop.

Keep your business, yours
The ThinkPad X390 display has PrivacyGuard, exclusive technology to block its content from any viewing angles other than head-on, and alerts you if a shoulder surfer is trying to see it. ThinkShutter-a physical cover for the webcam-helps prevent outsiders from using the camera to spy on you. Add an optional Hybrid IR (infrared) camera and optional touch fingerprint reader for biometric login, adding another measure of security.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan