SKF Pillow Block Ball Bearing SYJ 80 TF with Extended Inner Ring and Set Screw Locking, Cast Iron, Japanese Standards 1pc

#Nomor SKU S017177689
Wishlist
Rp2.899.900
Persediaan

Spesifikasi Produk

Model Number SYJ 80 TF
Unit 1pc
Shaft Diameter (mm) 80
Centre Height (pillow block) (mm) 88.9
Housing Overall Width (mm) 78
Centre Distance Between Bolt Holes (mm) 232
Bearing Width, Total (mm) 77.8
Basic Dynamic Load Rating C (kN) 72.8
Basic Static Load Rating C0 (kN) 53
Limiting Speed (rpm) 2400
Housing Type Pillow block
Number of Bolt Holes for Fasteners 2
Fastening Bolt Hole Type Plain
Retaining Feature, Inner Ring Set screws
Bore Type Cylindrical
Rubber Seating Ring Without
Material, Housing Cast iron
Bearing Material Bearing steel
Coating Without
Sealing, Bearing Seal and flinger on both sides
Sealing Type Contact, standard
Sealing, Unit Without
Lubricant Grease
Relubrication Hole With
Grease Fitting With
Berat (Kg) 1.2
Tanggal Produk Terdaftar 26 August 2020
Terakhir Diperbaharui 21 July 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.
Warning
Image may differ from product. See technical specification for details.
Feature
- Strong
- Ready to mount
- Designed for a constant and alternating rotation
- Lubricated and sealed bearing
- Quick locking onto the shaft
- Cost-effective

Dokumentasi Produk

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan