Shell Helix HX6 Engine Oil (Oli Mesin) 10W-40 4L 1gallon

#Nomor SKU S013491253
Wishlist
Rp369.900
Persediaan

Spesifikasi Produk

Model Number 10W-40
Unit 1gallon
Volume (L) 4
SAE Grade 10W-40
Packaging Gallon
SNI License Yes
SNI Number SNI 7069.1:2012 No : 101/S/Pro/B/IV/2018
Berat (Kg) 3.6
Tanggal Produk Terdaftar 14 March 2020
Terakhir Diperbaharui 22 July 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
"Synthetic technology motor oil – Helps to protect against sludge and wear." Makes use of both synthetic and mineral base stocks to achieve higher performance levels than can be formulated from mineral oils alone Helps to extend engine life by protecting against wear Helps to maintain protection throughout the oil-drain interval For gasoline, diesel and gas engines; also suitable for biodiesel and gasoline/ethanol blends
Feature
Specifications: API SN/CF; ACEA A3/B3, A3/B4; MB approval 229.3; VW 502.00/505.00; Renault RN0700
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan