Schneider Electric Acti 9 iDPN Vigi A9XMSB11 Vigi Smartlink, Modbus RS485 Slave, Smart Communication I/O Module 1pc

#Nomor SKU S009908079
Wishlist
Rp5.699.900
Persediaan

Spesifikasi Produk

Model Number A9XMSB11
Unit 1pc
Range of Product Acti 9
Nama Produk Acti 9 Smartlink
Product or Component Type Smart Communication Module
Device Short Name Smartlink Modbus
Application Type Breaker Status Monitoring
Application Specific I/O Pulse Totalising Counter
Berat (Kg) 0.1
Tanggal Produk Terdaftar 01 May 2019
Terakhir Diperbaharui 20 October 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This Acti 9 SmartLink Modbus Slave is a smart communication module with 11 channels. It communicates with the auxiliaries iACT24 for iCT contactors, iATL24 for iTL impulse relays, iOF+SD24 for iC60, iID, ARA, RCA & iSW-NA. It needs to be associated to a Master SmartLink SI B thanks to the Modbus RS485 connector. It is used to transfer data from Acti 9 devices to a PLC or network monitoring system thanks to the Ethernet connector. It communicates also with OF+SD24 for C60, C120, DPN, ID & C60H-DC, Ti24 for RCA iC60 & Reflex iC60. It is supplied with 1 power supply connector 24VDC, 2 bolts for mounting on Linergy FM80. The link is Modbus, RTU, RS485 serial connection. The transfer rate is self-adaptable from 9600 to 19200 baud. The Modbus addresing range is 1 to 99. It is a 4-pin connector type of bus. It is a plug-in connection. The maximum length of the bus is 1000m. The maximum cable length is 500m. The voltage power supply is 24VDC +/- 10%. The Maximum input current is 1,5A. The Maximum inrush current is 3A. The degree of protection is IP20. The pollution degree is 3. It complies with RoHS directive. The duration of saving memory is 10 years. The dimensions are (W) 359mm x (H) 23mm x (D) 42mm. The weigth is 195g. The operating temperature is -25°C to + 60°C and only +50°C if vertical mouting. The storage temperature is -40°C to + 80°C. This product complies with IEC/EN 61131-2 standard.

Dokumentasi Produk

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Bersertifikasi SNI
Produk ini sudah terdaftar sesuai Standar Nasional Indonesia.
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait