FYH UKF Square Flange Type (Tapered Hole, with Cover) UKF209D 1pc
Rp709.900
Persediaan
Spesifikasi Produk
| Model Number | UKF209D |
|---|---|
| Unit | 1pc |
| Dimension L | 137mm |
| Standard rated load Cr | 34.1kN |
| Dimension A1 | 22mm |
| Cover | One end closed type |
| Shape | Square flange type |
| Dimension B1 | 39mm |
| Materials (Cover) | steel sheet |
| Dimension AO | 47.5mm |
| Mounting Bolt Nominal Designation | M14 |
| Compatible | F209 |
| Dimension N | 16mm |
| Dimensions de | (Minimum) 52mm |
| Dimension As | 56mm |
| Bearing Number | UK209 |
| Shaft Hole Diameter d1 | 40mm |
| Standard rated load Cor | 21.3kN |
| Dimension A (mm) | 38 |
| Dimension J | 105mm |
| M Code | 38340452 |
| Berat (Kg) | 2.3 |
| Tanggal Produk Terdaftar | 14 November 2018 |
| Terakhir Diperbaharui | 01 December 2025 |
Informasi Produk
Description
Feature
The picture is a picture without a cover.Bearing unit combining ball bearing for unit and bearing box with square flange.It is suitable for being mounted on a vertical surface such as machine side.Installation of the bearing box on the machine bo
The picture is a picture without a cover.Bearing unit combining ball bearing for unit and bearing box with square flange.It is suitable for being mounted on a vertical surface such as machine side.Installation of the bearing box on the machine bo
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/FYH%20UKF%20Square%20Flange%20Type%20(Tapered%20Hole%2C%20with%20Cover)%20UKF209D%201pc/S008235295-1.jpg)