OMRON Sysmac CJ Series CJ2M CPU Unit CJ2M-CPU12 1pc
Rp9.999.900
Persediaan
Spesifikasi Produk
| Model Number | CJ2M-CPU12 |
|---|---|
| Unit | 1pc |
| Number of Ports | Number of logical ports/8 ports (used for SEND/RECV/CMND/PMCR/TXDU/RXDU instructions) Number of extended logical ports/64 ports (used for SEND2/RECV2/CMND2/PMCR2 instructions) |
| Outer Dimensions, Width W x Depth D x Height H (mm) | 31x75x90 |
| Ambient Humidity to Use | 10 to 90% RH (no condensation) |
| Ld Instruction Execution Time | 0.04μs |
| Applicable Standard | cULus (Class I Div2 Hazardous Location Certified Product), NK, Lloyd, EC Directive |
| Structure | Built-in type in the panel |
| Current Consumption (A) | 0.5(DC5V) |
| Operating Ambient Temperature (°C) | 0 to 55 |
| Included Accessories | Battery (CJ1W-BAT01), end cover (necessary for the right end of CJ1W-TER01 / CPU device), end plate (PFP-M x 2), serial port connector (plug / XM2A-0901, hood) / XM2S-0911-E) Set (D-SUB 9-pin, male connector) |
| Communication Protocol | Serial port / half duplex |
| Battery | Service life: 5 years (25°C) Model used: CJ1W-BAT01 |
| Data Memory | 32K-word high-performance I/O unit DM area: D20000 to D29599 (100CH x No. 96) CPU high-performance unit DM area: D30000 to D31599 (100CH x No. 16) |
| Storage Temperature (°C) | -20 to 70 (excluding battery) |
| Sampling | Contact = 31, channel / 1CH unit = 16 / 2CH unit = 8 / 4CH unit = 4 |
| Number of Concrete Blocks | Function block / (Maximum number of definitions) 256, (Maximum number of instances) 256 |
| Noise resistance | Compliant with IEC61000-4-4, 2kV (power line) |
| Operation Mode | Program mode, monitor mode, operation mode (execution mode/normal mode) |
| Number of Input/Output Points | 2560 points |
| Pollution Degree (Environment to Use) | 2 or less (conforms to JIS B3502 and IEC61131-2) |
| M Code | 39032603 |
| Berat (Kg) | 0.2 |
| Tanggal Produk Terdaftar | 19 September 2018 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Deskripsi
ada
Description
CJ2M CPU Units. Data Memory Capacity: 64K words (DM: 32K words, EM: 32K words x 1 bank).
Feature
Unit TypeBasic I/O unit: No limit (however, up to 2 units for interrupt input unit (CJ1W-INT01)) Advanced I/O unit: Maximum 96 units (depending on unit model and settings/1 to 8 units per unit) CPU high-function unit: Up to 16 units Pulse I/O block: Up to 2 units (only CJ2M CPU unit unit Ver. 0-4
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan