VAUGHAN Soft-Face Split-Head Hammer & Replacement Tip

Sebelum PPN:
Rp599.900
Spesifikasi
UNSPSC27111602
Grip StylePlain
Hammer TypeSoft Face Hammer
Handle MaterialWood
Head MaterialSteel
Included Tip HardnessHard; Soft
Overall Length (inch)11
Replaceable TipsYes
Size (lbs)0.38
Tip Diameter (inch)1
Tip MaterialNylon

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These faces and tips replace worn components or allow switching to different face materials to suit the material being struck. They fit specific brands and sizes of soft-faced split-head hammers.
Feature
Hammer Tip Material Plastic Tip Hardness Soft Diameter 1 3/8 in Color Red Mounting Press Fit Shape Round Compatible with Brand Vaughan Compatible with Grainger Part Number 2A531 Compatible with Manufacturer Model Number SF12 Compatible with Series SF12

Ulasan Produk

Tidak ada ulasan

Halaman Terkait