MARATHON MOTORS Stationary Power Tool AC Motor
#Grup produk P109342793
Spesifikasi
| UNSPSC | 26101602 |
|---|---|
| Conduit Box Location | Exterior |
| Conduit Box Position | F1 |
| Duty cycle | Continuous |
| Extended Thru-Bolts | No |
| Frame | 145TC |
| Frequency (Hz) | 60 |
| Full Load Amps (A) | 13 |
| HP | 3 |
| Includes | (1) KEY 3/16 X 3/16 X 1.38 |
| Ins. Class | F |
| Length Less Shaft | 12-3/16 |
| Maximum Ambient Temperature (°C) | 40 |
| Motor Application | Power Tool |
| Motor Bearings | Ball |
| Motor Design | Capacitor Start/Run |
| Motor Enclosure Design | Totally Enclosed Fan-Cooled |
| Motor Frame Material | Rolled Steel |
| Motor Mounting Position | Horizontal |
| Motor Mounting Type | Face |
| Motor Service Factor | 1 |
| Motor Shaft Design | Keyed |
| Motor Shaft Rotation | CW/CCW |
| Motor Thermal Protection | Manual |
| Nameplate RPM | 3,450 |
| No. of Speeds | 1 |
| Nominal Efficiency (%) | 81.5 |
| Number of Shafts | 1 |
| On/Off Switch | No |
| Overall Length | 14-7/16 |
| Phase | Single |
| Shaft Dia. | 7/8 |
| Shaft Length (in) | 2-1/4 |
| Standards | CSA; UL |
| Usable @ 200V | No |
| Usable @ 208V | No |
| Voltage (V AC) | 230 |
| Weight (lbs) | 56 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Woodworking and stationary power tool AC motors power metalworking and woodworking equipment. They can be split-phase or capacitor-start where the split-phase motors are single-phase with a moderate starting torque. Capacitor-start motors are single-phase and use a capacitor to provide additional power during startup for higher torque than split-phase motors. All models are commonly used with lathes, planers, table saws, sanders, and grinders.
Feature
Woodworking Duty Motor Single Phase Motor Design Capacitor Start/Run 3 HP Nameplate RPM 3 450 No of Speeds 1 230V AC Voltage Full Load Amps 13.0 145TC Frame Replacement For Not Applicable Usable @ 208V No Usable @ 200V No 60 Hz Motor Service Factor 1 Motor Thermal Protection Manual Ins. Class F Max Ambient Temp 40 Degrees C Duty Cycle Continuous Motor Shaft Rotation CW/CCW Motor Enclosure Design Totally Enclosed Fan-Cooled Motor Mounting Type FaceUlasan Produk
Tidak ada ulasan




















































































































































