TSI Accubalance Air Capture Hood

Sebelum PPN:
Rp119.999.900
Spesifikasi
Pitot Probes (m/s)0.125 to 78
Air Flow Probe (m/s)0.125 to 12.5
Velocity Matrix (m/s)0.125 to 12.5
Velocity Range Unitsm/s, ft/min
Absolute Pressure (mm)356 to 1016

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The 8380 AccuBalance® Air Capture Hood
includes a detachable 8715 micromanometer one of the most advanced, versatile, and easy to use micromanometers on the market today. The 8715 features an auto-zeroing pressure sensor that increases measurement resolution and accuracy along with an intuitive menu structure for ease of operation
Feature
- Accurately measures pressure, velocity and flow to help you meet industry standards
- Auto-zeroing pressure sensor reduces user-steps and saves time
- Automatic density correction increases reading accuracy
- Intuitive menu structure allows for ease of use and setup
- Large graphic display with backlight offers easy-to-use interface
- Displays up to five measurements simultaneously
- On-screen messages and instructions
- Programmed for multiple languages
- Integrated Log-Tchebycheff duct traverse application simplifies calculations
- Bluetooth communications for transferring data or remote polling
- Optional LogDat™ Mobile Android™ App connects to the instrument via bluetooth to remotely take readings and datalog measurements for review or export
- Includes downloading software with USB cable
- Accommodates optional pitot, air flow (straight pitot), temperature/relative humidity, velocity matrix, or thermoanemometer probes for use in multiple applications

Ulasan Produk

Tidak ada ulasan