Spesifikasi
| Body Material | Electropolished Stainless Steel SUS304 |
|---|---|
| Working Pressure (MPa) | 0.2 |
| Working Temperature Range (°C) | 0-50 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
General purpose type with stainless steel body and rubber seal. Electro-polished body for enhanced corrosion resistance.- Body and valve springs are stainless steel (SUS304). Body is electro-polished for enhanced corrosion resistance.
- Seal materials can be selected to suit your fluid and application, to flexibly comply with your semiconductor production process requirements.
- All components are cleaned,assembled,inspected,and then packed in a clean room.
- Grease free.No grease is applied to the seal material.
- Each plug comes with a dust cap.
- Stainless steel SUS316 body and valve springs are available as made-to-order products.
Ulasan Produk
Tidak ada ulasan



















































































































































