Beli wadah stainless di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Eagle Stainless Storage Tanks with Clip-Down Coveratribut:
- Material: Stainless Steel
- Color: Silver
- Cole Parmer Covered ContainerDeskripsi:Highly non-corrosive 304 stainless steel (SS) can be safely heated up to 650°F (182°C). Smooth finish provides for easy cleaning.atribut:
- Material: Stainless Steel
- Cap Material: Stainless Steel
- monotaro Shielded Container (Simple Closed Type) (Box Kontainer)Deskripsi:Clothing, the storage of such toolsatribut:
- Capacity (L): 43
- Lid: Yes
- Stacking: Yes
- Color: Transparent
- Dimensions (mm): 379x545x322
- Inner Dimensions (mm): 309x439x300
- Kind of lid: Buckle
- Dunia Horeca Stainless Steel 1/4 Foodpanatribut:
- Material: Stainless Steel
- TRUSCO Stainless Steel Deep & Long TrayDeskripsi:-Convenient for storing rectangle and narrow spaces.atribut:
- Size (norminal): For 420 Type
- Outer Dimension (WxDxH): 431x231x12mm
- Material: Stainless Steel (SUS304)
- Compatible Body: T-420, T-JK-6-A
- TRUSCO Long Stainless Steel Pansatribut:
- Material: Stainless Steel (SUS304)
- Size (nominal): Model 370
- Outer Dimensions: 372x202x65mm
- Effective Internal Dimensions: 359x189x64mm
- Color: Silver
- Non Brand Stainless Vacuum Containeratribut:
- Material: Stainless 304 Food Grade
- Dimensions (cm): 23x16x8
- Capacity (ml): 1900
- Color: Silver
- SUGICO Aluminum Tray (Nampan)Deskripsi:-It is deeper than standard aluminium tray.-It has a rectangular shape.
- Cole Parmer Stainless Steel BeakerDeskripsi:These Cole-Parmer® beakers are constructed of durable 304 medium gauge stainless steel. Recessed covers are ideal for maximizing storage space. Cover must be purchased separately.atribut:
- Material: Stainless Steel
- Autoclavable: Yes
- High Temperature Endurance (°F): 800
- Low Temperature Endurance (°F): -450
- GETRA Bowl Sink (Tempat Cuci Piring)Deskripsi:Stainless steel. Thickness 1.2mm.atribut:
- Height (mm): 300
- Golden Flying Fish Sendok Stainless SteelDeskripsi:Sendok Makan Food Grade. Sendok stainless steel SM0203 – Golden Flying Fish. Kuat, tahan lama, tebal (1,6mm). Tidak mengubah rasa atau menimbulkan reaksi kimia pada makanan. Diproduksi di Indonesia dengan material stainless steel ber-SNI (Sertifikat Nasional Indonesia).atribut:
- Size (mm): 1.6
- OHAUS Pioneer (PX) External CalibrationDeskripsi:The Pioneer PX combines essential weighing functionality with competitive performance, offering high accuracy and repeatability for applications in laboratory, industrial and education settings. The PX is affordably priced, and intuitively designed for intelligent operation with a second line display for additional information, and USB and RS232 connectivity for easy communication.
- Guataka Standart TrayDeskripsi:Stainless Steel SS 201. Seri 201 merupakan bagian dari stainless steel grade 200. Harga SS 201 relatif lebih murah dibandingkan seri lainnya. Namun, kemampuan SS 201 terhadap korosi masih terbilang kurang terlebih jika dibandingkan seri 304. 201ss standard trayTray Stainless Steel SS 201. yaitu tray yang dibuat dari material stainless steel 201SS sehingga lebih ekonomis untuk kepentingan dalam baking, kualitas bahan stainless ini cukup baik namun tidak lebih baik dari stainless steel jenis 304SS.atribut:
- Dimensions (cm): 59.5x39.5x5
- Thickness (cm): 0.06
- Dunia Horeca Stainless Steel 1/1 Foodpanatribut:
- Material: Stainless Steel
- Guataka Perforated TrayDeskripsi:Stainless Steel SS 201. Seri 201 merupakan bagian dari stainless steel grade 200. Harga SS 201 relatif lebih murah dibandingkan seri lainnya. Namun, kemampuan SS 201 terhadap korosi masih terbilang kurang terlebih jika dibandingkan seri 304. 201SS perforated trayTray Stainless Steel SS 201. yaitu tray yang dibuat dari material stainless steel 201SS sehingga lebih ekonomis untuk kepentingan dalam baking, kualitas bahan stainless ini cukup baik namun tidak lebih baik dari stainless steel jenis 304SS.atribut:
- Dimensions (cm): 59.5x39.5x5
- Thickness (cm): 0.06
- Skymen Ultrasonic CleanerDeskripsi:Skyment Upgraded Cleaning Technology Ultrasonic Cleaner--Explosion Proof Design 1-CT4 Explosion-proof electrical cabinet 2-Imported compressor 3-Refrigeration coil Better customer experience and safe for you. Dirt and oil could be removed in a short time by using the strong cavitation of ultrasound. Time is adjustable among 1 second to 500 hours by simple handle of large timer. Additional special case for small parts cleaning and drainage for changing of cleaning solution. Automatic stopwatch to manage working time and maintenance time. Standard residual-current circuit breaker: used for testing leakage power. And keeping moving of machine and cutting of power switch.
- Dunia Horeca Stainless Steel 1/6 Foodpanatribut:
- Material: Stainless Steel
- Crown Horeca Rice SteamerDeskripsi:Rice Steamer adalah alat untuk memasak nasi dengan sistem uap, nasi yang dihasilkan akan lebih pulen. Selain untuk memasak nasi, steamer ini dapat digunakan untuk mengukus berbagai jenis makanan dan masakan dengan nampan perforated. Rice Steamer MCR-8 memiliki ukuran 680x660x1320 dan 8 tray serta dapat menampung 24-32kg dengan tekanan air 4kg.atribut:
- Water Pressure (kg): 4
Daftar Harga wadah stainless Terbaru December 2025
| Eagle Stainless Storage Tanks with Clip-Down Cover | Rp27.999.900 |
| Cole Parmer Covered Container | Rp16.999.900 |
| monotaro Shielded Container (Simple Closed Type) (Box Kontainer) | Rp329.900 |
| Dunia Horeca Stainless Steel 1/4 Foodpan | Rp77.900 |
| TRUSCO Stainless Steel Deep & Long Tray | Rp109.900 |
| TRUSCO Long Stainless Steel Pans | Rp229.900 |
| Non Brand Stainless Vacuum Container | Rp499.900 |
| SUGICO Aluminum Tray (Nampan) | Rp149.900 |
| TRUSCO Aluminum Tray (Nampan) | Rp84.900 |
| Cole Parmer Stainless Steel Beaker | Rp7.699.900 |
Data diperbarui pada 13/12/2025 (Harga belum termasuk PPN)





















































































































































%20(Box%20Kontainer)/otP103187893-1.jpg)




/P102600023-3.jpg)
/P102939475-2.jpg)

/d6P103470474-1.jpg)

%20External%20Calibration/ehP106506521-1.jpg)