Beli tong sampah drum di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Rabbit Kontainer Plastik Tumpuk SerbagunaDeskripsi:Stacking containers constructed from food safe and industrial grade Polypropylene Block Copolymer (PPBC). Compatible with most other standard containers these are extremely durable and built to last.atribut:
- Material: Polypropylene Block Copolymer (PPBC)
- Dimensions (mm): 445x310x285
- Color: Blue
- Maspion Ember + Penutupatribut:
- Material: Plastic
- SANKO Drum Open TypeDeskripsi:Excellent chemical and oil resistance.Approximately 1/2 the weight compared to steel.Can also be used for strong acids and strong alkalis.It's an open drum.Some drums have obtained the UN mark. (UN mark...It is a product that complies with international standards for maritime transport of dangerous goods)Purpose:For powder transportation.
- TOTO Semprotan Kloset untuk Kloset Close-Coupledatribut:
- Flow Rate (L/minute): 4
- Maximum Water Pressure (MPa): 0.75
- Minimum Water Pressure (MPa): 0.05
- TONATA Police LineDeskripsi:Police Line Kuning Hitam / Garis Polisi 2 Inchi x 300 Meteratribut:
- Material: Plastic
- SMC Air Cylinder (MGP) 50mmatribut:
- Auto Switch: Without Auto Switch (With Built-in Magnet) *When Made To Order Is XB6 Without Built-in Magnet
- Port Thread Type: M5x0.8(Φ12-16);Rc(Φ20-100)
- Made To Order: Standard
- Stroke Adjustment Symbol: None
- Maspion Pail + Clampatribut:
- Material: Plastic
- Capacity (L): 60
- Product Size(mm): 390x390x610
- Kiramas Water BarrelDeskripsi:The bucket in the capacity is very suitable for you to use to collect the water, complete with a lid to keep the water from mosquito larvae.atribut:
- Color: Blue
- Material: HDPE
- KRISBOW Tempat Sampah dengan Tutup Tekanatribut:
- Capacity (L): 80
- Color: Dark Grey
- Dimensions (mm): 400x600
- Lid Type: Swing Lid
- Material: HDPE
- Non Brand Kaporit Tablet Besar/Klorin TabletDeskripsi:China Import.Kaporit Tablet Besar digunakan untuk membunuh bakteri, virus, kuman dalam air, serta meningkatkan pH air.atribut:
- Size (kg): 1
- Shinpo Tempat Sampah Kotakatribut:
- Color: Assorted Color
Daftar Harga tong sampah drum Terbaru December 2025
| TRIPELKA Plastic Drum Dustbin | Rp639.900 |
| Non Brand Tempat Sampah Drum | Rp279.900 |
| Rabbit Kontainer Plastik Tumpuk Serbaguna | Rp129.900 |
| Maspion Ember + Penutup | Rp149.900 |
| Green Leaf Gentong Air dengan Tutup | Rp169.900 |
| SANKO Drum Open Type | Rp859.900 |
| TERA Dustbin with Mid Pedal (Tempat Sampah) | Rp299.900 |
| TRUSCO Round Bucket | Rp53.000 |
| Lion Star Ember | Rp9.900 |
| TOTO Semprotan Kloset untuk Kloset Close-Coupled | Rp1.099.900 |
Data diperbarui pada 13/12/2025 (Harga belum termasuk PPN)

























































































































































/8hP103257305-1.jpg)



%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pita%20Garis%20Safety/TONATA%20Police%20Line/gkP108164596-1.jpg)
%2050mm/r0P101578972-2.jpg)
/P102947614-1.jpg)