Beli stop kontak 2 gang di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Chint Stop Kontak Universal 2-Gang 2-Pins Socket (Power Socket/Power Outlet)atribut:
- Color: White
- Number of Gangs: 2 Gang 2 Pin
- Schneider Electric Stop Kontak 2-Gang + Saklar AvatarOn Series (Power Socket/Power Outlet)Deskripsi:Schneider Electric AvatarOn switched socket E83T25_DG is a complete product in color dark grey and with 2 gangs. This switch is 3P. And this device is British BS 1363A standard. And its rated current is 13A. Its matching mounting box can be recessed into the surface of the wall with flush type. Its fixing mode is screw. Besides, the IP rating of this device is IP20. What's more, it well satisfied the standard of BS 1363, MS 589, SS 145. As a green premium product, this device is environmentally friendly as well. Being made of polycarbonate material, this switched socket is quite reliable and resistant. AvatarOn offers six fashionable, classic appearances, letting your home's details change, just like the changes in your colorful life. Unique, patented technology and exquisite manufacturing ensure comfortable operation, and the easy-mount design allows you to change the faceplates as quickly and easily as you wish.atribut:
- Material: Polycarbonate
- Product or Component Type: Switched Socket
- Height (mm): 86
- Width (mm): 146
- Depth (mm): 31.7
- Ambient Air Temperature for Operation (°C): -5 to 45
- Ambient Air Temperature for Storage (°C): -5 to 60
- Connections - Terminals: Screw Terminal
- Device Application: Power Supply
- Device Mounting: Surface
- Device Presentation: Complete Product
- IP Degree of Protection: IP20
- Number of Gangs: 2 Gangs
- Rated Current (A): 13 (Socket-Outlet)
- Relative Humidity (%): 0 to 95
- Surface Finish: Glossy
- Surface Treatment: Painted Mechanism Cover
- Type of Packing: Flow-Pack
- Schneider Electric Stop Kontak Arde Schuko 2-Gang (CP) (Power Socket/Power Outlet)atribut:
- Compatible for: Stop Kontak Leona
- Chint Stop Kontak Dinding 2-Gang German Series (Power Socket/Power Outlet)atribut:
- Color: White
- Number of Gangs: 1 Gang 3 Pin
- Uticon Stop Kontak Arde (Power Socket Grounded)Deskripsi:Stop Kontak Arde tanpa kabel, dilengkapi dengan grounding terminal untuk keamanan
- Schneider Electric Stop Kontak 1-Gang + Saklar AvatarOn British Series (Power Socket/Power Outlet)Deskripsi:Schneider Electric AvatarOn switched socket E8315_DG is a complete product in color dark grey and with 1 gang. This switch is 3P. And this device is British BS 1363A standard. And its rated current is 13A. Its matching mounting box can be recessed into the surface of the wall with flush type. The device's fixing mode is screw. It reaches IP20 degree of protection too. What's more, it well satisfied the standard of BS 1363, MS 589, SS 145. What's more, this device is qualified as a green premium product, with minimal use of hazardous substances. The switched socket is made of polycarbonate, making it as resistant as possible. AvatarOn offers six fashionable, classic appearances, letting your home's details change, just like the changes in your colorful life. Unique, patented technology and exquisite manufacturing ensure comfortable operation, and the easy-mount design allows you to change the faceplates as quickly and easily as you wish.atribut:
- Material: Polycarbonate
- Product or Component Type: Switched Socket
- Height (mm): 86
- Width (mm): 86
- Depth (mm): 31.7
- Ambient Air Temperature for Operation (°C): -5 to 45
- Ambient Air Temperature for Storage (°C): -5 to 60
- Connections - Terminals: Screw Terminal
- Device Application: Power Supply
- Device Mounting: Surface
- Device Presentation: Complete Product
- IP Degree of Protection: IP20
- Number of Gangs: 1 Gang
- Rated Current (A): 13 (Socket-Outlet)
- Relative Humidity (%): 0 to 95
- Surface Finish: Glossy
- Surface Treatment: Painted Cover Plate
- Type of Packing: Flow-Pack
- Broco Stop Kontak Atlantic Series (Power Socket/Power Outlet)atribut:
- Series: Atlantic
- Broco Stop Kontak 2 Gang (Horizontal)atribut:
- Series: Atlantic
- Legrand Stop Kontak Flush Mounting (Power Socket/Power Outlet)atribut:
- Volume (dm³): 8.257
- Voltage (V): 250
- Number of Pole: 2P+E
- Schneider Electric Domae MCB Miniature Circuit Breaker 1Patribut:
- Breaking Capacity (kA): 6
- Curve Code: C
- Rated Operational Voltage (V): 230
- Number of Poles: 1P
- Frequency (Hz): 50/60
- Magnetic Trip: 5~10 x In
- Mounting Mode: Clip-on
- Network Type: AC
- Trip Unit: Thermal-magnetic
- Kenmaster Stop Kontak (Power Socket/Power Outlet)Deskripsi:Spesifikasi :- Kabel Full Tembaga- Connector Full Kuningan- Bahan Fire Rerardant- Child Protection- Overload Protector- Central Switch
- Schneider Electric Stop Kontak Universal + Saklar AvatarOn Series (Power Socket/Power Outlet)Deskripsi:Schneider Electric AvatarOn switched socket E8315TS_WE is a complete product in color white and with 1 gang. This switch is 2P + 3P. And this device is universal standard. And its rated current is 16A. Its matching mounting box can be recessed into the surface of the wall with flush type. The IP rating of this device is IP20. What's more, it well satisfied the standard of IEC 60884-2-3. Being environmentally friendly, this switched socket is a green premium product too. Being made of polycarbonate material, this switched socket is quite reliable and resistant. AvatarOn offers six fashionable, classic appearances, letting your home's details change, just like the changes in your colorful life. Unique, patented technology and exquisite manufacturing ensure comfortable operation, and the easy-mount design allows you to change the faceplates as quickly and easily as you wish.atribut:
- Color: White
- Material: Polycarbonate
- Product or Component Type: Switched Socket
- Height (mm): 86
- Width (mm): 86
- Depth (mm): 27.5
- Ambient Air Temperature for Operation (°C): -5 to 45
- Ambient Air Temperature for Storage (°C): -5 to 60
- Device Application: Power Supply
- Device Mounting: Surface
- Device Presentation: Complete Product
- IP Degree of Protection: IP20
- Number of Gangs: 1 Gang
- Outlet Poles Configuration: 2P + 3P with Shutter
- Rated Current (A): 16 (Socket-Outlet)
- Relative Humidity (%): 0 to 95
- Standards: IEC 60884-2-3
- Surface Finish: Glossy
- Surface Treatment: Painted Cover Plate
- Type of Packing: Flow-Pack
- Broco Steker T Arde Persegiatribut:
- Series: Standard Line
- Color: White
- PROPAN Floor Paint (Cat Lantai / Ubin)Deskripsi:PROPAN MULTIPURPOSE WAX PMW-320, wax bermutu tinggi untuk mengkilapkan teraso, ubin, marmer, lantai Vynil, kayu dan keramik.
Daftar Harga stop kontak 2 gang Terbaru April 2026
| Chint Stop Kontak Universal 2-Gang 2-Pins Socket (Power Socket/Power Outlet) | Rp47.900 |
| Schneider Electric Stop Kontak 2-Gang + Saklar AvatarOn Series (Power Socket/Power Outlet) | Rp219.900 |
| Schneider Electric Stop Kontak Arde Schuko 2-Gang (CP) (Power Socket/Power Outlet) | Rp85.900 |
| Chint Stop Kontak Dinding 2-Gang German Series (Power Socket/Power Outlet) | Rp77.900 |
| Supreme Cables Power Cable NYM Series (Kabel Listrik) | Rp1.799.900 |
| Broco Stop Kontak 2-Gang (Power Socket/Power Outlet) | Rp34.900 |
| Uticon Stop Kontak Arde (Power Socket Grounded) | Rp8.900 |
| Schneider Electric Stop Kontak 1-Gang + Saklar AvatarOn British Series (Power Socket/Power Outlet) | Rp90.900 |
| Schneider Electric Leona | Rp12.900 |
| Broco Stop Kontak Atlantic Series (Power Socket/Power Outlet) | Rp47.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)



















































































































































/P102045985-1.jpg)
%20(Power%20Socket%2FPower%20Outlet)/noP111972852-1.jpg)
/P102045954-1.jpg)
/msP106481820-5.jpg)
/fbP106596551-2.jpg)

/P102059142-1.jpg)
/P103054153-1.jpg)
/P102059159-1.jpg)
/59P104050189-2.jpg)


/d4P102277472-2.jpg)
/P102059210-1.jpg)

/dgP108467484-2.jpg)