Beli sledgehammer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Sledge Hammer
    Mulai

    Rp429.900

    TRUSCO Sledge Hammer
    Deskripsi:
    - The head is completely quenched (hardness 50 to 55 degrees), the pattern is lighter than the oak, strong and elastic Hickory is used.- Building, civil engineering work in general.
  2. KING TONY Sledge Hammer
    Mulai

    Rp1.199.900

    KING TONY Sledge Hammer
    Deskripsi:
    - Sledge hammer- Fiberglass handle
    atribut:
    • Size (H.W) (g): 5000
    • Dimension A (mm): 66
    • Dimension B (mm): 66
    • Dimension H (mm): 160
    • Dimension L (mm): 895
  3. WESTWARD Hydraulic Service Jack
    Mulai

    Rp6.099.900

    WESTWARD Hydraulic Service Jack
    atribut:
    • Product Type: Hydraulic Service Jack
    • UNSPSC: 24101612
  4. RAZOR-BACK Engineering & Drilling Hammers
    Mulai

    Rp1.199.900

  5. American Tool Sledge Hammer Fiberglass Handle (Palu Godam)
    Mulai

    Rp119.900

    American Tool Sledge Hammer Fiberglass Handle (Palu Godam)
    Deskripsi:
    > Full polished and heat treated carbon steel hammer> Mirror polished finishing
  6. Kennedy Sledge Hammer Fibreglass Shaft BSS876
    Mulai

    Rp1.799.900

    Kennedy Sledge Hammer Fibreglass Shaft BSS876
    Deskripsi:
    Double faced sledge hammers are fully forged and heat-treated. Ideal for use on spikes, stakes, cold chisels and hardened nails. They are available with a hickory or fibreglass shaft. Fibreglass Shaft (BS 876 Sledge Hammers) Dampens the impact transmitted to the users hand and wrist. Tested to the requirements of BS 876: 1981 (head stamped BS 876).
    atribut:
    • Shaft Material: Fibreglass
    • Head Material: Drop Forged Steel
    • Grip Type: Rubber
    • Special Features: Anti-vibration
    • Hammer Type: Sledge Hammer
  7. Kennedy Spark Resistant Sledge Hammer
    Mulai

    Rp999.900

    Kennedy Spark Resistant Sledge Hammer
    Deskripsi:
    Sledge Hammers Spark-resistant sledge hammers with wooden handles. Spark-resistant tools are used to eliminate the chances of accidental fires or explosions in potentially combustible or explosive environments. They resist the sparks that a standard tool could potentially create when striking hard surfaces. The use of spark resistant tools is essential in many industrial applications such as petroleum and chemical manufacturing, spray booth operations, the marine industry, the mining industry, the paper industries, or any location where flammable vapours or combustible residues are present. Aluminium-bronze spark resistant safety tools are manufactured to 25HRC and offer a breaking strain of 75 - 85kgf/mm2. Spark-resistant tools must be maintained with special care. Frequent cleaning/re-dressing to remove ferrous particles or contaminants, which may impair the spark-resistant properties, is essential.
  8. WESTWARD Standard Sledge Hammer
    Mulai

    Rp649.900

    WESTWARD Standard Sledge Hammer
    Deskripsi:
    Standard sledge hammers carry out demolition work where there's no need for a non-sparking sledge and no concern for damage to surrounding materials. They are commonly used to break stone and demolish masonry, drywall, and other building materials.
    atribut:
    • Non-Sparking: No
    • Hammer Type: Sledge Hammer
    • Head Material: Steel
    • UNSPSC: 27111602
  9. Deli Sledge Hammer
    Mulai

    Rp129.900

  10. Wipro Palu Bodem Gagang PVC (Palu Batu)
    Mulai

    Rp289.900

    Wipro Palu Bodem Gagang PVC (Palu Batu)
    atribut:
    • Handle Material: PVC
  11. Jason Sledge Hammer
    Mulai

    Rp60.900

    Jason Sledge Hammer
    Deskripsi:
    High quality materialFinish yellow color with powder coating
    atribut:
    • Material: High Quality
    • Finish Material: Finish yellow color with powder coating
  12. PROTO Double Face Sledge Hammer
    Mulai

    Rp1.299.900

    PROTO Double Face Sledge Hammer
    Deskripsi:
    Use the durable PROTO double-faced sledge hammer for striking metal, concrete, and stone. The strong fiberglass handle has a smooth, slip-resistant cushion grip.
    atribut:
    • Handle Color: Black/Red
    • Handle Material: Fiberglass
    • Head Material: Forged Steel
  13. SEGA Sledge Hammer
    Mulai

    Rp1.799.900

    SEGA Sledge Hammer
    atribut:
    • Type: Albronze
Daftar Harga sledgehammer Terbaru December 2025
TRUSCO Sledge HammerRp429.900
KRISBOW Palu Godam Gagang Fiberglass PanjangRp369.900
KING TONY Sledge HammerRp1.199.900
MAXPOWER Fiberglass Handle Sledge HammerRp63.900
WESTWARD Hydraulic Service JackRp6.099.900
RAZOR-BACK Engineering & Drilling HammersRp1.199.900
KRISBOW Palu Godam Gagang KaretRp129.900
MAXPOWER Wooden Handle Sledge Hammer (Palu Godam)Rp79.900
American Tool Palu Godam Gagang Fiberglass Extra Heavy DutyRp179.900
American Tool Sledge Hammer Fiberglass Handle (Palu Godam)Rp119.900

Data diperbarui pada 12/12/2025 (Harga belum termasuk PPN)

Halaman Terkait