Beli silent kaca di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Downward Holding Type Toggle Clamp
    Mulai

    Rp67.900

    monotaro Downward Holding Type Toggle Clamp
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Spindle: M5 x 37 P = 0.8
    • Base: Flange
    • Type: Downward holding type
    • Maximum Height (mm): 74.4
    • Material (Handle): PVC
    • Tightening Pressure (kN [kgf]): 0.5[50]
    • Maximum Length (mm): 92.6
    • Clamp arm movement angle (°): 100
    • Handle operating angle (°): 56
    • Body Material: SS 400 (Unichrome)
  2. FURUNO Radar
    Mulai

    Rp32.999.900

    FURUNO Radar
    atribut:
    • Power Supply (V DC): 12-24
  3. Sikasil Multipurpose Silicone Weatherproofing Sealant
    Rating:
    80% of 100
    (1)
    Mulai

    Rp75.900

    Sikasil Multipurpose Silicone Weatherproofing Sealant
    Deskripsi:
    Sikasil 111 adalah sealant silikon satu komponen dengan daya rekat yang sangat baik, tahan cuaca, dan elastisitas untuk penyegelan cuaca di tirai dinding tirai dan fasad atau tampak depan bangunan, terutama cocok untuk aplikasi di area dengan perbedaan suhu dan kelembaban yang sangat rendah. Sealant ini mudah menolak segala cuaca dan cepat kering pada suhu kamar melalui reaksi dengan kelembaban di udara untuk membentuk segel karet silikon yang tahan lama.
    atribut:
    • Composition: One component neutral curing silicone
    • Size (ml): 300
    • Shelf Life: 12 months from the date of production, if it is stored in undamaged, original, sealed packaging, and if the storage conditions are meet.
    • Storage Conditions: Stored in cool and dry conditions, where it is protected from direct sunlight and at temperatures below +27°C.
  4. Dowsil Neutral Plus Silicone Sealant
    Rating:
    100% of 100
    (1)
    Mulai

    Rp47.900

    Dowsil Neutral Plus Silicone Sealant
    Deskripsi:
    A cost effective, multi-purpose, neutral cure silicone sealant offering long term durability in a range of general sealing, general glazing, waterproofing and trade applications. Non-corrosive to concrete, brick and metals.
    atribut:
    • Adhesion to: Glass, Metal, Brickwork, Concrete
    • Application Temperature Range (°C): -10 to 50
    • Cure type: neutral Cure
    • Durometer Hardness, Shore A: 19
    • Elongation: 3
    • High Service Temperature (°C): 150
    • Low Service Temperature (°C): -50
    • Movement Capability: 0.15
    • Size (ml): 300
    • Tensile Strength (psi): > 145
    • Water Resistant: Yes
    • Working Time: 10 Minutes
  5. Dowsil Glass Sealant Acetic
    Mulai

    Rp39.900

    Dowsil Glass Sealant Acetic
    Deskripsi:
    General purpose 100% silicone adhesive/sealant APPLICATIONS - General industrial sealing and bonding applications. - Glaze and waterproof for Windows - Doors - Shopfronts - Internal fixture and fittings - Skylights TYPICAL PROPERTIES Specification Writers: These values are not intended for use in preparing specifications.
    atribut:
    • Appearance: Non-slum paste
    • Tack-free Time (minute): 11
    • Density (g/cm³): 369
    • Tensile Strength (MPa): 2.1
  6. Dextone Lem Silikon Serbaguna
    Rating:
    100% of 100
    (1)
    Mulai

    Rp43.900

    Dextone Lem Silikon Serbaguna
    Deskripsi:
    Silikon sealant asam dengan daya rekat yang baik terhadap kaca, dapat digunakan juga ke material lain seperti metal,keramik, porselin dan plastic. Mempunyai fleksibilitas yang baik dan dapat menahan tekanan air.
    atribut:
    • Initial Dry Time (minute): 5-20
    • Specific Gravity (g/mL): 0.97
    • Temperature Resistance (°C): -45 to 150
    • Elasticity (%): 580
    • Pressure Power (g/minute): 633
    • Hardness: 19 Shore-A
    • Movement Capacity (%): 25
    • Volume (ml): 300
  7. Dextone Sealant Tabung Serbaguna Neutral Kaca & Logam
    Rating:
    100% of 100
    (4)
    Mulai

    Rp47.900

    Dextone Sealant Tabung Serbaguna Neutral Kaca & Logam
    Deskripsi:
    Silikon sealant yang tidak berbau dan tidak menimbulkan korosi. Mempunyai daya rekat yang baik dan dapat merekatkan material kaca dan aluminium. Biasa nya digunakan untuk material yang tidak berpori seperti batu, kayu, bata, marmer, keramik, metal, bagian otomotif dan sebagainya.
    atribut:
    • Density (g/mL): 0.98
    • Volume (ml): 300
    • Initial Dry Time (minute): 15-30
  8. Radar Water Level Switch
    Mulai

    Rp159.900

    Radar Water Level Switch
    atribut:
    • Rating (V/A): 220, 7.5/110,15
    • Connection: 1inch 6, 3/4inch 6
    • Control Range (m): 0.2-5.0
    • Temperature (°C): 5 to 60
    • Max. Pump Power (HP): 1
    • Power Supply (V/Hz): 110/220, 50/60
  9. HEYCO Strap Wrench
    Mulai

    Rp1.699.900

    HEYCO Strap Wrench
    Deskripsi:
    Chrome-Vanadium (280 mm)ND = nickel plated,plastic coated handleC = chromium platedwith non-skid fabric rubber strapparticularly for oil filters and othersensitive screwed connections
    atribut:
    • Dimension L (mm): 92
  10. Onda Kran Tembok
    Mulai

    Rp71.900

  11. TEKIRO Kunci Filter Oli
    Rating:
    100% of 100
    (2)
    Mulai

    Rp78.900

    TEKIRO Kunci Filter Oli
    Deskripsi:
    TEKIRO Rantai Kecil Kunci Oli Filter [6 Inch], kunci filter oli model rantai yang memungkinkan membuka filter oli pada tempat yang sulit terjangkau oleh tangan dan juga kunci sok. Cukup dengan melingkarkan rantai pada filter oli maka dapat dengan mudah membuka filter oli. Selain itu ukuran filter yang dapat di buka sangat bervariasi.Kunci filter merupakan alat mekanik yang berfungsi untuk memasang dan melepas saringan oli (oil filter). Alat ini memiliki desain yang khusus menyesuaikan dengan lokasi filter yang sulit untuk dijangkau serta kondisi filter yang licin sehingga tidak bisa dibuka atau dipasang dengan tangan kosong. Meskipun kunci ini memiliki desain yang sangat sederhana, namun peran dan fungsinya sangat besar dalam industri bengkel, berukuran 6" dan berdimensi 415mm 160mm 17mmFungsi : memasang dan melepas saringan oli (oil filter)Material : steel
  12. WESTWARD Strap Wrench
    Mulai

    Rp589.900

    WESTWARD Strap Wrench
    Deskripsi:
    Strap wrenches are used to fit around, grip, and turn oddly-shaped and cylinder-shaped items such as plastic pipe, tubing, hand wheels, and oil filters.
    atribut:
    • Handle Material: Alloy Steel
    • Handle Type: One piece
    • Strap Color: Brown, Silver
    • Strap Material: Rubber
    • UNSPSC: 27111714
  13. KRISBOW Strap Kunci
    Rating:
    100% of 100
    (1)
    Mulai

    Rp249.900

    KRISBOW Strap Kunci
    atribut:
    • Type: Strap Wrench
    • Size (inch): 12
    • Material: Chrome Vanadium Steel
    • Dimensions (mm): 300x45x30
  14. Makita Gerinda Tangan
    Rating:
    100% of 100
    (9)
    Mulai

    Rp819.900

    Makita Gerinda Tangan
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  15. Kennedy Strap Wrench Capacity
    Mulai

    Rp539.900

    Kennedy Strap Wrench Capacity
    atribut:
    • Size (mm): 60 - 140
    • Strap Length (mm²): 530
    • Strap Material: Polyester
    • Strap Width (mm): 20
    • Turning Method: Hand Swivel
    • eclassCode: 21040190
  16. American Tool Strap Wrench
    Mulai

    Rp239.900

    American Tool Strap Wrench
    Deskripsi:
    - specially for trucks, building and agricultural machines.- with heavy duty slip-resistant bonded strap and 1/2inch Square drive
    atribut:
    • Max Use (mm): 180
    • Strap Length (mm): 750
  17. Kennedy Rubber Adjustable Strap Wrench
    Mulai

    Rp329.900

    Kennedy Rubber Adjustable Strap Wrench
    Deskripsi:
    Industrial strength rubber strap. Strap can be easily adjusted and used on irregular shapes.
    atribut:
    • Type: Strap Wrench
    • Minimum Pipe Capacity: 15mm
    • Pipe Capacity: 15 to 150mm
    • Maximum Pipe Capacity: 150mm
    • Handle Color: Red
    • Strap Material: Rubber
Daftar Harga silent kaca Terbaru December 2025
monotaro Downward Holding Type Toggle ClampRp67.900
FURUNO RadarRp32.999.900
Sikasil Multipurpose Silicone Weatherproofing SealantRp75.900
Dowsil Neutral Plus Silicone SealantRp47.900
Dowsil Glass Sealant AceticRp39.900
Dextone Lem Silikon SerbagunaRp43.900
Radar Pressure SwitchRp239.900
Dextone Sealant Tabung Serbaguna Neutral Kaca & LogamRp47.900
JP Pelampung Air OtomatisRp60.900
Radar Water Level SwitchRp159.900

Data diperbarui pada 13/12/2025 (Harga belum termasuk PPN)

Halaman Terkait