Beli sieve shaker di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Cole Parmer Standart Test Sieve 3Inch
    Mulai

    Rp5.399.900

    Cole Parmer Standart Test Sieve 3Inch
    Deskripsi:
    For use with Cole-Parmer sieve shaker (59986-01), sold separately. Order optional stainless steel cover (59988-03) and full-height receiving pan (59988-07), sold separately.
    atribut:
    • Material: Stainless Steel
    • Outside Diameter (inch): 3
    • Height (inch): 1
  2. Retsch Test Sieve
    Mulai

    Rp4.199.900

    Retsch Test Sieve
    Deskripsi:
    Stainless steel sieve frame with high form stability. Application : separation, fractioning, particle size determination
  3. ZIA Electric Sieve Shaker
    Mulai

    Rp8.199.900

    ZIA Electric Sieve Shaker
    Deskripsi:
    Sieve Shaker Digital Without Timer 8 inchFor sieving sample aggregate diameter 8 inch.Without TimerQuality : ExportBest Quality
    atribut:
    • Capacity: 8 Sieve Round
    • Electricity (V): 220 AC
    • Standard: ASTM E-11
  4. Retsch Electromagnetic sieve shaker
    Mulai

    Rp149.999.900

    Retsch Electromagnetic sieve shaker
    atribut:
    • Package Size (mm): 580x500x370
  5. AS ONE Sieve Shaker Mini
    Mulai

    Rp22.999.900

    AS ONE Sieve Shaker Mini
    Deskripsi:
    - Suitable for classifying small amounts of powder. - Sieves can be used with 3 to 5 stages. - Since a small sieve is used, it can be weighed together with the sieve after classification.
    atribut:
    • AS ONE Part Number: 1-8990-11
    • Accessories: Lid for stainless steel sieve, receiver, intermediate receiver, anti-vibration sheet
    • Dimensions (mm): 115×230×253
    • Material: [Sieve part] stainless steel
    • Power Supply (V): 100 (AC) (adapter 1.8m)
    • Body Material: Zinc die-cast baked finish
    • Fit: Sieve; 75mm x 3-5 steps
    • Mass (kg): 3 (when 5 sieves are installed)
    • Motor: DC brush motor
    • Number of Revolutions (rpm): 1000-2500
    • Specification: horizontal rotation
  6. GOPAS Sieve Shaker
    Mulai

    Rp9.199.900

    GOPAS Sieve Shaker
    Deskripsi:
    Barang belum termasuk sieve mesh nya. Untuk Sieve mesh bisa dilihat di p103493101
    atribut:
    • Sieve diameter: 8 inchi
    • Power Supply (V): 220/200 Watt
    • Material: Aluminium Pulley
    • Capacity: 8 Sieve
    • Timer (minute): Built in timer 60
  7. B-ONE Sieve Shaker Vibration Tranducer
    Mulai

    Rp87.999.900

    B-ONE Sieve Shaker Vibration Tranducer
    atribut:
    • Range: 0.038-3mm / 7-400mesh
    • Amplitudo (mm): < 5
    • Max Test Sieve: 9 Layer
    • Noise Level (dBa): < 50
    • Voltage (V/Hz): AC 220/50
    • Power (W): 150
    • Timer (minute): 5-60
  8. HUMBOLDT Sieve Shaker
    Mulai

    Rp41.999.900

    HUMBOLDT Sieve Shaker
    atribut:
    • UNSPSC: 41103813
    • Horsepower (HP): 1/4
    • Mounting Required: Yes
    • Timer Range (minute): 30
  9. NEXOPART Haver &amp; Boecker Test Sieve Shaker
    Mulai

    Rp60.999.900

    NEXOPART Haver & Boecker Test Sieve Shaker
    Deskripsi:
    EML 200 Pure with clamping system Classic „eco“ complete with 1 cover with inspection glass Clamping system* for 2 guide rods M16 x 660 mm and 2 clamping nuts
    atribut:
    • Measurement Range (µm-mm): 20-125
    • Sieve Diameter (mm): 50 - 203
    • Power Voltage (V): 110-230 (50-60Hz)
    • Timer (minute): 0-99 per constant operation
    • Color: RAL 9003, Signal White
    • Dimensions (mm): 385x295x895
    • Maximum Number Sieve: 9 (for 50cm height sieve); 15 (for 32 Height Sieve)
    • Sieving: Dry
  10. PRIO Sieve Shaker
    Mulai

    Rp25.999.900

    PRIO Sieve Shaker
    atribut:
    • Shaking Time (times/minute): 160
    • Running Shaker (mm): Vertical 50
    • Test Sieve Capacity (diameter x pcs) (mm): 200x8
    • Dimensions (mm): 520x350x1040
    • Timer (s-hour): 0.05-100
    • Power (W): 450
    • Voltage (V/Hz): 220/50
  11. ABM Stainless Test Sieve Mesh
    Mulai

    Rp769.900

    ABM Stainless Test Sieve Mesh
    atribut:
    • Material: Stainless Steel
  12. Fritsch Sieve Shaker
    Mulai

    Rp109.999.900

    Fritsch Sieve Shaker
    atribut:
    • Package Size (mm): 500x430x300
  13. B-ONE Sieve Shaker
    Mulai

    Rp36.999.900

    B-ONE Sieve Shaker
    atribut:
    • Running Shaker (mm): Vertical : 50
    • Test Sieve Capacity (mm): Ø200x8-pcs
    • Timer: 0.05-100
    • Voltage (V/Hz): AC 220/50
    • Dimensions (mm): 520x350x1040
    • Net Weight (kg): 38
    • Power (W): 450
    • Shaking Time (times/minute): 160
  14. Cole Parmer Sieve Full-Height 8 Inch Nist-Traceable Calibration Certificate
    Mulai

    Rp22.999.900

    Cole Parmer Sieve Full-Height 8 Inch Nist-Traceable Calibration Certificate
    Deskripsi:
    Sieve is serialized, comes with a test sieve certificate, and meets ASTM E11 specifications. Includes an NIST-traceable calibration report supplied by the manufacturer.
    atribut:
    • Material: Stainless Steel
    • Outside Diameter (inch): 8
    • Height (inch): 2
  15. ENDECOTTS Sieve Shaker Octagon Series
    Mulai

    Rp119.999.900

    ENDECOTTS Sieve Shaker Octagon Series
    Deskripsi:
    Include : Stainless Steel Receiver, Lid and clamping device. Belum termasuk dengan sieves (terpisah)
    atribut:
    • Range: 20 µm to 125 mm
    • Drive / sieving motion: electromagnetic 3D
    • Max. batch / feed capacity (kg): 3
    • Max. number of sieves: 8 full height / 16 half height (200 mm sieves)
    • Dimension (WxHxD) (mm): 418x232x435
    • Max. height of sieve stack: up to 450 mm
    • Speed: 3.000 min-1 at 50 Hz
    • Suitable for dry sieving: Yes
    • Suitable for wet sieving: Yes
  16. BioBase Seed Sieve Shaker
    Mulai

    Rp28.999.900

    BioBase Seed Sieve Shaker
    Deskripsi:
    BK-TS200 lab test sieve is suitable for particles distribution analysis. It is primarily used to determine particle size distribution for particles, powder and liquid in laboratory and quality control department.
    atribut:
    • Working Layer: 1 to 8
    • Screen Mesh Size: 1-10,10-250,250-350,350-400,450,500,550,600,635
    • Diameter (mm): 200
    • Material: Stainless Steel 304
    • Timing Range (m/s): 0 to 99-59
    • External Size (mm): 400x330x370
    • Package Size (mm): 580x490x460
    • Power Consumption (W): 125
    • Power Supply AC (V/Hz): 110/220±10%, 60/50
    • Speed (rpm): 1400
  17. ZIA Test Sieve
    Mulai

    Rp529.900

    ZIA Test Sieve
    Deskripsi:
    Sieve Test Round Stainless Diameter 3 inchPan and CoverFor determining grain size distribution of particles.Quality : ExportBest Quality
    atribut:
    • Mesh Material: Stainless steel
    • Mesh Type: Wire Mesh
    • Standard: ASTM E-11
  18. CISA Electromagnetic Sieve Shaker
    Mulai

    Rp109.999.900

    CISA Electromagnetic Sieve Shaker
    Deskripsi:
    Digital electromagnetic sieve shaker, verysilent, specially designed to minimize thenoise and the transmission of vibration.Suitable for granulometric tests, using sieves Ø200, 203, 250, 300, 305 and 315 mm.It allows the repeatability of the tests due todigital control of amplitude and sieving time.It incorporates the latest technology oncontinuous and discontinuous sieving processand a system that adjusts the vibrationdepending on the number of sieves.The three-dimensional movement of particles-combining a vertical displacement with arotation of the sample for the screen surface_x0002_reduce the time of sieving.Quick fixation of screens using the Cisa-Press 2system which reduces the time of preparationof the equipment. It allows out 8 sieves of 70mm or 12 sieves 50 mm high.It’s possible to do dry and wet tests on thesame equipment.Recommended for materials with density> 0.8gr/cm3.
    atribut:
    • Application: Granulometric separation
    • Diameter of Sieve (mm): 200 to 315
    • Dimensions (mm): 565x470x220
    • Dynamic of Sieving (vibration/minute): 3000/3600, depending on the type of electrical system (50/60 Hz)
    • Electrical Connection: Single phase with protective earth
    • Maximum Number Sieve: 8 (Ø 300/305/315x70mm high); 12 (Ø 200/203x50mm high)
    • Maximum Vibration Amplitude (mm): 2
    • Maximum Weight of Sample (kg): 6 (Depending on the characteristics of the product)
    • Particle Motion: Three-dimensional
    • Power (W): 450
    • Range of Sieving (µm): 20 to 125000
    • Time of Test (minute): 1 to 99
    • Type of Equipment: Electromagnetic. Silent.
    • Type of Sieving: Dry / Wet
    • Voltage (V/Hz): 230-125/50-60
    • Work Cycle: Continuous / discontinuous mode (with intervals of 10 seconds)
Daftar Harga sieve shaker Terbaru December 2025
Cole Parmer Standart Test Sieve 3InchRp5.399.900
Retsch Test SieveRp4.199.900
ZIA Electric Sieve ShakerRp8.199.900
Retsch Electromagnetic sieve shakerRp149.999.900
Tokyo Glass Kikai (TGK) Test SieveRp1.299.900
AS ONE Sieve Shaker MiniRp22.999.900
GOPAS Sieve ShakerRp9.199.900
B-ONE Sieve Shaker Vibration TranducerRp87.999.900
HUMBOLDT Sieve ShakerRp41.999.900
NEXOPART Haver & Boecker Test Sieve ShakerRp60.999.900

Data diperbarui pada 13/12/2025 (Harga belum termasuk PPN)