Beli ridgid pipe drain cleaner di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ASADA Drain Cleaner
    Mulai

    Rp15.999.900

    ASADA Drain Cleaner
    Deskripsi:
    It is a stationary type and allows stable work.Heads can be replaced.For removing clogs in toilets, bathrooms, washrooms, kitchens such as restaurants and coffee shops, and side pipes.
    atribut:
    • Height (mm): 330
    • Width (mm): 510
    • Attached Wire (mmxm): 10x15.2
    • Cleaning Capacity Pipe Diameter (mm): 20 to 100
    • Cleaning Ability Distance (m): 20
    • Wire Length (m): 15.2
    • Content: Standard accessories: Wire with universal, 10mm x 15.2m (cannot be extended), funnel head 32mm/60mm, wire key, hexagonal wrench.
    • Material: Steel Material; Resin
    • Purpose of Use: For removing clogging of toilets, bathrooms, washrooms, kitchens such as restaurans/coffee shops, side pulling pipes.
    • Wire Part Diameter (mm): 8 - 10
  2. Rothenberger Drain Cleaning Machines R 600 Set
    Mulai

    Rp49.999.900

    Rothenberger Drain Cleaning Machines R 600 Set
    Deskripsi:
    alat untuk membersihkan saluran yang tersumbat
    atribut:
    • Color: Red
  3. RIDGID Mesin Drum
    Mulai

    Rp17.999.900

  4. RIDGID PowerClear R7
    Mulai

    Rp6.599.900

    RIDGID PowerClear R7
    atribut:
    • Catalog Number: 59138
    • Cable Length (inch): 30
    • Pipe Size (inch): 3/4-1 1/2
  5. Wipro Mesin Pembersih Pipa
    Mulai

    Rp1.799.900

    Wipro Mesin Pembersih Pipa
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50
  6. RIDGID Hand Spinner with AUTOFEED
    Mulai

    Rp1.099.900

    RIDGID Hand Spinner with AUTOFEED
    Deskripsi:
    The RIDGID KWIK-SPIN+ cleans drain lines from 1/2inch up to 1 1/2inch in diameter from everyday clogs in your kitchen, bathroom and more. Cable is positively retained in the drum to prevent cable pullout. Pull the trigger and turn the drum for a clean drain without the mess.
    atribut:
    • Handle Type: Ergonomically Designed
    • Type: Manual or Drill Operated
    • Drum Material: Polyethylene
    • Chuck Type: 3-Jaw Collet
    • Cable Type: Maxcore
    • Catalog Number: 57038
    • Cable Diameter (inch): 1/4
    • Cable Length (ft): 25
    • Drain Line Capacity I.D. (inch): Up to 1 1/4
    • Drain Size (inch): Cleans drain lines from up 1/2-1 1/2 in diameter
    • Features: Autofeed Trigger Technology, Kwik- Spin
  7. RIDGID Sectional Machines for Drain Cleaning
    Mulai

    Rp43.999.900

    RIDGID Sectional Machines for Drain Cleaning
    Deskripsi:
    Corded sectional machines allow long run times, maintain full power during operation, and have no batteries to recharge.
  8. RIDGID Mesin Pembersih Pipa Auto Clean (Mesin Pembersih Pipa)
    Mulai

    Rp8.099.900

    RIDGID Mesin Pembersih Pipa Auto Clean (Mesin Pembersih Pipa)
    atribut:
    • Cable Length (m): 9
    • Voltage (V): 120
    • Catalog Number: 55808
    • Drain Capacity (mm): 20-40 (3/4 - 1. 1/2inch)
    • Feed Rate (m/minute): 5.4 (18ft/min)
    • Operating Speed (rpm): 450
    • Standard equipment: PowerClear, Hose Extension
  9. RIDGID Drain Cleaning Power Spin
    Mulai

    Rp1.899.900

    RIDGID Drain Cleaning Power Spin
    atribut:
    • Catalog Number: 57043
    • Cable Length (inch): 25
    • Pipe Size (inch): 1/2-1 1/2
    • Size (inch): 3/4 to 1 1/2
  10. RIDGID Kunci Pipa Heavy Duty
    Rating:
    100% of 100
    (2)
    Mulai

    Rp679.900

  11. RIDGID Drain Cleaner K5208
    Mulai

    Rp96.999.900

    RIDGID Drain Cleaner K5208
    Deskripsi:
    The RIDGID K-5208 is the most powerful and compact sectional drain cleaner on the market. Power meets portability as this machine is 35% lighter and 71% smaller than previous RIDGID sectional drain cleaners. Clear 2 inch to 8 inch (50 - 200 mm) drain lines faster and cleaner with the K-5208. Combine with the K-5208 Transport Cart to create an all-in-one mobile work station.
    atribut:
    • Cable Size (inch): 7/8 & 1-1/4
    • Cable Size (mm): 22 & 32
    • Drain Capacity (mm): 50-200
    • Drain Line Capacity (inch): 2-8
    • Included Standard: Mitt, Guide Hose, Decoupler
    • Motor Output (HP): 3/4
    • Motor Power (W): 1248
    • Operating Speed (rpm): 700
    • Voltage/Frequency (V/Hz): 115/60
  12. RIDGID Drain Cleaner
    Mulai

    Rp1.199.900

  13. Rothenberger Roairvac
    Mulai

    Rp8.899.900

    Rothenberger Roairvac
    atribut:
    • Color: Red
  14. Rothenberger Drain Cleaner
    Mulai

    Rp7.699.900

    Rothenberger Drain Cleaner
    Deskripsi:
    -A manual and electric dual purpose type.-With the drill adapter, work with the electric drill is possible.-Because it is a strong N-wire, S trap is also included easily.-Adopting a plastic drum that is light and resistant to corrosion.-Three nail chuck t-For eliminating clogging of a toilet, bathroom, washroom etc.
    atribut:
    • Pipe Diameter: 20 to 75mm
    • Capacity of cleaning Distance: 7.5m
    • Attached Wire: 8mmx7.5m
    • Purpose of Use: For eliminating clogging of a toilet, bathroom, washroom etc.
Daftar Harga ridgid pipe drain cleaner Terbaru December 2025
ASADA Drain CleanerRp15.999.900
RIDGID Sectional MachineRp40.999.900
Rothenberger Drain Cleaning Machines R 600 SetRp49.999.900
KRISBOW Mesin Pembersih PipaRp199.900
RIDGID Mesin DrumRp17.999.900
RIDGID PowerClear R7Rp6.599.900
Wipro Mesin Pembersih PipaRp1.799.900
RIDGID Hand Spinner with AUTOFEEDRp1.099.900
RIDGID Drain Cleaner Sink MachineRp15.999.900
RIDGID Sectional Machines for Drain CleaningRp43.999.900

Data diperbarui pada 13/12/2025 (Harga belum termasuk PPN)