Beli proximity sensor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OMRON Proximity Sensor Protective Cover Y92Deskripsi:* Cannot be used with capacitive proximity sensors.atribut:
- Material (Main Unit): Polyacetal resin
- Autonics Proximity Sensor Cylindrical RoundDeskripsi:Cylindrical Inductive Proximity Sensor (Tipe Kabel)Proximity sensor induktif Seri PR memiliki performa sensing yang kuat dan ketahanan noise yang sangat baik dengan IC sensor khusus yang dikembangkan oleh Autonics. Tersedia dalam beragam ukuran dan jarak sensing. Sensor standar silindris induktif dapat digunakan pada beragam aplikasi yang memerlukan deteksi metal non-kontak. Seri PR tersedia dalam tipe DC 2-wire, DC 3-wire, AC 2-wire.atribut:
- Type: Cylindrical round (PR Series)
- Sensing Distance (mm): 15
- Harder Dimension/ Square (mm): 30
- Connection Type: 2 m cable loose leads
- Voltage (V): DC 12-24
- Frequency (Hz): 200
- Output Type: PNP
- Shield: Non Shield
- Wire Type: DC 3-wire
- OMRON Cylindrical Proximity Sensor and SwitchDeskripsi:This tubular proximity sensor is engineered for use with ferrous-metal targets and nonmetallic targets. It can detect both conductive and non-conductive materials, but is most commonly used for sensing plastics, liquids, powders and granular materials.atribut:
- Proximity Sensor Electrical Connection: 2m Cable
- Autonics Proximity Sensor Cylindrical Roundatribut:
- Type: Cylindrical round (PR Series)
- Sensing Distance: 4 mm
- Harder Dimension/ Square: 12 mm
- Shield: Non Shield
- Connection Type: 2 m cable loose leads
- Voltage: 12 - 24 VDC
- Wire Type: DC 3-wire
- Output Type: NPN
- Frequency: 500 Hz
- OMRON Proximity Sensor E2EH for High Temperature and Cleaning ProcessesDeskripsi:Proximity sensor cleaning agent resistance and rust prevention performance optimized for the food and beverage industry. Ensures resistance to typical cleaning agents and disinfectants in the food industry. * The response frequency is an average value. As for the measurement conditions, the standard sensing object is used, the distance between the sensing objects is twice that of the standard sensing object, and the set distance is 1/2 of the sensing distance. * Do not bend the cord repeatedly in an environment of 100°C or higher.atribut:
- Current Consumption (mA): less than 10
- Ambient Humidity (% RH): Operating and storage: 35 to 95 each (no condensation)
- Case Material: Stainless steel (SUS316L)
- Head Shape: screw
- Included Accessories: Instruction manual
- Influence of Voltage (%): Within ± 10 of sensing distance at rated power supply voltage within ± 15 of rated power supply voltage
- Insulation Resistance (MΩ): 50 or more (at 500 VDC) between live parts and case
- Power Supply Voltage (V) : DC12 ~ 24 Ripple (pp) 10% or less
- Protection Class: IEC standard IP67
- OMRON Smart Proximity SensorDeskripsi:Sensor head variations that can be selected according to the intended use. A bending-resistant cable is used between the preamplifier of the sensor head and the amplifier. Temperature characteristics of 0.08% /°C, which are not easily affected by changes in ambient temperature Micron accuracy can be detected and set easily and reliably (teaching function) You can check the detection margin (digital display) Supports high-precision positioning and discrimination inspection. "FP (Fine Positioning) function" that maximizes the amount of change Assortment of sensor communication unit types compatible with EtherCAT sensor communication unit / CC-Link sensor communication unit
- OMRON Proximity Sensor E2E TypeDeskripsi:Detection Target: Magnetic metal (non magnetic metal, detection distance decreases).
- OMRON Rectangular Standard Proximity SensorDeskripsi:Rectangular Standard Proximity Sensor, Sensing distance 10 mm, NO, DC 3-wire, NPNatribut:
- Item Code: TLNN1251M
- Accessories: Mounting hardware, mounting screws (M4 x 30), instruction manual
- Action Mode: NO (when approaching detection object)
- Ambient Humidity (%RH): During operation and storage: 35 to 95 each (no condensation)
- Ambient Temperature (°C): During operation and storage: -25 to +70 each (no freezing or condensation)
- Cable Length (m): 2
- Case Material: Heat resistant ABS
- Connection Method: cord drawer type
- Control Output: Switching capacity: 100mA or less (at 12V DC), 200mA or less (at 24V DC), residual voltage: 1V or less (at 200mA)
- Current Consumption (mA): 8 or less (at DC12V), 15 or less (at DC24V)
- Detection Distance (mm): 10±10%
- Detection Target: Magnetic metals (Non-magnetic metals will reduce the sensing distance.)
- Effect of Temperature: ±10% or less of detection distance at +23℃ within the temperature range of -25 to +70℃
- Effect of Voltage: Within ±10% of the rated power supply voltage, within ±2.5% of the sensing distance at the rated power supply voltage
- Head Shape: corner
- Hysteresis (%): 15 or less of detection distance
- Indicator Light: Detection indicator light (red)
- Insulation Resistance (MΩ): 50 or more (at DC500V megger) between all charging parts and the case
- Material (Detection Surface): Heat resistant ABS
- Operating Voltage Range (V) : DC10 to 30
- Output: DC 3-wire NPN
- Power Supply Voltage (V) : DC12 to 24 Ripple (p-p) 10% or less
- Protection circuit: Reverse connection protection, surge absorption
- Protective Structure: IEC standard IP67
- Response Frequency (Hz): 500 (average value)
- Sensor Shape: square
- Setting Distance (mm) : 0-8
- Shape: □30
- Shield Shape: non-shielded
- Shock Durability (m/s²): 2
- Standard Detection Object (mm): Iron 40×40×1
- Vibration Resistance (Durability): 10 to 55Hz, double amplitude 1.5mm, 2h each in X, Y, and Z directions
- Withstand Voltage (V) : AC1000 50/60Hz 1min Between all live parts and case
- IFM Cylindrical Proximity Sensor and SwitchDeskripsi:These inductive proximity sensors are designed for noncontact detection of metal targets in position-sensing applications and part-presence applications. Each features an extended sensing range and robust housing design to reduce failure from mechanical damage in industrial applications.atribut:
- UNSPSC: 41111926
- Autonics Proximity Sensors Inductive PR SeriesDeskripsi:Cylindrical Inductive Proximity SensorsThe PR series inductive proximity sensors feature solid sensing performance, excellent noise immunity and protection circuits. Available in various sizes and sensing distances, the standard cylindrical inductive sensors can be used in diverse applications requiring non-contact detection of metallic objects.
- Autonics Proximity Sensors Inductive PRD SeriesDeskripsi:Long-Distance Cylindrical Inductive Proximity SensorsThe PRD series cylindrical inductive proximity sensors are available in standard and IO-Link communication models. The sensors feature long sensing distances and excellent noise immunity. Available in various sizes and sensing distances, the high performance cylindrical inductive sensors can be used in diverse applications requiring non-contact detection of metallic objects. The sensors also feature strain relief cables for improved flexural strength and durability.
- Camozzi Proximity Switchatribut:
- Operation: Reed
- Connection: 3 wires
- Voltage (V): 5-30 AC/DC
- Max. Current (mA): 250
- Length Cable (m): 2
- Maximum Load (W): 8
- Output: PNP
- Protection : Against polarity reversing
- Hanyoung Proximity Sensoratribut:
- Insulation Resistance (MΩ): Min. 50 (500V d.c. mega standard)
- OMRON Proximity Sensor GLS TypeDeskripsi:Easy-to-use, Simple Magnetic Proximity Sensor- Permanent magnetic used to operate the reed switch.- Ideal for detecting opening and closing of doors. Switching capacity- Maximum operating voltage: 100V DC- Maximum operating current: 0.1A DC- Maximum switching capacity: 10W (for both open and closed contacts)atribut:
- Connection Method: Terminal Block
- Family Type: GLS
- Contact Circuit: SPST-NO
- Degree of Protection: IP40 (IEC)
- Ambient Operating Humidity (%): Operating/storage: 35 to 85
- Ambient Temperature Range (°C): Operating/Storage: -20 to 60
- Contact Resistance (miliΩ): max. 150
- Material: ABS
- Response Frequency (Hz): max. 20
- Sensing Distance (mm): 15
- RS PRO Capacitive Threaded Barrel Proximity SensorDeskripsi:RS PRO Flush Mount Capacitive Proximity Sensor Amplifier – 2m PVC Cable ConnectionIntroducing the range of RS PRO Capacitive Proximity Sensors. These versatile and high-quality sensors are an essential addition to any environment where measurement of attributes like pressure, thickness, etc. are integral to business operations, like manufacturing plants and industrial environments. With the RS PRO seal of approval, you are guaranteed a premium performance product, without the premium product price tag.Applications:A capacitive proximity sensor is a non-contact device that is able to detect the presence or absence of virtually any object regardless of material. The sensors do this by using the electrical property of capacitance and the change of capacitance based on a change in the electrical field around the active face of the sensor.These sensors are especially useful for level sensing in production or laboratory environments where certain attributes need to be monitored for effective working and for the guarantee of quality, like measuring pressure, flow, thickness, liquid level and so much more.atribut:
- Body Style: Threaded Barrel
- IP Rating: IP67
- Sensor Technology: Capacitive
- OMRON Standard Type Proximity Sensor for Prismatic Type TL-N/-QDeskripsi:A wide variety of models can be used for various applications. Easy metal mounting for high-speed pulse generators, high-speed rotation control, etc. (-N type) A variety of types make it ideal for various limit control, counting control, etc. (-N type)
- OMRON Rectangular Proximity Sensor and SwitchDeskripsi:OMRON inductive rectangular proximity sensors detect the presence of an object without making contact with the object.atribut:
- UNSPSC: 39121550
- IP Rating: 67
- Max. Current Load (mA): 200
- Operating Temperature Range (°F): -13 to 158
- Proximity Sensing Method: Inductive
- Proximity Sensor Electrical Connection: 2m Cable
- Proximity Sensor Output Circuit Type: 3 Wire NPN
- Proximity Sensor Power Requirement (V): 10 to 30 (DC)
- Standards: CE Compliance
- Autonics Photoelectric Sensors AC/DC Type BEN SeriesDeskripsi:The BEN series photoelectric sensors with built-in amplifiers are available in universal AC/DC types and DC types. Light ON/Dark ON operation mode switch and sensitivity adjusters are available for easy configuration and set up (except through-beam types). The specialized sensor IC provides high performance in various user applications.
- SIAT Battery-Operated Strapping ToolDeskripsi:Battery strapping tool with adjustable functioning mode according to the application: automatic, semi-automatic, manual and soft. The strapping cycle is performed by pushing a single button (in automatic or semi-automatic mode). It is easy to use and to adjusted. Perfectly balanced, it can perform both vertical and horizontal strapping. The brushless motor is powered by the latest Li-Ion battery.atribut:
- Strap Quality: PP - PET
- Joint Type: Friction Weld Seal
Daftar Harga proximity sensor Terbaru December 2025
| OMRON Proximity Sensor Protective Cover Y92 | Rp67.900 |
| Autonics Proximity Sensor Cylindrical Round | Rp349.900 |
| OMRON Cylindrical Proximity Sensor and Switch | Rp2.599.900 |
| Autonics Proximity Sensor Cylindrical Round | Rp309.900 |
| OMRON Proximity Sensor E2EH for High Temperature and Cleaning Processes | Rp1.899.900 |
| OMRON Smart Proximity Sensor | Rp3.799.900 |
| OMRON Proximity Sensor E2E Type | Rp419.900 |
| OMRON Rectangular Standard Proximity Sensor | Rp999.900 |
| IFM Cylindrical Proximity Sensor and Switch | Rp659.900 |
| Autonics Proximity Sensors Inductive PR Series | Rp78.000 |
Data diperbarui pada 13/12/2025 (Harga belum termasuk PPN)