Beli plunger pump di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- CNP Light Vertical Multistage Centrifugal Pump 3 Phase 30kWatribut:
- Driving Motor (kW): 30
- KRISBOW Mesin BubutDeskripsi:KRISBOW menghadirkan Mesin Bubut dan saat ini tersedia di monotaro.id untuk menunjang kebutuhan Industri anda.atribut:
- Distance Between Center (mm): 1000
- PENTAIR/PENTEK Drinking Water FiltersDeskripsi:Drop-in water filters are cartridges that fit inside a filter housing (required) and are easily replaced. Under-sink or point-of-use filters install to a single water connection to reduce contaminants and improve water quality at the faucet.atribut:
- Filter Media: Carbon
- LAVOR Cold Water High Pressure Cleaners HYPER Catribut:
- Number of Phase: Three Phase
- Motorpump Type: MPW5
- Rotation Speed (rpm): 1450 RPM
- TACO Hardware Engsel Sendok Lurus SoftcloseDeskripsi:Engsel Sendok lurus Softclose
- TACO Hardware Rel Laci Sampingatribut:
- Life Span (time): 50000
- Material: Steel
- WOKIN Hot Melt Glue Stick SetDeskripsi:- Suitable for WOKIN 555115- Packing: blister card
- PENTAIR/PENTEK Drop-In Filter CartridgesDeskripsi:Pleated, or surface, are thin filters that catch and hold sediment particles to prevent them from entering fluid stream. These large, pleated surface areas are typically used until the outer surface is completely covered with particles and then discarded. Pleated filter cartridges are available in a range of sizes and micron (µ) ratings and fit compatible filter housings. They filter liquids for chemical handling, recirculation, and general water filtration.
- Koshin Gear Pump For Oil GL Pump GLB SeriesDeskripsi:It has a built-in bypass valve with a relief function, so you can use it with confidence.A fuel transfer pump that can be used from kerosene, light oil, heavy fuel oil A to machine oil.Suitable for pushing up to high places and long-distance transportation.atribut:
- Normal Pressure (MPa): 0.1-0.5
- Motor: 4 Phase
- SUN RUN Silinder HidrolikDeskripsi:S SeriesSingle-Acting, General Cylinders-Designed for use in all positions-Hard chrome plated plunger and inner of barrel resists wear and corrosion it also be more closed and extending cylinder life-Maximum sized springs speed piston return and increase spring life-Plunger wiper reduces contaminant-Stop ring for piston blow-out protection-Powder coat finish for increased corrosion resistance and antirust-SQB-3/8UF coupler and dust cap are included on all models
- Bullocks Pompa Hidrolik Manual 900 CCDeskripsi:Compatibel With Split Unit Hydraulic Plier
- AQUA SYSTEM Air Piston Type Pump for DrumDeskripsi:-Air piston type drum pump for high viscosity.-Applicable for high places and long distance. -High viscosity oil.(20000mPa・S or less) -Only discharge-With grounding wire with magnet-Hose extendableatribut:
- Discharge Rate: 15L/min
- Head: 50m
- Working Air Pressure: 1.0 or lessMPa
- Hose: 20A x 2000mm
- Air Connection Port: R1/4 (with plug)
- Compressor Capacity: 3 horsepowers or more (2.25kW)
- Main Body Materials: Steel
- Huben Engsel Sendok Slowmotion APatribut:
- Size (mm): 35
- NACHI Gear PumpDeskripsi:- The patented axial and radial pressure loading method generates high pressure of 30MPa with high efficiency.- It is highly durable and has an extremely long lifespan.- Internal meshing with modified involute low-tooth gears greatly reduces pulsation and noise, making it extremely quiet.- The structure is simple and maintenance and inspection are easy.atribut:
- Rated Pressure (MPa): 25 {255}
- Maximum Working Pressure (MPa): 30
- Enerpac Hydraulic Hand Pump, 2 SpeedDeskripsi:Enerpac memiliki range produk Hydraulic Hand Pump yang lengkap dengan tekanan dari 13-700 Bar kuat dan teruji biasa digunakan untuk pembangunan gedung, konstruksi, jalan, dan industriatribut:
- Maximum Operating Pressure (bar): 700
- Pressure Rating 1st Stage (bar): 13
- Pressure Rating 2nd Stage (bar): 700
- Cylinder Compatability: Single-acting
- Maximum Flow Rated Pressure (cm³/stroke): 0.90
- Piston Stroke (mm): 12.7
- Power Source: Manual
- Pump Type : Two Speed
- Valve Operation: Manual
- Toyooki Internal Gear PumpDeskripsi:The high-pressure application TC pump has a variety of features including low noise, high output, high efficiency, compact construction and light weight. It is the most suitable for hydraulic units used for marine applications, construction machines and general industrial machinery.atribut:
- Nominal Size: 16
- Theoretical Displacement (cm³/rev): 17.3
- Rated Pressure (MPa): 17.5
- Maximum Operating Pressure (MPa): 21
- Discharge Rate (L/minute): 31 (0.5MPa), 30.6 (3.5MPa), 30 (7MPa), 29.3 (10.5MPa), 28.3 (14MPa), 26.7 (17.5MPa)
- Maximum Speed (rpm): 3000
- Rated Rotation Speed (rpm): 1800
Daftar Harga plunger pump Terbaru December 2025
| A.R. NORTH AMERICA Pump | Rp4.199.900 |
| CNP Light Vertical Multistage Centrifugal Pump 3 Phase 30kW | Rp61.999.900 |
| KRISBOW Mesin Bubut | Rp83.999.900 |
| PENTAIR/PENTEK Drinking Water Filters | Rp179.900 |
| LAVOR Cold Water High Pressure Cleaners HYPER C | Rp30.999.900 |
| TACO Hardware Engsel Sendok Lurus Softclose | Rp8.900 |
| Kennedy Workshop Open End Spanner Single Ended (Kunci Pas Impact) | Rp22.900 |
| TACO Hardware Rel Laci Samping | Rp22.900 |
| WOKIN Hot Melt Glue Stick Set | Rp20.900 |
| PENTAIR/PENTEK Drop-In Filter Cartridges | Rp98.900 |
Data diperbarui pada 12/12/2025 (Harga belum termasuk PPN)

























































































































































/qzP101005971-5.jpg)


/PENTAIR%2FPENTEK%20Drop-In%20Filter%20Cartridges/afP109405375-11.jpg)