Beli pahat bubut insert di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KENNAMETAL Insert Bubut DIN Tips
    52%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp80.000

  2. Tungaloy External & Internal Turning Insert VBMT-24
    69%
    Mulai

    Rp369.900

    Tungaloy External & Internal Turning Insert VBMT-24
    Deskripsi:
    Positive 5degrees relief angle, M class, 35degrees rhombic insert, for medium cutting.
    atribut:
    • Insert Size: 16.6
    • Dimension of insert (Thickness s): 4.76
    • Dia. of Insert Hole: 4.40
    • Min D.O.C.: 0.50
    • Max D.O.C.: 3
    • Min. Turning Feed: 0.10
    • Max. Turning Feed: 0.30
  3. CP Knurling Wheel 2
    Mulai

    Rp179.900

    CP Knurling Wheel 2
    atribut:
    • Material: Steel
  4. Tungaloy External & Internal Turning Insert CCMT-PS Series
    Mulai

    Rp519.900

    Tungaloy External & Internal Turning Insert CCMT-PS Series
    Deskripsi:
    Positive 7deg relief ang., M class, 80deg rhombic insert, for finishing to medium cutting
    atribut:
    • Max D.O.C.: 2.50
    • Max. Turning Feed: 0.30
    • Min D.O.C.: 0.50
    • Min. Turning Feed: 0.10
  5. Tungaloy External & Internal Turning Insert TNMG
    Mulai

    Rp569.900

    Tungaloy External & Internal Turning Insert TNMG
    Deskripsi:
    Negative relief ang., M class, triangular insert, all-round chipbreaker for medium cutting
    atribut:
    • Min D.O.C.: 1
    • Max D.O.C.: 6
    • Min. Turning Feed: 0.20
    • Max. Turning Feed: 0.40
  6. Tungaloy External & Internal Turning Insert 3QP-TNGA
    Mulai

    Rp959.900

    Tungaloy External & Internal Turning Insert 3QP-TNGA
    Deskripsi:
    Negative relief ang., G class, triangular CBN insert
    atribut:
    • Ic Diameter: 9.525
    • Dimension of insert (Thickness s): 4.76
    • Dia. of Insert Hole: 3.81
    • Min D.O.C.: 0.05
    • Max D.O.C.: 0.50
  7. Tungaloy External & Internal Turning Insert DCMT-PS
    75%
    Mulai

    Rp269.900

    Tungaloy External & Internal Turning Insert DCMT-PS
    Deskripsi:
    Positive 7degrees relief angle, M class, 55degrees rhombic insert, for finishing to medium cutting.
    atribut:
    • Min D.O.C.: 0.50
    • Max D.O.C.: 2.50
    • Min. Turning Feed: 0.10
    • Max. Turning Feed: 0.30
  8. Sumitomo Electric Insert VBMT
    Mulai

    Rp1.499.900

    Sumitomo Electric Insert VBMT
    atribut:
    • Chip breaker: One side
    • Hole Shape: Partially cylindrical hole one side 40 degrees - 60 degrees
    • Shape: Diamond 35 degrees
    • Clearance Angle (degree): 5
    • With Or Without Hole: Yes
  9. Sumitomo Electric SUMIBORON Chip T-NU
    Mulai

    Rp619.900

    Sumitomo Electric SUMIBORON Chip T-NU
    Deskripsi:
    Material: CBN sintered body composition is optimized for cutting cast iron, and it has a good balance between wear resistance and fracture resistance.
  10. Tungaloy Threading Insert IR/L-60
    Mulai

    Rp919.900

    Tungaloy Threading Insert IR/L-60
    Deskripsi:
    Internal 60deg, Partial profile.
  11. Tungaloy External & Internal Turning Insert WNMG
    Mulai

    Rp849.900

    Tungaloy External & Internal Turning Insert WNMG
    Deskripsi:
    Negative relief ang., M class, trigon insert, all-round chipbreaker for medium cutting
    atribut:
    • Dimension of Insert (Thickness): 4.76
    • Min D.O.C.: 1
    • Min. Turning Feed: 0.20
    • Max. Turning Feed: 0.40
  12. SUPER TOOL Roll Auto-Sliding Knurling Holder (for Cross cut & Plain cut)
    Mulai

    Rp199.900

    SUPER TOOL Roll Auto-Sliding Knurling Holder (for Cross cut & Plain cut)
    Deskripsi:
    -With the initial position setting mechanism of the knurling holding part.-Automatic alignment by upper and lower auto slide mechanism (±2.5mm from initial position) eliminates the rolling force generated in 2 knurl pieces, and enables knurling processing with uniform groove depths.-A holder for rolling diamond knurling
  13. KRISBOW Mesin Bubut
    Mulai

    Rp83.999.900

    KRISBOW Mesin Bubut
    Deskripsi:
    KRISBOW menghadirkan Mesin Bubut dan saat ini tersedia di monotaro.id untuk menunjang kebutuhan Industri anda.
    atribut:
    • Distance Between Center (mm): 1000
  14. SUPER TOOL Cut Knurling Holder for Small Material
    Mulai

    Rp359.900

    SUPER TOOL Cut Knurling Holder for Small Material
    Deskripsi:
    -A knurling piece(for diamond knurling)for processing cutting type small diameter objects.
  15. monotaro.id Pisau Bubut HSS
    Mulai

    Rp28.900

    monotaro.id Pisau Bubut HSS
    atribut:
    • Material: HSS
    • Type: M2
  16. Sandvik Insert VBMT-UM
    Mulai

    Rp1.899.900

    Sandvik Insert VBMT-UM
    atribut:
    • Inscribed Circle Diameter (phi mm): 9.525
    • Clearance Angle (degree): 5
    • Inscribed Circle Tolerance (mm): +/-0.05 to +/-0.13
    • Cutting Edge Length (mm): 16.6
    • Chip breaker: Single side
    • Corner Height Tolerance (mm): +/-0.08 to +/-0.18
    • Hole Shape: Some cylindrical holes One side 40 degrees to 60 degrees
    • Presence or absence of holes: Yes
    • Shape: Rhombus 35 degrees
    • Thickness (mm): 4.76
    • Thickness Tolerance (mm): +/-0.13
  17. WIDIA Insert Bubut
    Mulai

    Rp1.799.900

    WIDIA Insert Bubut
    atribut:
    • SAP Material Number: 2020793
    • Grade: TN7525
    • Cutting Edges per Insert: 3
    • Insert IC Size (D) (mm): 9.525
    • Insert Cutting Length (L10) (mm): 16.498
    • Insert Thickness (s) (mm): 3.18
    • Average Chip Thickness (HM) (mm): 0.1
    • Corner Facet Length (BS) (mm): 1.4
  18. SUPER TOOL Knurling Holder
    Mulai

    Rp98.900

    SUPER TOOL Knurling Holder
    Deskripsi:
    -For domestic standard knurl piece straight knurling.-A holder for rolling straight knurling
Daftar Harga pahat bubut insert Terbaru December 2025
KENNAMETAL Insert Bubut DIN TipsRp80.000
KENNAMETAL Insert Bubut ISO TipsRp149.900
Tungaloy External & Internal Turning Insert VBMT-24Rp369.900
CP Knurling Wheel 2Rp179.900
Tungaloy External & Internal Turning Insert CCMT-PS SeriesRp519.900
Tungaloy External & Internal Turning Insert TNMGRp569.900
Tungaloy External & Internal Turning Insert 3QP-TNGARp959.900
Tungaloy External & Internal Turning Insert DCMT-PSRp269.900
Sumitomo Electric Insert VBMTRp1.499.900
Sumitomo Electric SUMIBORON Chip T-NURp619.900

Data diperbarui pada 12/12/2025 (Harga belum termasuk PPN)