Beli metal detector emas di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Shinwa Rules Inpection MirrorDeskripsi:-Clear vision even in a dark and tight place.-High brightness LED Light shines a Light on inspection point by reflecting Light in the mirror.-Compact for easy carrying.-Shaft Can be extended in seven steps.-for inspection or observation of car engines,inside and behind machines, etc.atribut:
- Volume: 1 unit
- KRISBOW Alat Pendeteksi Logamatribut:
- Alarm Type: Buzzer sound, LED lighting alarm and vibration alarm
- Standard Sensitivity Level (mm): Pin: 30-60, Coin: 75-100, 20cm Dagger:160-180, 64 types pistol:180-195
- Adjustable Sensitivity: Yes, with knob adjuster
- Operating Frequency (kHz): 25
- Operating Current (mA) : <50
- Operating Environment (°C): -5 to 55 (<85%RH)
- Packing Dimensions (mm): 510x95x50
- Power Supply: DC9V (6F22) battery, standard (alkaline type) or rechargeable
- Unit Dimensions (LxWxH) (mm): 410x80x42
- BOSCH Detectoratribut:
- Approximate Automatic Deactivation (minute): 5
- Garrett Walkthrough Metal DetectorsDeskripsi:Walkthrough Metal Detector Model PD6500i adalah sebuah gerbang yang dilengkapi dengan detektor logam. PD6500i memiliki 33 Zona pendeteksian (Target Zones). Oleh Karena itu detektor ini dapat scan seluruh bagian tubuh dari kepala hingga kaki secara akurat. pengguna detektor ini tinggal memilih salah satu dari 20 Program yang telah disediakan seperti bandara, pengadilan, penjara, sekolah, acara khusus, gedung lain dan seterusnya. posisi benda logam seperti senjata bisa diketahui secara presis (horisontal: kanan atau kiri, posisi vertikal). sistem ini juga dilengkapi dengan fitur anti-interferensi agar alat lain disekitarnya tidak menyebabkan gangguan akurasi. setting dan akses ke sistem bisa dikunci agar tidak ada pihak ketiga yang bisa memanipulasi alatnya dan juga ada fitur untuk remote control dan akses (optional)
- Shinwa Rules Inpection Mirror with LED LightDeskripsi:-Clear vision even in a dark and tight place.-High brightness LED Light shines a Light on inspection point by reflecting Light in the mirror.-Compact for easy carrying.-Shaft Can be extended in seven steps.-for inspection or observation of car engines,inside and behind machines, etc.atribut:
- Volume: 1 unit
- KRISBOW Pintu Pendeteksi Logam 18Z Outdooratribut:
- Detection Zone: 18 localization zones, Min. Height of Detection: 20mm
- Outer Frame: 2210mm (H) x 845mm (W) X 710mm (D)
- Power Supply: 100 to 240VAC, 50/60Hz, Max. Power Consumption: 12W
- Adjustable Signal Frequency (Hz): 7000-8999
- Alarm: - Sound and light, four LED light bars on back and front of the door frame, - Multi zones alarm when detected, - 9 sounds and 8 volume levels for selection
- Frame Size (mm): 1980x710x608 (inner)
- Gate Material: PVC surface board
- Minimum Distance (m): 0.5 between two WTMD at high sensitivity
- Operating Environment (°C): -20 to 45/0 to 98 %RH
- Operation Way: Remote control only
- Screen Size (inch): 5.5 (LCD)
- Sensitivity: Adjustable from 0 to 1999, can detect a clip or 1/2 cutter blade
- Serial Port Communication: RS 232 to connect to computer
- Weather Proof: IP55, supporting outdoor work, avoid false alarm in wind or shock
- KDS Marking Tools Metal Checker-Multi CheckerDeskripsi:Deskripsi :Alat detektor 2-in-1 ini digunakan untuk mendeteksi keberadaan :> Metal/besi, berupa kawat, pipa gas, pipa air, pipa saluran, skrup.> Listrik, berupa kabel, saklar listrik yang ada arus listrik, di dalam kayu maupun tembok dengan jarak kedalaman max 50mm untuk logam dan 10mm untuk listrik (disesuaikan dengan keadaan lokasi).> Alat ini dikendalikan oleh CPU, auto kalibrasi dalam 3 detik dan akurasi yang tinggi.> Berfungsi untuk mengurangi resiko dari gangguan arus pendek, tegangan yang tidak stabil dan patahan bor.> Secara otomatis akan mati dalam waktu 2 menit jika tidak digunakan.> Jika lampunya berwarna merah-hijau dan mati dengan sendirinya dalam 10 detik, itu menandakan baterainya sudah harus diganti dengan menggunakan baterai 1 x 9 Volt.Cara kerja:> Tekan tombol FUNCTION untuk menyalakan alat tersebut dan pilih sesuai kegunakan yang diinginkan.> Tekan tombol CAL untuk mengaktifkan kalibrasi secara otomatis dan memeriksa daerah target.> Bel listrik (berbunyi tidak terputus-putus) dan lampu LED (berhenti berkedip) akan memberitahukanmu jika ada tempat berbahaya yang tersembunyi.
- Vessel Electro Charge Indication Static DetectorDeskripsi:The VESSEL model SDL-01 static locator is indispensable toward resolving "invisible" static electricity trouble. The SDL-01checks the charged state of products or packaging materials. Also, it’s useful to make sure that on-site static erasers are perforatribut:
- Charge Potential Measurement: 0 to +/-19.9 kV (min. display increment of 0.1 kV)
- Response Time: 0.5 sec
- Display Range: Min. display increment of 0.1 kV
- Supply Voltage: 6 VDC (4 AA batteries)
- Device to Charged Object: 50mm
- Dimension (LxWxD) (mm): 102x51x43
- Weight (kg): 170 g (including battery)
- Operating Environment Temperature and Humidity: 0-40 degrees C/ 20%-60%
- KRISBOW Pintu Pendeteksi Logam 2in1atribut:
- Type: Metal Detector
- Frequency (Hz): 50/60
- Power Supply (V AC): 110-240
- TRUSCO Inspection Mirroratribut:
- Clip: Iron
- Connection Component: Iron, Rubber
- Mirror: Glass
- Mirror Frame: ABS Resin
- Rod Pat: Brass
- TRUSCO Antenna Type Inspection MirrorDeskripsi:Usage:For oil paint and paint.atribut:
- Overall Length (mm): 245 - 925
- Weight (g): 90
- Mirror Size (phi mm): 60
- Mirror Shape: Round shape
- STS Laser Receiveratribut:
- Weight (kg): 0.14
- Protection Level: IP54
- Precision: +/-0.5mm/15m
- Accessories: Receiver holder(rod clamp)
- KRISBOW Alat Pendeteksi Kebocoran Refrigeranatribut:
- Pump Driven Field Calibrateable Range: 10 ppm
- Sensor: solid state
- Alarm: Visible & Audible at 10% LEL for refrigerant leaks
- Response Time: Less than 2 sec. (up to 40% LEL)
- Dimensions (mm): 221x72x46
- Warm Up: Approx 1 minute
Daftar Harga metal detector emas Terbaru December 2025
| Garrett Handheld Security Detectors | Rp4.699.900 |
| Shinwa Rules Inpection Mirror | Rp139.900 |
| KRISBOW Alat Pendeteksi Logam | Rp889.900 |
| BOSCH Detector | Rp4.599.900 |
| Garrett Walkthrough Metal Detectors | Rp109.999.900 |
| Dusafe Telescopic Mirror Inspection | Rp1.499.900 |
| Shinwa Rules Inpection Mirror with LED Light | Rp269.900 |
| KRISBOW Pintu Pendeteksi Logam 18Z Outdoor | Rp36.999.900 |
| KDS Marking Tools Metal Checker-Multi Checker | Rp2.299.900 |
| Vessel Electro Charge Indication Static Detector | Rp4.599.900 |
Data diperbarui pada 13/12/2025 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/Garrett%20Handheld%20Security%20Detectors/38P103220116-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/KRISBOW%20Alat%20Pendeteksi%20Logam/osP104574892-2.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/Garrett%20Walkthrough%20Metal%20Detectors/3hP103220125-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/Dusafe%20Telescopic%20Mirror%20Inspection/P102041192-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/KRISBOW%20Pintu%20Pendeteksi%20Logam%2018Z%20Outdoor/p8P104574908-2.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/KRISBOW%20Pintu%20Pendeteksi%20Logam%202in1/r6P104584978-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Detektor%20Gas%20(Keselamatan)/Detektor%20(Unit%20Utama)/HONEYWELL%20Gas%20Detector%20Alert%20Max/P101526263-1.jpg)