Beli mesin pres di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kennedy Hydraulic Bench Press (Mesin Press)
    Mulai

    Rp22.999.900

    Kennedy Hydraulic Bench Press (Mesin Press)
    atribut:
    • Overall Width (mm): 480
    • Work Bed Adjustable Height (mm): 3 x 100
    • Table Aperture (mm): 140
    • Additional Features: Ideal For Pressing; Bending; Extruding;Hydraulic Guage Included
    • Min/Max Height of Ram to Table (mm): 90 to 300
    • Base Size (W x D) (mm): 545 x 305
    • Ram Stroke (mm): 150
    • Base Size (W x D): 545 x 305mm
    • Min/Max Height of Ram to Table: 90 to 300mm
    • Overall Height (mm): 895
    • Part Number: KEN9855000K
    • Product Number: HBP010
    • Product Type: Bench Press
    • Ram Stroke: 150mm
    • Table Aperture: 140mm
    • Weight Each: 47kg
    • Weight Each (Kg): 47
    • Work Bed Adjustable Height: 3 x 100mm
    • Working Table Width (mm): 360
  2. TEKIRO Mesin Press
    Mulai

    Rp4.799.900

    TEKIRO Mesin Press
    Deskripsi:
    untuk mengepress media dengan cara di kenakan pressure, alat ini berkekuatan 15 tonBerdimensi 856mmx654mmx165mmFungsi : untuk mengepress media dengan cara di kenakan beban pressure, Material : chrome vanadium
  3. KRISBOW Mesin Press Hidrolik Floor Type
    Mulai

    Rp6.599.900

    KRISBOW Mesin Press Hidrolik Floor Type
    Deskripsi:
    Hydraulic Press Floor Type dengan spesifikasi kapasitas 10-20 Ton adalah alat hidrolik dari KRISbow untuk proses bending
  4. Wipro Hydraulic Press
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.799.900

  5. KRISBOW Mesin Press Hidrolik Bench Type
    Mulai

    Rp5.699.900

    KRISBOW Mesin Press Hidrolik Bench Type
    atribut:
    • Type: Press
    • Dimensions (mm): 680x500x1070
    • Capacity (t): 10
    • Max. Material Height (mm): 340
    • Max. Material Width (mm): 330
    • Oil Tank Capacity (L): 1.5
    • Piston Stroke (mm): 175
  6. Acer Laptop Aspire 3 Series A314-35
    Mulai

    Rp5.399.900

    Acer Laptop Aspire 3 Series A314-35
    Deskripsi:
    Modern design with narrow border display, Higher performance with the latest Intel Celeron Processors - Quad Cores, Dual Storage Support with up to 1TB SSD/2TB HDD, Easy to share with 180 degree Lay Flat Design.
    atribut:
    • Processor Manufacture: Intel
    • GPU: Intel UHD Graphics
    • GPU Manufacture: Intel
    • Memory: 4GB DDR4 (onboard)
    • Memory Unplugged: Yes, Free 1X SODIMM
    • Screen Size (inch): 14
    • Storage (Gb): 256
    • Storage Type: SSD NVMe
  7. American Tool Hydraulic Shop Press
    Mulai

    Rp7.599.900

    American Tool Hydraulic Shop Press
    atribut:
    • Capacity: 20Ton
  8. JTC Manual Hydraulic Press (Mesin Press Hidrolik)
    Mulai

    Rp46.999.900

  9. Kenmaster Mesin Press Plastik
    Mulai

    Rp379.900

    Kenmaster Mesin Press Plastik
    atribut:
    • Voltage: 230V/50Hz
  10. Mesin HL Mesin Bor Duduk
    Mulai

    Rp1.199.900

    Mesin HL Mesin Bor Duduk
    atribut:
    • Spindle Taper: B 16
  11. MONARCH DC Hydraulic Power Unit
    Mulai

    Rp9.999.900

    MONARCH DC Hydraulic Power Unit
    Deskripsi:
    Single-acting DC hydraulic power units (HPUs) use a battery to power single-acting cylinders that provide power in one direction. Examples include lifting work platforms and dump truck beds that use gravity for lowering.
    atribut:
    • UNSPSC: 39121004
    • Frame Design - Hydraulic Power Units: Compact
    • Horsepower (HP): 2.1
    • Maximum Pressure (psi): 3000
    • Mounting Orientation - Power Units: Horizontal or Vertical
    • Power Source - Power Units: DC Power
    • Voltage (V): 12 DC
  12. Senator Workshop Drill Press Vice (Catok Mesin Bor)
    Mulai

    Rp619.900

    Senator Workshop Drill Press Vice (Catok Mesin Bor)
    Deskripsi:
    SENATOR Workshop Drill Press Vice Cocok untuk digunakan pada latihan pilar / bangku untuk menenangkan benda kerja di semua aplikasi tugas pengeboran ringan untuk garasi atau bengkel kecil. Cast konstruksi dengan slot mesin yang spasi untuk cocok untuk semua populer pangkalan bor berdiri. Lintas dibor menangani dengan sliding T-bar untuk pengaruh ekstra
  13. Talent Press Pin
    Mulai

    Rp1.599.900

    Talent Press Pin
    Deskripsi:
    Content:1unit Mesin, 1 BH Molding Uk. 4.4, 1 BH Molding Uk. 5.8
    atribut:
    • Dimensions (mm): 315x245x135
    • Function: To Press Image Onto Pin
    • Press Moulding (cm): 4.4 & 5.8
    • Control Mode: Handle, Manual
  14. Tasco Lawn Mower
    Mulai

    Rp3.599.900

Daftar Harga mesin pres Terbaru December 2025
Masada Hydraulic Press (Mesin Press Hidrolik)Rp34.999.900
Kennedy Hydraulic Bench Press (Mesin Press)Rp22.999.900
TEKIRO Mesin PressRp4.799.900
KRISBOW Mesin Press Hidrolik Floor TypeRp6.599.900
Wipro Hydraulic PressRp4.799.900
KRISBOW Mesin Press Hidrolik Bench TypeRp5.699.900
Melzer Hydraulic Shop PressRp3.999.900
Acer Laptop Aspire 3 Series A314-35Rp5.399.900
American Tool Hydraulic Shop PressRp7.599.900
JTC Manual Hydraulic Press (Mesin Press Hidrolik)Rp46.999.900

Data diperbarui pada 13/12/2025 (Harga belum termasuk PPN)