Beli mesin fotocopy portable di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BenQ ProyektorDeskripsi:Projector for Small Meeting Room/Classroom
- UHU Glue PenDeskripsi:- liquid paper glue, solvent free- with practical applicator for easy and clean glue application- fits into every pencil case. UHU solvent-free paper glue for use at school, at home and in the office with a practical applicator for easy and clean glue application. Does not wrinkle paper, sticks fast, washes out easily with cold water. Fits in any size pencil case.atribut:
- Isi: 50ml
- Epson Printer Colour Multi Function L SeriesDeskripsi:The multi-functional EcoTank L3250 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4500 pages for black-and-white, and 7500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling. The EcoTank L3250 delivers convenient wireless connectivity, enabling direct printing from smart devices. You can download the Epson Smart Panel app to your mobile device and easily manage your printing functions and printer setup, making this especially useful for non-panel printers. Make the smart business move with the right print solution today.- Print, scan, copy- Compact integrated tank design- High yield ink bottles- Spill-free, error-free refilling- Wi-Fi & Wi-Fi Direct- Seamless setup via Epson Smart Panel- Borderless printing up to 4R- Powered by Epson Heat-Free Technologyatribut:
- Optical Resolution (dpi): 1200x2400
- Printer Language: ESC/P-R, ESC/P Raster
- Rated Voltage (V): AC 220-240
- Scanner Type: Flatbed colour image scanner
- UHU Lem Stikatribut:
- Color: White; Transparent (After curing/drying)
- Chemical Base: Modified starch
- Acid Free: Yes
- Consistency: Wax-like mass
- Drying Time (s): 45
- PH Value: Approx. 10.5
- Solvent Free: Yes
- Washable: Yes
- Epson EcoTank All-in-One Ink Tank PrinterDeskripsi:The multifunctional printing solutions - EcoTank L3210 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4,500 pages for black-and-white, and 7,500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling.
- Epson All-in-One Ink Tank PrinterDeskripsi:Printer Epson All in One Ink Tank L Series ini mempunyai keunggulan kinerja yang cepat dengan biaya yang rendah dan pengoperasian yang mudah. Cocok digunakan di rumah maupun di kantor.
- Seagate Hardisk EksternalDeskripsi:Seagate® menawarkan solusi yang mudah digunakan saat Anda ingin menambahkan penyimpanan secara cepat ke komputer.
- Epson Wi-Fi All-in-One Ink Tank PrinterDeskripsi:Print, scan, copy, fax and connect with ease. The economical, multi-function EcoTank L5190 sports a variety of features that makes it the ideal printer for business. Save on printing with Epson’s affordable ink bottles, designed for spill- and error-free refilling via designated nozzles on the L5190’s integrated ink tanks. Enjoy a full suite of connectivity features such as Wi-Fi, Wi-Fi Direct and Ethernet. Choose the complete printing solution for business now.atribut:
- Rated Voltage (V): AC 220-240
- Rated Frequency (Hz): 50-60
- Western Digital New My PassportDeskripsi:- WD NEW My Passport memiliki kapasitas 1TB. - Warna Hitam. - Di desain dengan konsep yang unik karena di bagian bawahnya ada garis timbul. diagonal yang juga berfungsi sebagai grip agar Hard Disk tidak licin. - Kompatibel menggunakan USB 3.0, USB 2.0 yang lebih cepat dalam urusan transfer data (compatible with USB 2.0). - Sangat Cepat untuk mentransfer data-data penting - Proteksi Pasword dengan enkripsi hardware - Kompetibel di gunakan di : Windows 8, Windows 7 or Windows Vista, Mac OS X.
- New Projector Proyektoratribut:
- Projector System: LED lamps, 5.8inch LCD Panel
- Native Resolution: Native 1280x800, support 1080P
- Contrast Ratio: 2000:1
- Aspect Ratio: 16:9 & 4:3
- Keystone: ±15 degree Physical Correction
- Image Flip: 360 degree flip
- Lamp Life (hour): 30000
- Language: Eng/Fre/Spa/Port/Ara/Chinese,total 23 languages
- Lens Type: Manual Focus
- Noise (dB): < 25
- Picture Size (inch): 60-100
- Power Consumption Total Power (W): 200
- UHU Glue All Purpose Adhesive (Lem Serbaguna)atribut:
- Color: Crystal Clear
- Water Resistance: Good
- Viscocity (mPa.s): 4400
- Minimum Application Temperature (°C): 10
- Maximum Temperature Resistance (°C): 70
- Chemical Base: Polyvinyl Acetate
- Drying Time (s): Approx. 60-120
- Final Bond Strength (N/mm²): 7
- Final Bond Strength After (hour): 24
- Flash Point (°C): K1 (<21℃)
- Moisture Resistance: Good
- Solvent: Mixture of esters and alkohols
- Viscosity: Medium Viscosity
- Water Soluble: No
- Seagate Expansion Hardisk EksternalDeskripsi:In The Box:- HDD Expansion- Kabel USB3.0- Panduanatribut:
- Transfer Rate (MB/s): Up to 120
- OS Support: Windows 7 or Later; Mac OS X 10.12 or Later
- Seagate One Touch Hardisk EksternalDeskripsi:Lapisan logam bertekstur sesuai dengan elemen gaya hidup modern.Fitur Auto Backup (Perlu Install Seagate Toolkit)Fitur Password (Perlu Install Seagate Toolkit)In The Box:- HDD One Touch- Kabel USB3.0- User Guideatribut:
- Form Factor (inch): 2.5
- Interface: USB3.0
- Epson Projector 3 LCDDeskripsi:Create engaging classroom displays with the dynamic EB-X51 projector. Offering advanced 3LCD technology, this ultra bright projector delivers eye-catching, 3,800-lumen displays with native XGA resolution. Designed to enhance in-class collaboration, the EB-X51 projects from smart devices and laptops, and features a built-in Moderator function that allows up to 50 users to connect to the display simultaneously 3(using iprojection). Built to last, this durable projector provides a long lamp life of up to 12,000 hours in ECO Mode, plus HDMI connectivity and convenient positioning flexibility for easy projection from anywhere in the classroom.3,800 lumens of color and white brightness*Native XGA resolution and 4:3 performanceLong lamp life up to 12,000 hours in ECO ModeBuilt-in Moderator function** for easy sharing using iProjectionAdvanced network connectivity*Colour brightness (colour light output) and white brightness (white light output) will vary depending on usage conditions. Colour light output measured in accordance with IDMS 15:4; white light output measured in accordance with ISO 21118.**When used in the general office environment (the amount of floating dust: 0.04 - 0.2 mg/m3 ). Based on the Epson’s in-house test resultsatribut:
- Power Supply Voltage (V) AC: 100-240
- Brightness White Light Output (Normal/Eco) (lm): 3800
- Brightness Colour Light Output (lm): 3800
- Contrast Ratio: 16.000:1
- Connectivity USB Interface: USB Type A: 1 (For Wireless LAN, Firmware Update, Copy OSD Settings); USB Type B: 1 (For Firmware Update, Copy OSD Settings)
- Connectivity Network: Wireless Optional (ELPAP11)
- Lightsource Life (hour): 6.000/12.000
- Lightsource Type: 210W UHE
- Projection Technology: RGB Liquid Crystal Shutter Projection System (3LCD)
- Start-Up Period (s): Up to 6
- Warm-up Time (s): 30
- HP Printer LaserJetDeskripsi:Printer dengan keunggulan yang mempermudah pekerjaan menggunakan printer HP LaserJet Pro dengan harga terjangkau. Didukung dengan kartrid toner JetIntelligence. Mencetak dokumen profesional yang konsisten dan efisien.atribut:
- Print Technology: Laser
Daftar Harga mesin fotocopy portable Terbaru December 2025
| BenQ Proyektor | Rp5.399.900 |
| UHU Glue Pen | Rp14.900 |
| Epson Printer Colour Multi Function L Series | Rp2.999.900 |
| UHU Lem Stik | Rp11.900 |
| Epson Proyektor | Rp6.399.900 |
| Epson EcoTank All-in-One Ink Tank Printer | Rp2.399.900 |
| Epson All-in-One Ink Tank Printer | Rp2.599.900 |
| Kenko Lem Stik | Rp2.900 |
| Seagate Hardisk Eksternal | Rp1.499.900 |
| Epson Wi-Fi All-in-One Ink Tank Printer | Rp3.799.900 |
Data diperbarui pada 13/12/2025 (Harga belum termasuk PPN)































































































































































/P101560403-2.jpg)