Beli mata bor gergaji di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Star-M Hexagonal Shank Saw Drillatribut:
- Material: High speed steel (HSS) (Titanium coated)
- Groove Length (mm): 63
- Compatible drills: Impact drivers and electric drills
- Shank Diameter (mm): 6.35
- Total Length (mm): 102
- RYU PlannerDeskripsi:The Blade Material is Made of Carbide. So It is Stronger and Durable. The Construction is More Sturdy, So It Can Be Used For Heavy Duty Work, More Powerful Motor.
- BOSCH Pilot Drill Bitatribut:
- Application Materials: Metal pipes and profiles / Plastics / Wood with metal / Drywall
- YAMASIN Powder Titanium Tip Saw Metal Masteratribut:
- Material: Base metal: Tool steel, Chip: Titanium
- Cutting Ability (mm) Iron and Steel: 6
- Cutting Ability (mm) Stainless Steel: 3
- Blade Thickness (mm): 1.6
- Hole Diameter (mm): 20.0
- Purpose of Use: For cutting soft steel, steel checker plate, angle and channel-shaped steel.
- BOSCH Mata Gergaji Bundar Expert untuk Kayuatribut:
- Hook Angle (°) (α): 15
- Tooth Shape: ATB
- NACHI Mata Gergaji Besi Heavy DutyDeskripsi:High grade blade which can get long tool life by using HSSatribut:
- List Number: 111-112
- Material: HSS
- MRT Metal Slitting Saw Coarse Teethatribut:
- Diameter Hole (mm): 25.4
- NACHI Mata Gergaji Bundar Metal Slitting Coarse Teethatribut:
- Diameter Hole (mm): 25.4
- MRT Metal Slitting Saw Fine Teethatribut:
- Diameter Hole (mm): 25.4
- BOSCH Planer (Mesin Ketam)atribut:
- Uncertainty K (dB): 3
- Adjustable Rebating Depth (mm): 0 – 9
- Planing Width (mm): 82
- K3L License: Yes
- No Load Speed (rpm): 16500
- Part Number: 0 601 596 0K0
- Rated Input Power (W): 650
- Sound Level (dBA): 97
- Sound Pressure Level (dBA): 86
- Makita T.C.T.Saw Bladeatribut:
- Size: 185 X 24T
- WISON Mesin Planner (Mesin Serut)atribut:
- Feedling Speed per minute: 10.2
- Max Planning Depth (mm): 4
- Max Planning Width (mm): 400
- Motor Power (HP): 3
- Thickness of Workpiece (mm): 150
- Spindle Speed (rpm): 5270
- Makita Mesin Potong Kayu MejaDeskripsi:Produk Mesin Potong Kayu Meja dari Makita ini memiliki kecepatan 3.4-3.8RPM, cocok untuk industri manufaktur, tukang kayu dan juga pemakaian sehari-hari
Daftar Harga mata bor gergaji Terbaru September 2025
Star-M Hexagonal Shank Saw Drill | Rp389.900 |
RYU Planner | Rp499.900 |
MRT Metal Slitting Saw Fine Teeth (HSS Cobalt) | Rp1.099.900 |
BOSCH Pilot Drill Bit | Rp59.000 |
YAMASIN Powder Titanium Tip Saw Metal Master | Rp709.900 |
BOSCH Mata Gergaji Bundar Expert untuk Kayu | Rp149.900 |
NACHI Mata Gergaji Besi Heavy Duty | Rp249.900 |
MRT Metal Slitting Saw Coarse Teeth | Rp849.900 |
Makita Mesin Serut Kayu | Rp1.399.900 |
NACHI Mata Gergaji Bundar Metal Slitting Coarse Teeth | Rp549.900 |
Data diperbarui pada 30/09/2025 (Harga belum termasuk PPN)