Beli kertas kraft di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Samson Kraft Paper Sheetatribut:
- Width (cm): 90
- Length (cm): 120
- Color: Brown
- AVON Kraft Paper 70gsmDeskripsi:Manufactured from pure wood pulp. This gives the pure kraft paper properties of higher strength and makes it a more durable paper with a higher burst strength than imitation kraft paper. 70gsm.Features and Benefits - Manufactured from pure wood pulp.- More durable and stronger than imitation kraft paperNotes- Images are for illustration purposes only.atribut:
- Type: Roll
- Length (m): 285
- Material: Kraft
- Weight (g/m²): 70
- monotaro Kraft Paper for Wrapping (Thin Type 50g) (Kertas Coklat)Deskripsi:Packing, packaging, as a buffer materialatribut:
- Material: Kraft paper
- Color: Brown
- Length (m): 27
- Thickness (mm): About 0.07
- Basis Weight (g/m²): 50
- Type: Light soy
- POWERPACK Solid-Ink Coding MachineDeskripsi:Mesin Cetak Tanggal Kadaluarsa MY-380F/W mesin yang dipakai untuk mencetak kode produksi dan juga tanggal kadaluwarsa pada kemasan produk seperti plastik, kaleng, botol dan berbagai jenis kemasan lainnya.atribut:
- Material: Stainless Steel
- Power (W): 180
- Voltage (V): 220
- Frequency (Hz): 50
- Printing Size (cm): 6-25
- Dimensions (cm): 44x46.5x30
- Speed (minute): 300pcs
- Nitto L Craft MaskerDeskripsi:Kraft paper absorbs paint properly and makes it difficult for the paint to drip. For architectural interior painting.atribut:
- Width (mm): 550
- Type of Tape: Masking tape
- Thickness (mm): 0.07
- Color: Craft
- Tape Width (mm): 15
- Length (m): 35
- Material (seat): Kraft paper
- monotaro.id Sampul Samson BoxyDeskripsi:SAMPUL SAMSON BOXY 8GR ISI 1Sampul Samson Boxy 8Gr @1.Sampul Berfungsi :- Melindungi Buku Dari Kerusakan.- Meningkatkan Kreativitas.- Membuat Buku Lebih Awet.atribut:
- Length (cm): 29.7
- Height (cm): 0.2
- Width (cm): 20
- monotaro.id Carton Single Face Rollatribut:
- Width (m): 1.4
- monotaro Kraft Paper for Wrapping (Thick Type 70g)Deskripsi:Packing, packaging, as a buffer materialatribut:
- Length (m): 27
- Material: Kraft paper
- Type: Heavyweight
- Thickness (mm): About 0.1
- Basis Weight (g/m²): 70
- Color: Brown
- e-Paper Kertas HVS A4 75gsm (Kertas Fotocopy)atribut:
- Size: A4
- Paper Weight (gsm): 75
- Color: White
- Number of Sheets: 500
- NACHI TAPE Lakban Kraft (Solasi / Selotip)Deskripsi:Kraft tape atau lakban kertas, berbeda dengan masking tape. Lakban ini terbuat dari kertas kraft berbahan PE. Berfungsi sebagai bahan pelapis. Biasanya kraft tape dipakai dalam aplikasi karton, splicing, packing kemasan export, menyambung kertas, dan pekerjaan lainnya.atribut:
- Size (mmxyard): 48x14
- Color: Brown
- Width (mm): 48
- Length (yard): 14
- Thickness (micron): 145 ± 15
- monotaro Rolled CardboardDeskripsi:According to the size of the object to be packed in light packing, easily folded, it can be cut. . To the winding wound packing of cardboard to the characteristic that in the winding hard to fine place to take advantage of.atribut:
- Length (m): 50
- Color: Cardboard color
- Thickness (mm): 3
- Constitution: (Table) Craft 50g
- Diameter (phi mm): About 400
- Mass (kg): About 6-7
- Material (Table): Craft 50g/m 2 sup>
- Material (back): Craft 50g/m 2 sup>
- Width (mm): 1000
- PaperOne Kertas HVS A4 75gsm (Kertas Fotocopy)Deskripsi:Copier Paper ukuran A4 atau ukuran 21.0x29.7cm dengan variasi ketebalan 70-80 gsm. Ramah lingkungan, 100% berbahan serat dari perkebunan bersertifikat PEFC. Ketebalan tinggi sehingga memungkinkan pencetakan dupleks (dua sisi) dengan nuansa kertas yang baik. Opacity tinggi yang tidak tembus pandang. Tingkat keputihan kertas yang tinggi, kontras dengan kejelasan cetak yang tajam. Kelembutan tinggi dengan kualitas cetak yang tajam, segar dan jelas dengan nuansa kertas yang halus. Tepi potong yang presisi. Performa bebas masalah dan aman pada printer. Teknologi Cetak HD ProDigi, Peningkatan teknologi permukaan untuk pencetakan warna inkjet/laser yang lebih baik. Sangat cocok digunakan untuk laporan kantor, buletin, salinan proposal, grafik, memo, resume, tesis, esai dan surat.atribut:
- Size: A4
- Paper Type: HVS Copier Paper
- Number of Sheets: 500
- Color: White
- Paper Weight (gsm): 75
- Size (mm): 210x297
- PaperOne Kertas HVS Digital A4 100gsm (Kertas Fotocopy)Deskripsi:Copier Paper ukuran A4 atau ukuran 21.0x29.7cm dengan variasi ketebalan 70-80 gsm. Ramah lingkungan, 100% berbahan serat dari perkebunan bersertifikat PEFC. Ketebalan tinggi sehingga memungkinkan pencetakan dupleks (dua sisi) dengan nuansa kertas yang baik. Opacity tinggi yang tidak tembus pandang. Tingkat keputihan kertas yang tinggi, kontras dengan kejelasan cetak yang tajam. Kelembutan tinggi dengan kualitas cetak yang tajam, segar dan jelas dengan nuansa kertas yang halus. Tepi potong yang presisi. Performa bebas masalah dan aman pada printer. Teknologi Cetak HD ProDigi, Peningkatan teknologi permukaan untuk pencetakan warna inkjet/laser yang lebih baik. Sangat cocok digunakan untuk laporan kantor, buletin, salinan proposal, grafik, memo, resume, tesis, esai dan surat.atribut:
- Size: A4
- Paper Type: Presentation Digital
- Color: White
- Paper Weight (gsm): 100
- Size (mm): 210x297
- Non Brand Kraft Paper 80gsmatribut:
- Size (gsm): 80
- Width (cm): 70
- Length (m): 450
- WIRAPAX Foot SealerDeskripsi:Foot sealer merupakan alat yang dimanfaatkan untuk melakukan pengemasan produk dengan menggunakan pijakan kaki. Bagi yang belum mengetahui, mesin tersebut bisa digunakan untuk berbagai bahan sama seperti mesin vacuum sealer. Bahan plastik yang paling utama digunakan memiliki material dasar PVC, PE, PP, dan PET.Selain itu bisa juga digunakan untuk alumunium foil, copper foil, tin foil, dan campuran dari polystyrene. Memanfaatkan mesin pengemas jenis pedal ini, akan lebih memudahkan Anda saat pengoperasian hingga selesai.Foot Sealer PFS-350 ini memiliki hasil sealer sepanjang 350 mm dan selebar 5 mm dan proses pemanasan 0-2.5 detik serta memiliki berat 19 kg. Foot Sealer bergaransi resmi dengan harga termurah dan sparepart terlengkap. Kami juga mempunyai mesin kemasan lain seperti : Hand Sealer dan Vacuum Sealer yang bisa di sesuaikan dengan kebutuhan anda.
Daftar Harga kertas kraft Terbaru December 2025
| Samson Kraft Paper Sheet | Rp7.900 |
| AVON Kraft Paper 70gsm | Rp1.699.900 |
| monotaro Kraft Paper for Wrapping (Thin Type 50g) (Kertas Coklat) | Rp359.900 |
| POWERPACK Solid-Ink Coding Machine | Rp8.399.900 |
| Nitto L Craft Masker | Rp159.900 |
| monotaro.id Sampul Samson Boxy | Rp4.900 |
| monotaro.id Carton Single Face Roll | Rp549.900 |
| monotaro Kraft Paper for Wrapping (Thick Type 70g) | Rp499.900 |
| e-Paper Kertas HVS A4 75gsm (Kertas Fotocopy) | Rp46.900 |
| NACHI TAPE Lakban Kraft (Solasi / Selotip) | Rp1.399.900 |
Data diperbarui pada 13/12/2025 (Harga belum termasuk PPN)





















































































































































%20(Kertas%20Coklat)/9eP103183338-1.jpg)




/95P103183329-1.jpg)
/90P101002324-4.jpg)
/0nP108596023-1.jpg)


/5aP107822190-6.jpg)
/7vP102134283-22.jpg)


s%20for%20Experiments%20%26%20Research/FUJIKIN%20LOK%20Fittings/8xP108131321-1.jpg)