Beli joystick di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DAYTON Joystick Operator
    Mulai

    Rp5.099.900

    DAYTON Joystick Operator
    Deskripsi:
    Control vertical and horizontal movement easily and smoothly with these rugged joysticks.
    atribut:
    • UNSPSC: 39121546
    • Action: Momentary
    • Bezel: Metal
    • Contact Form: Not Included
    • Direction Of Operation: Vertical and Horizontal
    • Joystick Material: Metal
    • Latching / Non-Latching: Non-Latching
    • NEMA Rating: 4,13
    • Number of Directions: 4
    • Size (mm): 30
    • Standards: CE; CSA; UL
  2. EATON Joystick
    Mulai

    Rp3.099.900

    EATON Joystick
    atribut:
    • Length (mm): 15 (from the panel)
    • Protection Class: IP66
    • Offset Angle (°): [Joystick Travel] 30
    • Mechanical Life (Cycles): 100000
    • Operating Temperature Range (°C): -25 to 70
  3. REDRAGON Gamepad Joystick Saturn
    Mulai

    Rp189.900

    REDRAGON Gamepad Joystick Saturn
    atribut:
    • Compatibility: Android, PlayStation, PS3, PS2, Windows 10, 8, 7, Vista, XP
  4. REDRAGON Wireless Gamepad Harrow
    Mulai

    Rp399.900

    REDRAGON Wireless Gamepad Harrow
    Deskripsi:
    MULTI-PLATFORM COMPATIBLE WIRELESS GAME PAD; The USB Gaming Controller is compatible with Android, PlayStation, PSP3, PS3, Windows 10, 8, 7, Vista, XP supporting Xinput Xbox 360 games on PC and Laptops (Xinput mode) The Joystick supports plug-and-play connection for Android Systems and includes Controller Calibration Software for Windows PCsWIRELESS GAMING CONTROLLER; The Wireless 2.4GHz Redragon G808 Harrow Game Pad PC Controller features a rechargeable LiPo Battery, Zero-Lag High-Speed wireless transmission technology with a range of up to 10 meters and 40 hours continues play timeMULTI-MODE SUPPORT & DUAL IMPACT SHOCK JOYSTICK: The Game Controller features Xinput & DirectInput, Vibration Feedback, Turbo Function, 12 programmable buttons, 8-way programmable D-pad. Two vibration motors are embedded in the side grips delivering distinct impact vibration feedback enhancing immersion and realism during the gameEXTENSIVE POPULAR GAME SUPPORT; The Redragon G808 Harrow Game Controller works with popular new titles and old favoritesERGONOMICALLY DESIGNED; The Joystick was designed with ergonomics in mind, and designed in a way that's comfortable to hold, even for long periods of your favorite games.
  5. Makita Mesin Bor Bobok Beton SDS-Plus
    Mulai

    Rp6.299.900

    Makita Mesin Bor Bobok Beton SDS-Plus
    atribut:
    • Capacity Steel (mm): 13
    • Capacity Wood (mm): 32
    • Power Supply Cord (m): 4
    • Capacity Concreate: With Diamond Core Bit: 65 mm; With T.C.T. Bit: 24 mm
    • Continuous Rating Input: 780 W
    • Dimensions: 407 x 120 x 220 mm
    • Impacts Per Minute: 0 - 4,500 ipm
    • No. Load Speed: 0 - 1,000 rpm
  6. Makita Mesin Gerinda Tangan
    Rating:
    100% of 100
    (1)
    Mulai

    Rp399.900

  7. Daiichi Map L DCS A4
    Rating:
    97% of 100
    (38)
    Mulai

    Rp32.000

    Daiichi Map L DCS A4
    atribut:
    • Size: A4
  8. Hikvision Easy IP 2.0 EXIR Dome Camera
    Mulai

    Rp2.599.900

    Hikvision Easy IP 2.0 EXIR Dome Camera
    Deskripsi:
    1/1.8inch Progressive Scan CMOS; H.265+/H.265/H.264+/H.264/MJPEG; Powered by Darkfighter technology, Color: 0.005 lux@(F1.6, AGC ON), 0 lux with IR; 25fps(3200x1800),, 25fps/30fps (2688x1520, 1920x1080); VCA functions; 3 streams; 3D DNR; BLC/HLC; ICR; EXIR, up to 30m; DC12V&PoE; Built-in micro SD/SDHC/SDXC slot; HIK-Connect cloud service;*-S model: Audio/Alarm IO
    atribut:
    • Form Factor: EXIR Dome
    • Material: All-metal
    • Lens (mm): 2.8/4 fixed lens
    • WDR (dB): 120 WDR
  9. ABB Control Switch
    Mulai

    Rp229.900

    ABB Control Switch
    Deskripsi:
    Control Switches According Din En 60669-1, Vde 0632 Part 1, Rated Currents: 16/25 A, 250 Vacpdc, Contacts: 2 No + 2 Nc/3 No + 1 Nc/1 No + 1 Nc, Module Width: 0,5/1
    atribut:
    • Control Element Color: Grey
    • Material of Conductor: Copper
    • Product Height (mm): 85
  10. ABB Switch Disconnectors
    Mulai

    Rp339.900

    ABB Switch Disconnectors
    Deskripsi:
    3-Pole, Front Operated, Base Mounted, Din-Rail Mountable Switch-Diconnector / Non-Fusible Diconnect Switch With Protected Clamp Terminals, Handle And Shaft Are Not Included
    atribut:
    • Distance Between Phases: Standard
    • Mounting Type: Base mounting
    • Number of Poles: 3
    • Operating Mode: Front operated
    • Pollution Degree: 3
    • Position of Line Terminals: Top In - Bottom Out; Bottom In - Top Out
  11. Makita Gerinda Tangan
    Rating:
    100% of 100
    (9)
    Mulai

    Rp819.900

    Makita Gerinda Tangan
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  12. ABB Manual Change Over Switch
    Mulai

    Rp999.900

    ABB Manual Change Over Switch
    Deskripsi:
    Ot40F4C Change-Over Switch, Handle And Shaft Need To Be Ordered Separately, Open Transition
    atribut:
    • Position of Line Terminals: Top In - Bottom Out, Bottom In - Top Out
    • Number of Poles: 4
    • Distance Between Phases: Standard
    • Operating Mode: Front operated
    • Fourth Pole Position: Right Side
    • Fourth Pole Type: Switched - Simultaneous Function
    • Mounting Type: Base mounting
  13. ABB Compact Selector Switch
    Mulai

    Rp779.900

    ABB Compact Selector Switch
    Deskripsi:
    Modular Selector Switch - 2-Pos Maintained - Short Handle - Red - Non-Illuminated - Black Plastic - No Contact Block
    atribut:
    • Actuator Type: Short handle
    • Enclosure Type NEMA: Type1, Type12, Type13, Type3R, Type4, Type4X
    • Illumination: Non-illuminated
    • Mechanical Durability: 0.5 million
    • Product Width (mm): 30
  14. ABB Under Voltage Release for High Performance Circuit Breaker
    Mulai

    Rp1.799.900

    ABB Under Voltage Release for High Performance Circuit Breaker
    atribut:
    • Dimension Diagram: 2CCC413003C0201
    • Size: 1 module
    • Number of Contacts CO: 0
    • Number of Contacts NC: 0
    • Number of Contacts NO: 0
    • Frequency (Hz): 50/60
    • Product Height (mm): 95
    • Product Length (mm): 82.5
    • Product Width (mm): 27
  15. ABB Manual Motor Starter Magnetic Only
    75%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp199.900

    ABB Manual Motor Starter Magnetic Only
    Deskripsi:
    The MO132-0.16 manual motor starter magnetic only is a compact 45 mm width device with a rated operational current of Ie = 0.16 A. This device is used to manually switch on and off loads/motors and to protect them reliably and without the need for a fuse from short-circuits. The manual motor starter offers a rated service short-circuit breaking capacity Ics = 50 kA at 400 V AC. A combination together with overload relays or motor controllers allows the protection of motors. Further features are the built-in disconnect function, trip-free mechanism and a rotary handle with a clear switch position indication. The manual motor starter magnetic only is suitable for three- and single-phase applications. The handle is lockable to protect against unauthorized changes. Auxiliary contacts, signalling contacts, undervoltage releases, shunt trips, 3-phase bus bars, power in-feed blocks are available as accessory.
    atribut:
    • Rated Frequency (Hz): Main Circuit 50; Main Circuit 60
    • Number of Poles: 3
    • Actuator Type: Rotary Handle
    • Mounting Position: 1 to 6
    • Mounting on DIN Rail: TH35-15 (35 x 15 mm Mounting Rail) acc. to IEC 60715; TH35-7.5 (35 x 7.5 mm Mounting Rail) acc. to IEC 60715
    • Pollution Degree: 3
  16. ABB Electric Motor 1000RPM 6 Pole B3 Foot Mounted
    Mulai

    Rp1.899.900

    ABB Electric Motor 1000RPM 6 Pole B3 Foot Mounted
    atribut:
    • Insulation class: ICLF
    • IM Class: IMB3 IM1001
    • IP Class: IP55
    • Number of Poles (High): 6
    • Phase: 3
    • Speed (rpm): 1000
    • Two Speed Motor: No
    • Voltage (V): 400
    • Voltage Code: D
Daftar Harga joystick Terbaru October 2025
Fort Saklar Monolever/JoystickRp65.000
DAYTON Joystick OperatorRp5.099.900
EATON JoystickRp3.099.900
REDRAGON Gamepad Joystick SaturnRp189.900
Camozzi Manually Operated Console Minivalve Series 2Rp359.900
REDRAGON Wireless Gamepad HarrowRp399.900
BOSCH Mesin Bor Bobok BetonRp1.999.900
Makita Mesin Bor Bobok Beton SDS-PlusRp6.299.900
Makita Mesin Gerinda TanganRp399.900
Daiichi Map L DCS A4Rp32.000

Data diperbarui pada 08/10/2025 (Harga belum termasuk PPN)