Beli ip camera di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Uniview EasyStar IP Camera
    Mulai

    Rp2.199.900

    Uniview EasyStar IP Camera
    Deskripsi:
    1/2.7inch CMOS, ICR, 2688x1520:30fps,Ultra 265/H.265/H.264/MJPEG, Double stream, DC12V & PoE,Fixed lens 2.8mm,4mm, IR range: up to 30m. , 3-axis EasyStar: 0.003 Lux min. illumination
    atribut:
    • Resolution (MP): 4
    • Compressior: Ultra 265
    • Lens (mm): 2.8 Fixed
    • Audio: Mic
  2. Fantech Smart IP Camera PTZ
    Mulai

    Rp399.900

    Fantech Smart IP Camera PTZ
    Deskripsi:
    Dilengkapi slot kartu SD dengan kapasitas maksimum 128GB, untuk menyimpan rekaman apa yang terjadi, rekaman apa yang terjadi saat Anda tidak di rumah.Lihat rumah, taman, atau di mana pun Anda dengan mudah, saat bepergian melalui aplikasi kami.Mampu mendeteksi gerakan sekecil apa pun, dan melacak arahnya, untuk tingkat keamanan tertinggi.Akses dan cadangkan semua rekaman Anda dengan mudah, saat bepergian melalui penyimpanan cloud.Smart IP Camera Fantech PTZ menmpilkan hasil rekaman dengan resolusi 1080p sehingga rekaman yang diambil menggunakan smart ip camera ptz dapat menghasilkan rekaman yang jernih dan selain itu IP CAM PTZ dapat merekam sudut pandang 135 derajat, Sehingga and
    atribut:
    • Resolution: Full HD 1080p
    • Power (V): DC15
    • Field of View (°): 135
    • Lens (mm): 3.6
    • Video Compression: H.264
    • Storage: MicroSD 128gb (max)
    • System Support: IOS / Android
    • Wi-Fi: IEEE 802.11 b/g/n 2.4 GHz
  3. BOSCH PTZ Dome
    Mulai

    Rp30.999.900

    BOSCH PTZ Dome
    Deskripsi:
    PTZ dome 2MP 12x clear indoor in-ceiling- Perfect combination of style and technology for indoor installations that require high-quality imaging in a compact and aesthetic dome housing- Integrated 12x optical zoom that clearly identifies people (90 m / 295 ft maximum) without loss of any identification details (250 pixels/m).- Built-in Essential Video Analytics to trigger relevant alerts and quickly retrieve data- Simple installation with flexible mounting options (in-ceiling or surface mounting)
    atribut:
    • Resolution (MP): 2
    • Color: White
    • Effective Picture Elements (HxV) (px): 1945x1097
    • Input Voltage (VAC): 21 to 30
    • Iris Control: Automatic
    • Pre-position Accuracy (°): average 0.10
  4. BOSCH Turret Camera
    Mulai

    Rp12.999.900

    BOSCH Turret Camera
    Deskripsi:
    Turret camera 5MP HDR 120° IP66 IK10 IR- 5MP resolution with image quality up to 30 fps for highly detailed images- Built-in Essential Video Analytics to trigger relevant alerts and quickly retrieve data- Fully configurable H.265 multi-streaming- High Dynamic Range (120 dB) for challenging bright and dark scenes- Built-in IR illuminator with 15 m (49 ft) viewing distance
    atribut:
    • Resolution (MP): 5
    • IP Rating: IP66
    • Impact Protection (EN 50102): IK10
    • HDR (°): 120
    • Built-in IR (ft): 49
    • Built-in IR (m): 15
    • Field of View Wide (°): 94 to 118
    • Frame Rate (fps): 20 to 25
    • Lens Focal Length (mm): 2.30 to 2.80
    • Operating Temperature (°C): -30 to 50
    • Operating Temperature (°F): -22 to 122
    • Resolution: 1920x1080; 1280x720; 768x432; 640x480; 3072x1728; 2304x1296; 720x480; 2720x1530
    • Sensor Type: 1/2.9 inch CMOS
    • Video Compression: H.264 (ISO/IEC 14496-10); M-JPEG; H.265/HEVC
  5. Hikvision Easy IP 2.0 EXIR Bullet Camera
    Mulai

    Rp3.099.900

    Hikvision Easy IP 2.0 EXIR Bullet Camera
    Deskripsi:
    1/1.8inch Progressive Scan CMOS; H.265+/H.265/H.264+/H.264/MJPEG; Powered by Darkfighter technology, Color: 0.005 lux@(F1.6, AGC ON), 0 lux with IR; 25fps(3200x1800),, 25fps/30fps (2688x1520, 1920x1080); VCA functions; 3 streams; 3D DNR; BLC/HLC; ICR; EXIR; DC12V&PoE; Built-in micro SD/SDHC/SDXC slot; HIK-Connect cloud service;*-2I/4I model: up to 60m(2Leds)/80m(4Leds) IR distance
    atribut:
    • Form Factor: EXIR Bullet
    • Lens (mm): 2.8/4/6 fixed lens
    • WDR (dB): 120 WDR
  6. Panasonic Kamera CCTV Seri E (Kamera Pengaman)
    Mulai

    Rp3.199.900

    Panasonic Kamera CCTV Seri E (Kamera Pengaman)
    atribut:
    • Resolution (MP): 1.3
    • IR Distance (m): 20
  7. Bardi Smart IP Camera PTZ Indoor
    Mulai

    Rp619.900

    Bardi Smart IP Camera PTZ Indoor
    Deskripsi:
    BARDI Smart Indoor PTZ IP Camera merupakan kamera pintar yang dapat menyalurkan video berikut suara kepada smartphone dan suara dari smartphone.BARDI Smart Indoor PTZ IP Camera memiliki tempat penyimpanan slot SD Card max 128GB (tidak termasuk) dan dapat memberi notifikasi bila ada yang lewat pada jam yang di tentukan dalam aplikasi. Pada posisi gelap akan otomatis switch ke night vision.Kamera ini hanya perlu untuk disambungkan ke sumber listrik dan jangan lupa download applikasi BARDI Smart Home dan disambungkan dengan koneksi WIFI 2.4Ghz untuk dapat berfungsi dengan optimal. BARDI Smart Indoor PTZ IP Camera dapat di posisikan terbalik dan menempel pada plafon, dengan orientasi video dalam aplikasi bisa di putar 355° secara horizontal dan 60° secara vertikal, sehingga lebih luas dan bebas dalam melakukan pengawasan.
    atribut:
    • Lens (mm): 3.6
    • NV Distance (m): 10 (Night Visibility)
    • Shutter: 1/25-1/100/100000
    • Visible Angle (degree): 360
    • Bit rate (Kbps-Mbps): 32-2
    • Build in (°): Pan:0-355 Tilt:0-60
    • Dimensions (mm): 87.4x123.3
    • Image Sensor (inch): 1/2.9 (2Megapixel CMOS)
    • Operating Temperature (°С): -20 to 50
    • Power Supply (V/A): DC 5/1
    • Waterproof: No
    • Wireless (Ghz): 2.4 (Wifi)
  8. Hikvision Turbo HD Turret Camera
    Mulai

    Rp479.900

    Hikvision Turbo HD Turret Camera
    Deskripsi:
    2MP Indoor EXIR Fixed Turret Camera (2.8mm)- High quality imaging with 2 MP, 1920 × 1080 resolution- 2.8 mm Fixed lens- Up to 20 m IR distance for bright night imaging- One port for four switchable signals (TVI/AHD/CVI/CVBS)- Water and dust resistant (IP66)
    atribut:
    • Resolution (MP): 2
    • Fixed Lens (mm): 2.8
    • Operating Conditions (°C): -40 to 60 (-40 to 140°F)
    • Maximum Power Consumption (W): 3.2
    • Power Supply (V DC): 12 ± 25%
  9. Multi (Tissue) Tisu Wajah Multi Pop Up Higenis
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.900

    Multi (Tissue) Tisu Wajah Multi Pop Up Higenis
    Deskripsi:
    Tisu Wajah Multi higienis dan lembut, cocok untuk berbagai kegiatan. Aman untuk digunakan dalam setiap kesempatan dan bagus untuk penggunaan sehari-hari.Tisu ini dapat membantu membersihkan kotoran atau noda di wajah atau bagian tubuh lainnya. Tessa Facial Tissue dapat menjadi pelengkap kebutuhan Anda dan keluarga.Tisu Tessa terbuat dari 100% serat kayu alami yang menghasilkan tisu lembut dan kuat, sehingga Tessa dapat menjadi pilihan yang tepat untuk tisu berkualitas.Detail:- Terbuat dari bahan berkualitas- Lembut dan nyaman di kulit- Cocok digunakan untuk seluruh keluarga- Isi 200 sheet /pcsManfaat Tessa Facial Tissue:- Membersihkan kotoran atau noda di wajah, mulut, dan bagian tubuh lain- Membersihkan keringat di wajah
    atribut:
    • Number of Ply: 2
    • Number of Sheets: 200
    • Material: Natural Virgin Fiber
Daftar Harga ip camera Terbaru December 2025
D-Link IP Camera Video RecorderRp2.599.900
Uniview EasyStar IP CameraRp2.199.900
D-Link Wifi Camera HD Res & NightRp1.999.900
Fantech Smart IP Camera PTZRp399.900
BOSCH PTZ DomeRp30.999.900
BOSCH Turret CameraRp12.999.900
Hikvision Easy IP 2.0 EXIR Bullet CameraRp3.099.900
Panasonic Kamera CCTV Seri E (Kamera Pengaman)Rp3.199.900
Bardi Smart IP Camera PTZ IndoorRp619.900
Hikvision Turbo HD Turret CameraRp479.900

Data diperbarui pada 13/12/2025 (Harga belum termasuk PPN)