Beli harga genset silent 50 kva di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Denyo Generator Isuzu (Genset)atribut:
- Type: Silent
- Phase: 3
- Fuel Tank Capacity (L): 125
- Dimension (L x W x H) (mm): 2200x880x1250
- Engine Type: Isuzu BB-4BG1T
- Rated Output (kVA): 50
- Frequency (Hz): 50/60
- Type of Fuel: Diesel
- Denyo Generator Kubota (Genset)atribut:
- Frequency (Hz): 50/60
- Type: Silent
- PERKINS Genset Tipe SilentDeskripsi:Monotaro.id menyediakan produk generator tipe silent dengan merk Perkins, cocok dipakai untuk industri manufaktur dan konstruksi maupun lainnya, tersedia dengan harga kompetitif di website kami.atribut:
- Speed (rpm): 1500
- Yamaha Generator Conventional (Mesin Genset)Deskripsi:Yamaha memiliki range produk Generator Conventional yang lengkap dengan kapasitas tangki bahan bakar 4L digunakan untuk industri manufaktur, jasa, dan pemakaian rumah tanggaatribut:
- Rated Power (W): 650
- Frequency (Hz): 50
- Voltage (V): 220
- Fuel Tank Capacity (L): 4
- Dimension (L x W x H) (mm): 367x312x375
- Engine Type: 2 Stroke
- Maximum Power (W): 780
- Noise Level (dBa): 57
- Operating Time: 6.0Hours
- Starting System: Recoil
- Hyundai Generator Portabel Tipe Inverter (Genset)atribut:
- Phase: Single
- Frequency (Hz): 50
- Voltage (V): 220
- MultiPro Genset Bensin GN (Generator Bensin)atribut:
- Full Tank Capacity (L): 15
- Oil Capacity (L): 0.6
- Voltage (V): 220
- Hyundai Generator Bensin (Genset)atribut:
- Voltage (V): 220
- Yamaha Generator 4 Tak (Mesin Genset)atribut:
- Phase: 1
- Voltage (V): 220
- Frequency (Hz): 50
- MultiPro Genset Bensinatribut:
- Frequency (Hz): 50
- Freshgen Generator AC 3 Fasa (Mesin Genset)Deskripsi:STC series alternator are to be used in town, the countryside, Worksites, mountain districts and pasture lands as a electric power source for lighting purpose, It can also be used as a reserved power source for emergent case. The generators are of drip-proof with rotary field type and with the adoption of harmonic excitation system, that allow your easy operation and simple maintenance. The generators are of three-phase four-wire type. Making use of star connection with neutral point. The rated line voltage is 400V.phase voltage 230V.frequency 50Hz,power factor 0.8(lag).It can provide 60Hz and the other voltage's generator according to necessary.atribut:
- Phase: 3
- Freshgen Generator AC 1 Fasa (Mesin Genset)Deskripsi:The ST series generators are mainly designed to serve as power generating unit of small capacity which supply electricity for lighting purpose in ships as well as for household electric devices used in towns or villages.atribut:
- Phase: 1
- Tiger Genset TNG4500 - TNG6500 AE+B+W (Generator)atribut:
- Fuel Tank Capacity (L): 25
- Voltage (V): 220
- Frequency (Hz): 50
- Ignition System: Non-contact transistorized ignition (T.C.I)
- Starting System: Recoil/Electric
- Tiger Genset TNG1500Aatribut:
- Rated Power (W): 800
- Fuel Tank Capacity (L): 5.5
- Voltage (V): 220
- Frequency (Hz): 50
- Oil Capacity (L): 0.3
- Dimension (L x W x H) (mm): 455x370x380
- Engine Type: Forced air-cooled, 4 stroke, OHV
- Ignition System: Non-contact transistorized ignition (T.C.I)
- Max.Output (HP): 2.8
- Maximum Power (W): 880
- Model : TE154
- Rated Current (A): 4
- Starting System: Recoil
- Tiger Genset TDG3500AE & TDG5000AE (Generator)atribut:
- Rated Power (W): 4800
- Rated Current (A): 8.2
- Voltage (V): 220
- Frequency (Hz): 50
- Fuel Tank Capacity (L): 15
- Dimension (L x W x H) (mm): 715x480x645
- Engine Type: Single-cylinder, vertical, 4 stroke, air-cooled, direct-injection
- Ignition System: Transistorized self-excitation comstant voltage (AVR)
- Maximum Power (W): 5000
- Model : TD186FE
- Oil Capacity (L): 1.65
- Starting System: Recoil / Electric
- Tiger Genset EPN2900DX & EPN3900DX (Generator)atribut:
- Fuel Tank Capacity (L): 15
- Voltage (V): 220
- Frequency (Hz): 50
- Dimension (L x W x H) (mm): 610x440x460
- Engine Type: Forced air-cooled, 4 stroke, OHV
- Ignition System: Non-contact transistorized ignition (T.C.I)
- Oil Capacity (L): 0.6
- Starting System: Recoil
Daftar Harga harga genset silent 50 kva Terbaru December 2025
| Denyo Generator Isuzu (Genset) | Rp519.999.900 |
| Hyundai Genset Diesel Silent | Rp23.999.900 |
| Denyo Generator Kubota (Genset) | Rp219.999.900 |
| PERKINS Genset Tipe Silent | Rp169.999.900 |
| FIRMAN Generator Diesel Silent (Genset) | Rp119.999.900 |
| Yamaha Genset Diesel (Genset Diesel) | Rp119.999.900 |
| Yamaha Generator Conventional (Mesin Genset) | Rp3.799.900 |
| Hyundai Generator Portabel Tipe Inverter (Genset) | Rp7.199.900 |
| MultiPro Genset Bensin GN (Generator Bensin) | Rp3.199.900 |
| Hyundai Generator Bensin (Genset) | Rp5.199.900 |
Data diperbarui pada 13/12/2025 (Harga belum termasuk PPN)



















































































































































/P102122563-1.jpg)

/P102122556-1.jpg)

/P102540280-1.jpg)
/P102080214-1.jpg)
/P102080191-1.jpg)
/P102093436-4.jpg)
/P101005502-1.jpg)
/czP102093467-5.jpg)
/P102267776-1.jpg)
/P102080207-1.jpg)

/P102045350-1.jpg)
/P102045343-1.jpg)
/P101005150-1.jpg)
/3kP102174128-2.jpg)

/P101005152-1.jpg)
/43P101005147-2.jpg)