Beli electrostatic meter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AND Electrostatic Field MeterDeskripsi:Electrostatic Field MeterThe AD-1684 is an electrostatic field meter designed for detecting the existence of static electricity, which is often the cause of inaccurate weighing. The AD-1684 can be used for measuring the electrostatic charge of measured
- SIMCOION Digital Static Field Meteratribut:
- Set Contents: Ion balance plate, Exclusive earthed wire 1m, soft case
- Measurement Range (kV): 0 to 30
- Power Supply: laminated type 9V battery (006 P) x 1piece (included)
- Measurement Accuracy: +-10%(indicated value)
- Measurement distance: 25mm+-0.5
- Vessel Electrostatic Field MeterDeskripsi:VESSEL’s EYE-02 is a palm-sized electrostatic measuring device ideal for measuring polarity and intensity of static charge on parts and assembly lines. It's also very useful for checking ion balance performance of various ionizers.atribut:
- Static Voltage: +/-0 to +/- 1,5 kV (Low range)
- Measuring Range: +/-1.0 to +/- 20 kV (High range)
- Ion Balance Voltage: 0 to +/- 200V
- Measuring Distance: 0,98inch +/- 0,02inch (25mm ± 0.5mm) (between charged object and field meter)
- Accuracy: +/- 10% (LCD display refreshes 5 times/second)
- Ambient Conditions: 50 degrees to 104 degrees F (10 degrees to 40 C), 60% RH or lower
- Display: Large LCD display (Digital and bar graph)
- Response Time: Within 1 second
- Dimensions (LxWxD): 123mmx70mmx25m
- ASPURE Electrostatic Meteratribut:
- Size (mm): 78x27x130
- Measurement Distance (mm): Display measurement result automatically corrected by the distance about 20 - 40 from the object to be measured
- Measurement Range (kV): Charge measurement/0 to ±19.9, Ion balance measurement/0 to ±199V
- Measurement Accuracy: ±10%
- Power Auto Off (minute): Approx 3
- Accessories: Stainless Steel plate for ion balance measurement
- Package Size (mm): 190x200x110
- Power Supply: 006P (9V) type dry cell (included)
- Vibra Standard Precision Balance AJ SeriesDeskripsi:- Standard Precision BalanceThis is the basic concept of ViBRA AJ series. Simple, but profound scope for wide measurement fields. Laboratory,factory, jewelry shops, etc... ViBRA AJ series is always the simplest & the best solution for your needs.
- Atago Salinity RefractometerDeskripsi:This instrument measures the salinity and specific gravity of seawater, and utilizes a new material that is durable against salty samples, The salinity of seawater is displayed in parts per mill (‰). The MASTER-S/MillM is a good alternative choice when the water resistant feature is not a priority and the Temperature Compensation will be carried out manually.For the model with Automatic Temperature.
- Bellingham + Stanley Optical Refractometer Abbe 5Deskripsi:The Abbe 5 is an affordable refractometer ideally suited for use where a wide measurement range of Refractive Index is required, such as in smaller contract laboratories or applications where sample throughput is relatively low. The instrument is also perfect for practical demonstrations and experiments in chemistry and physics laboratories of schools, colleges and universities.The Abbe 5 features both Refractive Index and Brix scales, with the prism temperature monitored electronically and displayed on the clear digital display. Connections for a waterbath provide optional prism temperature control, facilitating accurate readings to 4 decimal places RI (1 decimal Brix). Dispersion measurements of solids materials such as glass, contact lenses and fibre optics may be made in accordance with standard practice. Abbe 5 refractometers may be used in either transmission mode, where light passes through the illuminating upper prism through the sample or reflective mode, where light is reflected from beneath the sample and "bounces off" the lower prism/sample interface; the latter being especially useful for measuring samples of high optical density such as rubber, polymers and the suchlike.The Abbe 5 refractometer is supplied with a glass calibration plate, contact liquid, and instruction manual and is packed in a hard flight case for easy transportation and storage.atribut:
- Ambient Temperature (°C): 5 to 40
- Battery Life (month): Approx. 12 (continual use)
- Operating Temperature (°C): 5 to 70
- Power Supply (Temperature): Battery (1 x 1.5V AA alkaline)
- Refractive Index / Sugar Scale (°Brix): 1.30 to 1.70 / 0 to 95
- Resolution Refractive Index: 0.0005
- Resolution Sugar (°Brix): 0.1
- Temperature Resolution (°C): 0.1
- Atago Digital Handheld Pocket RefractometerDeskripsi:Designed with a full Range (Brix 0.0 to 93.0%), the PAL-3 works perfectly for measuring almost any samples.This model has been modified to have a high measurement accuracy at +/-0.1% Brix, the highest accuracy model in PAL series.atribut:
- Cat. No.: 3830
- Resolution (Brix%): 10
- Accuracy (%): ±0.1
- Temperature Compensation (°C): 10 to 100
- Dimensions (cm): 5.5x3.1x10.9
- International Protection Class: IP65 Water resistant
- Measurement Range Brix (%): 0.0 to 93.0
- Measurement Time: About 3 seconds
- Power Supply: 2 x AAA Batteries
- Sample Volume: 2 to 3 drops
- Temperature Resolution (°C): 0.1
- Atago Handheld RefractometerDeskripsi:The scale width has been expanded to make it easier to read.You can easily measure the concentration.For measuring low-concentration samples such as sugar-free beverages and white mold release agents.Food use: Low concentration tomato juice, soup, soup stock, etc.Industrial applications: Detergents, various water-soluble liquids.
- Sato Keiryoki Mfg Handheld RefractometerDeskripsi:Concentration measurement.
- SNDWAY Refractometer Sugar Brix Meter Saccharimeter DigitalDeskripsi:Alat pengukur konsentrasi gula dalam suatu larutan, buah, sayur, dll.Dapat digunakan untuk kebutuhan industrial, scientific research, quality control, dll.Tersedia 2 menu bahasa, yaitu Mandarin dan Inggris.* Cara mengakses menu dalam bahasa Inggris: Tekan 2 tombol bagian bawah secara bersamaan untuk menyalakan alat.* Untuk mengembalikan ke bahasa Mandarin: Matikan alat, lalu tekan kembali 2 tombol bagian bawah secara bersamaan untuk menyalakan alat.atribut:
- IP Rating: IP65 (dustproof and waterproof) Corrosive resistant
- Rechargeable Battery: 20000 Measurement per full charge
- Range: 0% - 55% Brix
- Resolution: 0.1% Brix
- Accuracy (°C): ±0.2% Brix / ±1
- Temperature (°C): 10 - 40
- Power: 2 pcs Ni-MH 1.2V AA 2100 mAh (rechargeable Battery)
- Size (mm): 120x55x30
- Kenko China Hand-held Refractometeratribut:
- Remark: ATC
- Extech Battery Coolant Refractometeratribut:
- Input Power: 0
- Netto Weight (kg): 0.2
- Manufacturing Number: RF41
- Dimension Unit (cm): 16.5x3.8x3.8
- Type: Battery Coolant
- Atago Handheld Refractometer with Automatic Temperature Compensation and Waterproof FunctionDeskripsi:With automatic temperature compensation (10 to 30 ° C).It is the first handheld refractometer with a waterproof function (IP65).It is a Good Design Award winning product.Food uses: fruit juices, soft drinks, carbonated drinks, canned syrups, soups, etc. Industrial applications: Water-soluble cutting oils, water-based cleaning solutions, various water-soluble liquids, etc.atribut:
- Protection Grade: IP65
- Minimum scale (Brix%): 0.2
- Temperature Compensation Range (°C): 10-30
- Depth (mm): 34
- Height (mm): 204
- Measurement Accuracy Brix (%): ±0.2
- Measurement Range Brix (%): 0 to 33
- Width (mm): 32
- Oxford Precision Portable Optical RefractometerDeskripsi:For determining the concentration of oil in water emulsions and transparent solutions, such as machine shop coolant. Maintaining the correct mixture in coolant systems is vital to ensure optimum performance from cutting tools. To protect the machine and workpiece from corrosion and to reduce the risk of health hazards arising from incorrect concentrations of water soluble oils. To economise the use of water base cutting fluids and grinding fluids. Specifications: Range ND: 1.333 - 1.356. Bx: 0-15%. Eyepiece magnification: 11x. Telescopic lens magnification: 4x. Accuracy: +/- 0.0003 +/- 0.2% Lattic value: 0.0005 0.2% Supplied in fitted plastic case complete with calibration screwdriver and operator manual.atribut:
- Magnification: 11x
- Width: 38
- Height: 38
- Includes: calibration screwdriver operator manual plastic case
- Type: Refractometer
- Length: 185
- Hanna Instruments Digital Refractometer for Brix Measurement in FoodDeskripsi:Optical sensore and digital display. Models with Automatic Temperature Compensation (ATC)atribut:
- Battery Type/Life: 9V / approximately 5000 readings
- MILWAUKEE RefractometerDeskripsi:The Milwaukee digital BRIX refractometer is temperature compensated with a 0 to 85 percent BRIX range and +/- 0.2 percent accuracy. It is easy to use with simple two button operation and fast with a response time under 2 seconds. Maintenance is a breeze also with an easy-to-clean sealed flint glass prism and stainless steel well.atribut:
- Resolution (°C): 0.1
- Case Material: ABS
- Enclosure Rating: IP65
- Dimensions Meter (mm): 192x102x67
Daftar Harga electrostatic meter Terbaru December 2025
| AND Electrostatic Field Meter | Rp30.999.900 |
| SIMCOION Digital Static Field Meter | Rp14.999.900 |
| Vessel Electrostatic Field Meter | Rp12.999.900 |
| ASPURE Electrostatic Meter | Rp20.999.900 |
| Vibra Standard Precision Balance AJ Series | Rp13.999.900 |
| KASUGA Digital Electrostatic Voltmeter | Rp23.999.900 |
| Atago Salinity Refractometer | Rp2.499.900 |
| PRIO Refractometer | Rp319.900 |
| Bellingham + Stanley Optical Refractometer Abbe 5 | Rp73.999.900 |
| Atago Digital Handheld Pocket Refractometer | Rp12.999.900 |
Data diperbarui pada 13/12/2025 (Harga belum termasuk PPN)