Beli dongkrak 40 ton di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Hydraulic Jack
    Mulai

    Rp1.099.900

    TRUSCO Hydraulic Jack
    Deskripsi:
    Handle insertion opening can only be push down from the top or the left
    atribut:
    • Accessories: Handle
  2. Konno Eagle Remote Toe Lift Jack
    Mulai

    Rp26.999.900

    Konno Eagle Remote Toe Lift Jack
    Deskripsi:
    K-series products are remotely controllable and highly maneuverable. They embodied the 3S approaches and they are the flag ship of EAGLEs Toe-Lift Jacks. - These hydraulic jacks are connected with an external pump and a high pressure hose. - Since their operators can operate them remotely, jack-up tasks in a small space or in a place where the foothold of a machine is unstable can be safely completed. - They can lower themselves without any load and the speed to get down can be adjusted by controlling their valves. - They can be operated with a small number of pumping. - They can be laid on their side, tilted or placed upside down for their operations. - Two jacks can be synchronized and controlled by one place.
  3. TEKIRO Hydraulic Bottle Jack (Dongkrak)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp209.900

    TEKIRO Hydraulic Bottle Jack (Dongkrak)
    Deskripsi:
    TEKIRO Botol Dongkrak [100 Ton] merupakan dongkrak yang disebut bottle jack karena bentuknya seperti botol. Fungsi bottle jack sama seperti crocodile jack, yaitu untuk mengangkat kendaraan pada ketinggian tertentu untuk dapat melakukan perbaikan pada bagian bawah kendaraan. Perbedaannya adalah penggunaan bottle jack dapat dimasukkan kedalam kendaraan sebagai perlengkapan utama kendaraan yang mutlak dibutuhkan untuk mengganti roda (ban) sewaktu ban kempes/ bocor. Untuk mendongkrak sebuah kendaraan, dongkrak harus diletakkan tegak lurus pada torak pengangkatnya supaya jangan sampai bengkok.untuk mendongkrak kendaraan dengan kekuatan 100 ton, berdimensi 540mm, 215mm, 325mmFungsi : untuk mendongkrak kendaraan dengan kekuatan 100 tonMaterial : Iron
  4. Konno Eagle Toe Lift Jack (Dongkrak Botol)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp13.999.900

    Konno Eagle Toe Lift Jack (Dongkrak Botol)
    Deskripsi:
    These are our Toe-Lift Jacks tandard G-series models, which are used by our customers most. - They are equipped with a safety valve to prevent overload, enhancing work safety. - The toe structural part from its head down to toe is cast from a mold without welding or bending process. Besides, it is made of high tension steel, which materializes great strength and durability. - By making their toes corners R shaped, it is reducing the risk of deformation or break by stress concentration. - Their insertion sockets can rotate so that their operators can handle pumping at the best positions. - They adopt Two Rods Locked Type Handle with Grip, which is very easy to use. - They can be laid down for use.
  5. MRT Metal Slitting Saw Fine Teeth
    Mulai

    Rp929.900

    MRT Metal Slitting Saw Fine Teeth
    atribut:
    • Diameter Hole (mm): 25.4
  6. Konno Eagle Hydraulic Toe Jack c/w Lever Turning Jaw
    Mulai

    Rp13.999.900

    Konno Eagle Hydraulic Toe Jack c/w Lever Turning Jaw
    Deskripsi:
    -Since safety valve to prevent overloading is attached, even people who are unfamiliar with jack operation can use it with confidence.-The handle is rotation type.-Handle
    atribut:
    • Lifting Force (Claw Portion): 30kN (3.0t)
    • Lifting Force (Head): 60kN (6.0t)
    • Stroke: 62mm
  7. TEKIRO Heavy Duty Hydraulic Floor Jack (Dongkrak Buaya)
    Mulai

    Rp7.499.900

    TEKIRO Heavy Duty Hydraulic Floor Jack (Dongkrak Buaya)
    Deskripsi:
    TEKIRO DONGKRAK BUAYA TYPE TR - 8036 A 3 TON Untuk mendongkrak kendaraan / barang dengan daya angkat 3 ton yang bertype TR-8036A dengan dimensi 1, 140mm 300mm 235mmuntuk mendongkrak kendaraan / barang dengan daya angkat 3 ton yang bertype TR-8036A dengan dimensi 1, 140mm 300mm 235mmFungsi : untuk mendongkrak kendaraan / barang dengan daya angkat 3 tonMaterial : carbon steel
    atribut:
    • Material: Carbon Steel
    • Dimension 8 (mm): 560
  8. Konno Seisakujyo 2-Stage Toe-Lift Jack (With Safety Valve And Handle And Attachment)
    Mulai

    Rp15.999.900

  9. Masada Hydraulic Jack
    Mulai

    Rp3.399.900

    Masada Hydraulic Jack
    Deskripsi:
    -Jack-up in a narrow place is possible.-Handle
  10. KLEENGUARD Nitrile Cut Resistant Gloves (Sarung Tangan Tahan Potong)
    43%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp169.900

    KLEENGUARD Nitrile Cut Resistant Gloves (Sarung Tangan Tahan Potong)
    Deskripsi:
    G60 PURPLE NITRILE* Cut Resistant Gloves provide an even higher level of cut resistance while enhancing dexterity and comfort. The gloves are ambidextrous, breathable, and feature a flexible nitrile dotted palm for better grip.
    atribut:
    • Color: Purple
  11. TEKIRO Hydraulic Floor Jack (Dongkrak Buaya)
    Mulai

    Rp569.900

    TEKIRO Hydraulic Floor Jack (Dongkrak Buaya)
    Deskripsi:
    TEKIRODONGKRAK BUAYAuntuk mendongkrak kendaraan / barang dengan daya angkat 2 ton dengan dimensi 440mm 200mm 135mmFungsi : untuk mendongkrak kendaraan / barang dengan daya angkat 2 tonMaterial : carbon steel
    atribut:
    • Capacity (t): 2
    • Material: Carbon Steel
    • Type: Hydraulic with case Spec#2
  12. Masada Hydraulic Jack
    Mulai

    Rp1.699.900

    Masada Hydraulic Jack
    Deskripsi:
    -Hydraulic jack that is widely used for machinery, construction, civil engineering, automobiles, etc.-Handle
  13. Masada Hydraulic Jack
    Mulai

    Rp17.999.900

    Masada Hydraulic Jack
    Deskripsi:
    -A jack that has the lightness of the operating force of hydraulic jack and the holding force of the journal jack.-Possible to keep the height (no lowering) for a long time.-Handle
    atribut:
    • Lifting Force: 200kN (20t)
    • Stroke: 160mm
    • Height: 310 to 470mm
    • Head diameter: Φ52mm
    • Auxiliary Thread: -mm
  14. SUN RUN Toe Jack Cap (Dongkrak Botol)
    Mulai

    Rp7.599.900

    SUN RUN Toe Jack Cap (Dongkrak Botol)
    Deskripsi:
    SHL SeriesManual Hydraulic Bottle Jack with Toe-Lift-Carbon steel base with automatic welding makes stable quality-Chrome plated plunger resists corrosion and extends life-For heavy equipment lifting or check level with minimum available access
  15. KRISBOW Mesin Bubut
    Mulai

    Rp83.999.900

    KRISBOW Mesin Bubut
    Deskripsi:
    KRISBOW menghadirkan Mesin Bubut dan saat ini tersedia di monotaro.id untuk menunjang kebutuhan Industri anda.
    atribut:
    • Distance Between Center (mm): 1000
  16. MRT Metal Slitting Saw Coarse Teeth
    Mulai

    Rp849.900

    MRT Metal Slitting Saw Coarse Teeth
    atribut:
    • Diameter Hole (mm): 25.4
Daftar Harga dongkrak 40 ton Terbaru December 2025
TRUSCO Hydraulic JackRp1.099.900
Konno Eagle Remote Toe Lift JackRp26.999.900
TEKIRO Hydraulic Bottle Jack (Dongkrak)Rp209.900
MAXPOWER Hydraulic Bottle Jack (Dongkrak)Rp219.900
Konno Eagle Toe Lift Jack (Dongkrak Botol)Rp13.999.900
MRT Metal Slitting Saw Fine TeethRp929.900
Konno Eagle Hydraulic Toe Jack c/w Lever Turning JawRp13.999.900
TEKIRO Heavy Duty Hydraulic Floor Jack (Dongkrak Buaya)Rp7.499.900
KRISBOW Dongkrak BotolRp239.900
Konno Seisakujyo 2-Stage Toe-Lift Jack (With Safety Valve And Handle And Attachment)Rp15.999.900

Data diperbarui pada 13/12/2025 (Harga belum termasuk PPN)