Beli cromwell di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Union Brass Coated Steel Wire Wheel Brushes (WWP)
    Mulai

    Rp30.900

    Union Brass Coated Steel Wire Wheel Brushes (WWP)
    atribut:
    • Material: Brass Coated
  2. REXCO 18 Specialist Contact Cleaner
    Rating:
    100% of 100
    (6)
    Mulai

    Rp34.900

    REXCO 18 Specialist Contact Cleaner
    Deskripsi:
    REXCO 18 Specialist Contact Cleaner dapat digunakan:-Membersihkan komponen elektrik-Tidak meninggalkan residu dan cepat kering-Tidak menghantarkan listrik-Menghambat terjadinya korosiKelebihan: -Daya bersih 2x lebih efektif-Penguapan 2x lebih cepat
  3. Kennedy Internal Circlippliers
    Mulai

    Rp279.900

    Kennedy Internal Circlippliers
    Deskripsi:
    Sprung Straight Jaw Circlip Pliers - Internal Manufactured from specially selected steels. The dual material grip handle design allows the user to apply the greatest force with the minimum amount of effort. These are manufactured with a polypropylene core for strength and durability with a soft thermoplastic outer for non-slip comfort grip. Double polished head and joint. Induction hardened cutting edges. Especially suitable for production line environments where repetitive work is undertaken.
    atribut:
    • Type: Circlip Plier
    • Jaw Angle: Straight
    • Jaw Style: Internal
  4. Uticon Stop Kontak Kabel Roll (Cable Reel)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp259.900

    Uticon Stop Kontak Kabel Roll (Cable Reel)
    Deskripsi:
    Kabel Gulung, Casing terbuat dari bahan resin tahan panas dan berdaya tahan tinggi, Terminal kontak kuningan, Kabel berkualitas tinggi dengan standar Internasional & SNI, Dilengkapi lampu indikator pemakaian, Ukuran ringkas, tepat & portabel - mudah dipakai dan dibawa kemana-mana, Steker arde insulasi berkualitas tinggi berstandar Internasional & SNI, Dilengkapi dengan terminal grounding (arde) untuk keamanan
  5. Non Brand Galvanised Steel Commercial Dust Bin & Lid
    Mulai

    Rp1.099.900

    Non Brand Galvanised Steel Commercial Dust Bin & Lid
    Deskripsi:
    80L Galvanised steel bin with lid suitable for commercial and domestic use.
    atribut:
    • Color: Silver
    • Material: Steel
    • Product Number: 900.200.400
    • Container Capacity: 80L
    • Opening Closure Type: Detached Lid
    • Container Shape: Round
    • Container Capacity (L): 80
    • Size (inch): 18
    • Type: Lift Top Bins
  6. PUREIT Classic
    Mulai

    Rp499.900

    PUREIT Classic
    atribut:
    • Compatible With: Classic 9L
    • Period of Use (months): 6-8
  7. Sumo Tangga Dorong Gudang Beroda Platform Seri NST
    Rating:
    100% of 100
    (2)
    Mulai

    Rp7.999.900

    Sumo Tangga Dorong Gudang Beroda Platform Seri NST
    Deskripsi:
    - 6th generation sturdy & proven design, easy to manufacture yet stable at height.- A wide range of ladder trolleys available from 5 to 14 steps.- Designed for warehouse, factories, retails areas with good storage racks.- Non-slip expanded metal step provide firm grip.- Safety cage at top deck and bottom goods platform.- Capacity 150 kg
    atribut:
    • Finishing: Bright Red Epoxy Powder Coating
    • Maximum Loading Capacity (kg): 150
    • Wheel: Front 2 Swivel 4inch Polyurethane Wheels. 8inch Rubber Wheels Mounted on 2 Rear Axles
  8. Kennedy Club Hammer Fibre Glass Shaft
    Mulai

    Rp539.900

    Kennedy Club Hammer Fibre Glass Shaft
    atribut:
    • Head Material: Drop Forged Steel
    • Shaft Material: Fibreglass
    • Special Features: Anti-vibration
  9. HGI PP Strapping Band
    Rating:
    100% of 100
    (2)
    Mulai

    Rp209.900

    HGI PP Strapping Band
    atribut:
    • Color: Yellow
    • Size (mm): 12
  10. Kennedy Socket 1/4 inch (Mata Soket)
    Mulai

    Rp38.900

    Kennedy Socket 1/4 inch (Mata Soket)
    atribut:
    • Number of Points: 12
    • Socket Type: Bi-Hexagon Socket
    • Socket Depth: Standard
    • Drive Size (inch): 1/4
    • Drive Type: Square
    • Material: Aluminium-Free Chrome Vanadium Steel
  11. B-ONE Test Sieve Shaker Stainless Steel SS-304
    Mulai

    Rp1.099.900

    B-ONE Test Sieve Shaker Stainless Steel SS-304
    atribut:
    • Diameter (mm): 200
    • Height (mm): 50
    • Material: Stainless Steel 304
  12. Kennedy Extra Heavy Duty Cabinet
    Mulai

    Rp9.599.900

    Kennedy Extra Heavy Duty Cabinet
    Deskripsi:
    7 Drawer Heavy gauge steel, welded and riveted to give an extremely rigid construction. Corrosion resistant powder coated finish. Locking mechanism locks all the closed drawers which have individual safety catches to prevent accidental opening. Four heavy duty castors, two fixed and two swivel which when combined with the heavy-duty side handle enable the user to move it with ease. All drawers have smooth running ball bearing drawer slides and aluminium edged handles. Drawer sizes (W x D x H): 1@ 560 x 390 x 40mm. 4@ 560 x 390 x 65mm. 1@ 560 x 390 x 95mm. 1@ 560 x 390 x 205mm.
    atribut:
    • Product Range: Classic Range
    • Mobility: Cabinets Should Only Ever Be Pushed Using The Side Handle Bar; Roller Cabinets When Loaded Are Not Suitable For Frequent Relocation; Strong Ergonomic Handles
    • Product Type: Roller Cabinet
    • Security: Fully Lockable
    • Number of Drawers: 7
    • Color: Red
    • Drawer Load Capacity (kg): 2 Drawers: 30, 5 Drawers: 20
    • Overall Height (mm): 993
    • Overall Length (mm): 699
    • Overall Width (mm): 458
  13. KRISBOW Palet Penampung Tumpahan Cairan
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.099.900

    KRISBOW Palet Penampung Tumpahan Cairan
    Deskripsi:
    Krisbow menghadirkan wada berkualitas untuk menampung tumpahan cairan oli dan bahan kimia untuk melengkapi kebutuhan Anda. Wadah besar ini mampu menampung 4 drum 68Gal/260L per drum untuk menampung cairan oli atau bahan kimia. Jika terjadi kebocoran atau pecah wadah ini dapat menjaga area penyimpanan tetap bersih dan aman. Kisi-kisi wadah ini dapat dilepas. Selain itu, wadah mudah dirakit dan anti slip serta dapat diangkat untuk akses cepat ke perawatan, pembersihan, dan dekontaminasi. Dapat dipindah menggunakan hand pallet atau mesin pengangkat barang/forklift.
    atribut:
    • Color: Black and Yellow
    • Material: HDPE
  14. FILL-RITE Nutating Disc Flowmeter & Totalizer
    Mulai

    Rp6.199.900

    FILL-RITE Nutating Disc Flowmeter & Totalizer
    Deskripsi:
    Nutating disc totalizers for fuels measure the total volume of compatible fuels (e.g., gasoline, kerosene, diesel) moved by a system. These totalizers provide accurate and repeatable measurements of low-viscosity liquids in low-flow rate applications.
    atribut:
    • Flowmeter Type: Paddlewheel
    • Includes Flow Rate Adjustment Knob: Yes
    • Includes Pressure Gauge: No
    • Includes Totalizer: Yes
    • Mounting Location: Inline
    • Mounting Orientation: Universal
    • O-Ring Materials: Buna-N
    • Pulse Rate (pulses/gal): 10
    • Rotor Material: PPS
    • Shaft Material: Stainless Steel
  15. Union Steel Wire Wheel Brushes (WW)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp25.900

  16. FILL-RITE Flow Meter
    Mulai

    Rp7.899.900

Daftar Harga cromwell Terbaru April 2026
Union Brass Coated Steel Wire Wheel Brushes (WWP)Rp30.900
REXCO 18 Specialist Contact CleanerRp34.900
FILL-RITE Pump PartRp579.900
Kennedy Internal CirclippliersRp279.900
FACOM Tool Box Metal (Kotak Perkakas)Rp2.399.900
Uticon Stop Kontak Kabel Roll (Cable Reel)Rp259.900
Non Brand Galvanised Steel Commercial Dust Bin & LidRp1.099.900
PUREIT ClassicRp499.900
Sumo Tangga Dorong Gudang Beroda Platform Seri NSTRp7.999.900
Kennedy Club Hammer Fibre Glass ShaftRp539.900

Data diperbarui pada 05/04/2026 (Harga belum termasuk PPN)