Beli cooler ruangan di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HONEYWELL Ionizer Air CoolerDeskripsi:FAST & EFFICIENT EVAPORATIVE COOLING Honeywell Evaporative Air Coolers are an environmentally-friendly and cost-friendly cooling option for your home. Much like a breeze flowing across a lake or the refreshing cool air you feel near a waterfall, air coolers produce a comfortable, cool breeze with the natural process of water evaporation. When warm air is drawn into the Honeywell Evaporative Cooler, it is filtered through a wet honeycomb cooling medium, which absorbs heat and naturally cools and humidifies the air. A powerful fan pushes the cool air out of the front of the unit into the surrounding area. This no-compressor system cools naturally, efficiently and inexpensively. WORKS BETTER IN LOW HUMIDITY Evaporative Air Coolers are more effective in areas with maximum relative humidity of 60% or less. Warm, dry air is important for more effective evaporative cooling and the temperature decrease will be greater in drier environments because higher evaporation occurs when the humidity is low. Evaporative Air Coolers produce moisture and can be used to increase humidification in a room. They are ideal for maintaining a cool breeze and increase comfort in homes located in drier regions. AN AIR COOLER IS NOT "JUST A FAN" Air coolers use the natural process of water evaporation to cool incoming hot air and use a powerful fan to expel the newly, cooled air. The temperature of dry air can drop significantly when liquid water transforms to water vapor (through evaporation). AN AIR COOLER IS NOT AN AIR CONDITIONER Air conditioners require a chemical cooling refrigerant and an energy-consuming compressor to transform hot air into cool air. The hot air must be released outside the room. The more complex composition of Air Conditioners also makes them more expensive to purchase as they consume significantly higher electricity during use. Evaporative Air Cooler Evaporative cooler for indoor cooling - cools up to 280 Sq. ft. Ideal for cooling small to medium spaces Honeycomb cooling media and carbon dust filter for optimum cooling Powerful 470 CFM air flow Side handles and four durable caster wheels allow easy mobility Adjustable humidity control lets you set the moisture level of the Honeycomb Energy Efficient Non-compressor system cools naturally, efficiently and inexpensively Low power consumption of 250 watts 5.3 gallon (20L) water capacity Low water alarm for easy maintenance Top-loading ice compartment for faster cooling Oscillating louvers Electronic Display & Remote Control Easy-to-use control panel 3 speed settings include: high, medium and low Full-function remote control Automatic off timer Unpack, add water, plug it in, and useatribut:
- Water Tank Capacity (L): 20 (5.3 G)
- Power Consumption Low (W): 250
- Fan Speed Options: High, Medium, Low
- Dimensions (inch): 18.9x14.6x32.9
- Air Flow (m³/hour): 470
- HONEYWELL Air Cooler (Pendingin Udara)Deskripsi:3-in-1 Evaporative Cooling, Fan and Humidification. Space Saving Tower Design: 43.5inch Height. Ideal for targeted spot cooling in small to medium spaces such as a living room, bedroom, den, covered patio or garage. Easy-access washable dust filter washes easily under a faucet for easy maintenance-No replacement filters needed. Enjoy easy digital control with remote control, low water alarm and 3 adjustable fan speeds.atribut:
- Fan Speed Options: 3 Speeds
- Suiden Spot Cooler No Swing One Cooler DuctDeskripsi:The automatic swivel function provides a very wide and smooth cooling effect. Application: Perfect for assembly lines and other stationary work places. Good for large facilities that are not cost efficient to cool. With Suiden spot cooler, like the name implies, you can cool down just one specific spot.atribut:
- Drain Tank Capacity (L): 5
- Refrigerant: R410A
- Dimensions (mm): 430x390x900
- Cooling Capacity (kW): 2.8
- Operating Safety (°C): 25-45
- Power (W): 1010
- Power Supply Voltage (V) : 220
- Suiden Spot Cooler No swing Three Cooler DuctDeskripsi:Application: Perfect for assembly lines and other stationary work places. Good for large facilities that are not cost efficient to cool. With Suiden spot cooler, like the name implies, you can cool down just one specific spot.atribut:
- Drain Tank Capacity (L): 20
- Power Consumption (50Hz): 2.43kW
- Cooling Capacity (50Hz): 5.6kW
- Refrigerant: 407C
- Power Cord Length (m): 2.0
- Operation Safety Range: 25°C (50%)-45°C (40%)
- Dimensions (mm): 600x490x1120
- Power Supply Voltage (V) : 220
- Suiden Spot Cooler Auto Swing Two Cooler DuctDeskripsi:The automatic swivel function both ducts smoothly swing in a 90°angle,providing a pleasant cooling effect for your working area. Application: Perfect for assembly lines and other stationary work places. Good for large facilities that are not cost efficient to cool. With Suiden spot cooler, like the name implies, you can cool down just one specific spot.atribut:
- Drain Tank Capacity (L): 8
- Power Consumption (50Hz): 1.9kW
- Cooling Capacity (50Hz): 4.0kW
- Refrigerant: 407C
- Power Cord Length (m): 2.0
- Operation Safety Range: 25°C (50%)-45°C (40%)
- Dimensions (mm): 470x520x1120
- Power Supply Voltage (V) : 220
- SYMPHONY Air CoolerDeskripsi:An air cooler is the right solution to make the air feel cool with efficient electrical energy. The air cooler has more capabilities than an ordinary fan which only produces wind without providing the coolness and technology it has. For those of you who are in need of a room air conditioner, Symphony DiET 8 i Air Cooler can be an option.atribut:
- Color: White
- SEKAI Air Cooler (Pendingin Udara)Deskripsi:SEKAI AC 0251 merupakan Air Cooler portable dengan fitur 3 fan speed setting, 4,5 L water capacity, 0,5L/H water consumption. Air cooler ini dapat digunakan sebagai kipas, humidifer dan pembersih udara serta dapat digunakan diruangan terbuka. Juga dilengkapi dengan Remote Kontrol - Membuat udara selalu segar pada ruangan AC - Hembusan Angin Kencang - Hemat Listrik - Cepat Turunkan Suhu Ruang hingga 4 Derajat - Dilengkapai Penyaring Anti Debu - Pompa Air Safety Switch, Mati otomatis ketika air habis - Multifungsi: Kipas & Humidifier - Menjaga Kelembaban Udara - Pengaturan 3 Kecepatan Kipas & Timer - Dengan Swing bersudut Lebar - Dilengkapi Kotak Es Pendingin & Roda - Dengan Remote Kontrol
- Suiden Spot Cooler No Swing Two Cooler DuctDeskripsi:The automatic swivel function both ducts smoothly swing in a 90°angle,providing a pleasant cooling effect for your working area. Application: Perfect for assembly lines and other stationary work places. Good for large facilities that are not cost efficient to cool. With Suiden spot cooler, like the name implies, you can cool down just one specific spot.atribut:
- Drain Tank Capacity (L): 8
- Power Consumption (50Hz): 1.9kW
- Cooling Capacity (50Hz): 4.0kW
- Refrigerant: 407C
- Power Cord Length (m): 2.0
- Operation Safety Range: 25°C (50%)-45°C (40%)
- Dimensions (mm): 470x520x1120
- Power Supply Voltage (V) : 220
- HONEYWELL Pendingin Udara Basicatribut:
- Fan Speed Options: 3 Speeds
- ASTAGE Box Pendingin (Pendingin)Deskripsi:-Buckle design with consideration for sealing degree, guard the cool air inside the cooler.-Attached with a shoulder strap accessory.
- Sharp Air Cooler (Pendingin Udara)Deskripsi:Tersedia 4 unit kantong ES agar performa lebih dingin sehingga memaksimalkan hembusan angin dan menjadikan udara ruangan semakin sejuk dan nyaman. Auto Swing Louvers yang dapat mengaktifkan mode sirkulasi udara secara horisontal (kanan-kiri) sehingga dapat mengantarkan udara dingin secara merata ke seluruh ruangan. Dilengkapi dengan Remote Control yang mudah digunakan & tampilannya sudah menggunakan LED menjadi lebih stylish, mudah dimengerti sehingga memudahkan pengoperasian unit.atribut:
- Rated Voltage/Frequency (V/Hz): 220-240/50
- Timer (hour): 1-2-3 up to 15
- APC Fluid CoolerDeskripsi:Heat removal designed to use water or glycol for row and room cooling systems Includes: Installation guideatribut:
- Nominal Input Voltage (V): 400 3PH
- Input Frequency (Hz): 50
- Input Power (W): 1700
- Maximum Height (mm): 980
- Maximum Width (mm): 900
- Maximum Depth (mm): 1910
- Air Flow (lps): 4223.92
- Approvals: TUV
Daftar Harga cooler ruangan Terbaru December 2025
| HONEYWELL Ionizer Air Cooler | Rp4.499.900 |
| HONEYWELL Air Cooler (Pendingin Udara) | Rp3.699.900 |
| Suiden Spot Cooler No Swing One Cooler Duct | Rp17.999.900 |
| Suiden Spot Cooler No swing Three Cooler Duct | Rp51.999.900 |
| Suiden Spot Cooler Auto Swing Two Cooler Duct | Rp35.999.900 |
| SYMPHONY Air Cooler | Rp1.399.900 |
| SEKAI Air Cooler (Pendingin Udara) | Rp1.199.900 |
| Suiden Spot Cooler No Swing Two Cooler Duct | Rp32.999.900 |
| Sharp Air Cooler | Rp1.099.900 |
| HONEYWELL Pendingin Udara Basic | Rp1.399.900 |
Data diperbarui pada 13/12/2025 (Harga belum termasuk PPN)




















































































































































/1nP104049059-1.jpg)




/42P103470146-1.jpg)



/P102979367-1.jpg)
/P102171578-1.jpg)