Beli collet chuck di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Minimo by Minitor Collet Chuck
    Mulai

    Rp989.900

    Minimo by Minitor Collet Chuck
    atribut:
    • Inner Dia. (mm): 2.34
    • Compatible Model: H011, H021, H041, H051, H221, H231
  2. TECHNIKS Collet Set
    Mulai

    Rp3.599.900

    TECHNIKS Collet Set
    atribut:
    • UNSPSC: 27112808
  3. LEXEES Collet ER32
    Mulai

    Rp89.900

    LEXEES Collet ER32
    Deskripsi:
    Collet (ER) type clamping yang paling banyak di gunakan di dunia dan biasanya ditemukan dalam rangkaian standar seperti: ER-8, ER-11, ER-16, ER-20, ER-25, ER-32, ER-40, dan ER-50. Angka angka ukuran mewakili diameter dengan range ukuran yang bervariasi jadi sesuaikan dengan kebutuhan, Collet ini biasanya digunakan dalam operasi Milling, Drilling, dan Tapping, Collet ER sangat wajib dimiliki setiap workshop.
    atribut:
    • Range: 2-20
    • D (mm): 33
    • D1 (mm): 32
    • D2 (mm): 29.2
    • L (mm): 40
    • L1 (mm): 30.9
    • L2 (mm): 7.16
    • L3 (mm): 5.5
  4. PROXXON Collet Chuck (3.2Mm)
    Mulai

    Rp53.900

    PROXXON Collet Chuck (3.2Mm)
    Deskripsi:
    Collet chuck for Φ3.2mm
    atribut:
    • Length (mm): 20
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Inner Diameter (Φmm): 3.22
    • Suitable Model: Table router (No.27050), Micro hand trimmer (No.27055), Mini router (No.28400, No.28472), Handy multi-router (No.28473)
  5. Vertex Small Collet of Slim Collet Chuck
    Mulai

    Rp669.900

    Vertex Small Collet of Slim Collet Chuck
    Deskripsi:
    Small Collet Of Slim Collet ChuckDC Collet System
    atribut:
    • Diameter D (mm): 9.8
    • Dimension L (mm): 36
  6. Vertex Milling Spring Collet Chuck
    Mulai

    Rp4.399.900

    Vertex Milling Spring Collet Chuck
    Deskripsi:
    ER Spring Collet Chuck System. Set Content : 3 - 20
  7. Nippon Pneumatic Industrial (NPK) Air Straight Grinder
    Mulai

    Rp5.799.900

    Nippon Pneumatic Industrial (NPK) Air Straight Grinder
    Deskripsi:
    -Lightweight but excellent in durability.-Cast metal burring, finishing of welded parts, various polishing work and heavy grinding work etc.
    atribut:
    • Chuck Inner Diameter: 6mm
    • Air consumption: 0.55
    • Hose Intake Port: Rc1/4
    • Exhaust: Lateral
    • Total Length: 311mm
    • No. Load Speed: 18000min -1 power
    • Purpose of Use: Cast metal burring, finishing of welded parts, various polishing work and heavy grinding work etc.
  8. BIG Straight Collet
    Mulai

    Rp999.900

    BIG Straight Collet
    Deskripsi:
    Improve the grip of the mouth and reproduce the goodness of the collet type. Powerful for small diameter end mills. From the mouth slit, the inner diameter slit securely tightens the chuck body, creating ideal gripping force and shrinkage allowance. Centripetal guarantees the highest runout accuracy. The range of use of milling chucks is expanded.
    atribut:
    • Suitable Model: HMC32-40U/HMC32-50U
    • Chuck Inner Diameter (Φmm): 32
  9. Vertex ER Spring Collet Chuck System
    Mulai

    Rp269.900

    Vertex ER Spring Collet Chuck System
    Deskripsi:
    ER Spring Collet Chuck System.
  10. Vertex ER Spring Collet Chuck System ER-32
    Mulai

    Rp249.900

    Vertex ER Spring Collet Chuck System ER-32
    Deskripsi:
    ER Spring Collet Chuck System.
    atribut:
    • Collet Type: ER-32
  11. DAIHEN Collet Body
    Mulai

    Rp289.900

    DAIHEN Collet Body
    Deskripsi:
    Used when high gas shield performance is required.
    atribut:
    • Overall Length (mm): 47
  12. NT Tool Collect
    Mulai

    Rp1.099.900

  13. STAHLWERK Collet Body
    Rating:
    100% of 100
    (1)
    Mulai

    Rp16.900

  14. WEATHERHEAD Crimp Hydraulic Hose Fitting with JIC Connection
    Mulai

    Rp369.900

    WEATHERHEAD Crimp Hydraulic Hose Fitting with JIC Connection
    Deskripsi:
    Crimp hose fittings are used for general purpose industrial and hydraulic applications with low-, medium-, and high-pressure transfer of petroleum- and water-based hydraulic fluids. They connect Eaton Weatherhead series hydraulic hoses to compatible JIC (Joint Industry Council) threaded equipment or hoses. Made of carbon steel, they are stronger than steel hydraulic hose fittings and provide good wear resistance in applications where corrosion is not a concern. These fittings are secured using an Eaton crimping device for a permanent connection.
    atribut:
    • UNSPSC: 40141734
    • Fitting Material: Steel x Steel
    • Fitting Movement: Swivel
    • Hose Fitting A Connection Type: JIC
    • Hose Fitting A Gender: Female
    • Hose Fitting B Connection Type: Crimp
    • Hose Fitting B Gender: Genderless
    • Material Grade: 12L14; 12L15
    • Reusable: No
    • Standards: SAE J516
    • Thread Type: JIC
    • Vacuum Rating: Not Rated
  15. Vertex ER Spring Collet Chuck System ER-25
    Mulai

    Rp279.900

    Vertex ER Spring Collet Chuck System ER-25
    Deskripsi:
    ER Spring Collet Chuck System.
    atribut:
    • Number of Pieces: 1
    • Collet Type: ER-25
Daftar Harga collet chuck Terbaru December 2025
STAHLWERK ColletRp7.900
Minimo by Minitor Collet ChuckRp989.900
TECHNIKS Collet SetRp3.599.900
LEXEES Collet ER32Rp89.900
PROXXON Collet Chuck (3.2Mm)Rp53.900
Vertex Small Collet of Slim Collet ChuckRp669.900
Vertex Milling Spring Collet ChuckRp4.399.900
Nippon Pneumatic Industrial (NPK) Air Straight GrinderRp5.799.900
BIG Straight ColletRp999.900
YG1 Extension ER Collet Chuck Straight K Slim TypeRp2.199.900

Data diperbarui pada 13/12/2025 (Harga belum termasuk PPN)

Halaman Terkait