Beli ball plunger di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- IMAO Steel (SUM22L) Ball Plunger For Light Weightsatribut:
- Specification: For light loading
- Material (coil Spring): SWPA
- Ball Diameter B (mm): 8
- Ball Material: SUJ2(HRC56 - 60)
- Description 2: For locating elements, such as indexing or stopper.
- Dimension D (mm): 2.5
- Dimensions c (mm): 22
- Dimensions e (mm): 2
- Pressure (minimum to maximum)(N): 30 - 55
- Purpose of Use: Locating parts such as indexing and stopper.
- Screw Diameter A: M12x1.75
- Surface Processing: Blackening
- Weight (g): 10
- Yoshinobu Socket Bolt Black Full Draft Pack KecilDeskripsi:Baut L Hitam dari Yoshinobu memiliki ukuran diameter dari 2-12 mm dan cocok untuk industri perbengkelan, otomotif,manufakturing, dlatribut:
- Drat Type: Full Drat
- monotaro.id Baut L Baja Hitam Gr 12.9 Full Dratatribut:
- Surface Treatment: Black Steel
- Material: Baja 12.9
- NAGANO KEIKI Pressure GaugeDeskripsi:- Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
- Sandvik Spring Plungeratribut:
- Sensor embedded property (SEP): 0
- Weight of item (WT) (kg): 0.0018
- SHUTER Heavy Duty WorkbenchesDeskripsi:- M, U, S and T worktop are bonded to 50mm thick High Density Fiberboard (HDF)- Size of worktop is customizable on order- All surfaces in worktop range are compatible with a bench vice- Heat resitance worktops can withstand temperatures up to 180°C)- Attrition tested to a wear speed of 800 rev/minatribut:
- Optional Worktops: Impact-resistant PVC, 304/A2 Stainless Steel, Wood, Reinforced Thermosetting-resin
- monotaro.id Baut L Baja Hitam Gr 12.9 Half Drat Pack Kecilatribut:
- Material: Baja 12.9
- Surface Treatment: Black Steel
- Yoshinobu Socket Bolt Black Full Draft Pack Besar (Baut L)Deskripsi:Baut L Hitam dari Yoshinobu memiliki ukuran diameter dari 2-12 mm dan cocok untuk industri perbengkelan, otomotif,manufakturing, dlatribut:
- Drat Type: Full Drat
- THK Large Reed Rolled Ball Screw NutDeskripsi:The large lead rolled ball screw is provided on the end face of the ball screw nut after rolling motion of the ball rolling surface provided on the screw shaft and ball screw nut with the load ball around the screw shaft while receiving the axial load It is scooped up from the groove with the end cap, circulates through the ball screw nut and reaches the load zone again from the opposite end cap to make infinite rolling motion. The ball rolling surface of the screw shaft is rolled to the right thread, and the ball rolls in the groove. Stable operation is obtained even at high speed rotation, so it is silent as the ball rotates through the ball screw nut. Replacing the standard ball screw at a high speed and replacing it with the location you are using can reduce the rotational speed of the screw shaft, so make the screw shaft diameter thicker in consideration of the critical speed of the screw shaft or use a difficult fixing method for the screw shaft There is no need to adopt it, leading to cost reduction. The ball screw nut has a short length, the outer diameter is also minimized, and the flange is flattened at two places to reduce the core height and is a compact structure. A large rotational force can be obtained with a small thrust, and it is also suitable for actuator etc.Ball screw nut has built-in brush seal with high dust prevention effect.atribut:
- Greasing Hole: M6
- Type: circular
- Cerro Polyester Kernmantle RopeDeskripsi:Produk ini juga merupakan tali yang dibangun dengan inti interior (thekern) yang dilindungi oleh selubung luar anyaman (mantel) yang dirancang untuk mengoptimalkan kekuatan, daya tahan, dan fleksibilitas. serat inti memberikan kekuatan tarik tali, sementara selubung melindungi inti dari abrasi saat digunakan. Tali karmantel ini memiliki bahan Polyester.
- monotaro.id Baut L Tanam Baja Hitamatribut:
- Material: Baja
- Surface Treatment: Black Steel
- YAMAMOTO KEIKI Ordinary Pressure GaugeDeskripsi:A wide manufacturing range of bourdon tube pressure gauge meeting JIS B7505 standard, including pressure gauge, vacuum gauge, and compound gauge,are available. Classification (mark). Ordinary type for steam (M)/Heatproof type (H)/Vibration-proof type (V)/Vibration-proof type for steam (MV)/Heat-and vibration-proof type (HV).atribut:
- Accuracy: ±16% F.S
- Material for the parts Touching Liquid: BS, SUS 316
- Yoshinobu Socket Bolt L SUS304 Full Drat Pack Kecil (Baut L)Deskripsi:Baut L Putih Full Drat dari Yoshinobu ini cocok untuk industri perbengkelan, otomotif,manufakturing, dllatribut:
- Material: Stainlees Steel
- Drat Type: Full Drat
- NTN Needle Roller Bearing With Cage (Laher)atribut:
- Race ring Shape: Needle roller bearing
- Phoenix Contact Housing HC-STA-B06Deskripsi:HEAVYCON B6 panel mounting base, with single locking latch, with plastic protective cover, with flat gasket, salt-water-resistant aluminum, conductive profile gasket.
Daftar Harga ball plunger Terbaru September 2025
IMAO Steel (SUM22L) Ball Plunger For Light Weights | Rp31.000 |
Yoshinobu Socket Bolt Black Full Draft Pack Kecil | Rp60.000 |
monotaro.id Baut L Baja Hitam Gr 12.9 Full Drat | Rp12.000 |
TOYOX Toyofusso | Rp16.999.900 |
NAGANO KEIKI Pressure Gauge | Rp399.900 |
Sandvik Spring Plunger | Rp209.900 |
SHUTER Heavy Duty Workbenches | Rp10.999.900 |
monotaro.id Baut L Baja Hitam Gr 12.9 Half Drat Pack Kecil | Rp15.000 |
Sandvik Locating Pin | Rp319.900 |
Yoshinobu Socket Bolt Black Full Draft Pack Besar (Baut L) | Rp36.000 |
Data diperbarui pada 09/09/2025 (Harga belum termasuk PPN)