Beli amperemeter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Fort Ampere Meter Direct AC Analogatribut:
- Class: 2.5
- CIC Ampere MeterDeskripsi:Analog Meter CIC- Produk analog meter CIC diproduksi sesuai standar IEC 51- Keakuratan dan kehandalan dijamin dengan pemakaian coil yang berkualitas- Casing terbuat dari ABS yang meredam api- Mengukur nilai efektif (True RMS) dari 0-500V- Range pengukuran : 0-60A (direct connection),.../5A (Via CT), dengan range arus primer 50-6000A- Sistem pengukuran : Moving Iron, Overscale 200% In
- GAE Analog Amperemeteratribut:
- Measuring Range (A): (Direct Connection) 0-10, 0-25, 0-40; (Connection with CT) .../5, .../1
- Accuracy class: 1.5
- Scale Design: Overload Scale I.e. Upper Scale Value = 2x The Measuring Range
- System: Moving Iron Strip Core System With Oil Dumping
- Frequency (Hz): 50-100
- Case and Frame Material: Thermoplastic (ABS V0) White
- Frame Size (mm): 96x96
- Internal Consumption (VA): 0.5
- DV Direct Amperemeteratribut:
- Accuracy Class : 2.5
- Fort Ampere Meter VIA CT/5A AC Analogatribut:
- Class: 1.5
- DV AC/DC AmperemeterDeskripsi:Regulator & Analog Panel Meter. High Quality Material.
- Fort Volt Meter AC Analogatribut:
- Class: 1.5
- Autonics Digital Panel Meters Voltmeter SeriesDeskripsi:The M4Y/M4W/M5W/M4M series digital voltmeters can measure and display AC or DC voltage in numeric form. All models feature a 7-segment LED display for clear indication of measured values. The meters can display RMS or AVG values based on user preference (AC voltage). User-friendly functions including auto-zero adjustment and hold display value functions are included (except M5W). The meters are available in various standard DIN size cases for convenient installation.atribut:
- Sampling Cycle (ms): 300
- FLUKE Multimeter Digital (Multitester)Deskripsi:Designed for basic electrical testing and provides reliable measurements to residential, commercial and heating and air conditioning technicians. This lightweight multimeter is small enough to fit in one hand, yet rugged enough to withstand daily use in the coming years. If you want a professional and affordable multimeter, this Digital Multimeter is the best choice.atribut:
- DC Voltage Range (V): 6/60/600 (DC)
- Resistance (ohm): 400 / 4k / 40k / 400k / 4M / 40M
- Altitude Used: 2000m, (storage) 12000m
- Capacitor Capacity (F): 50n / 500n / 5micro / 50micro / 100micro
- Dimensions (mm): 130x65x27
- Frequency (Hz): 50/500 / 5k / 50k / 100k
- Loading: 0.6 / 6/60/600
- Operating Humidity (%): Non-condensing (<10 degrees Celsius), <= 90% RH (10-30 degrees Celsius), <= 75% RH (30-40 degrees Celsius) (non-condensing)
- Operating/Storage Temperature (°C): 0 to + 40 / -30 to +60
- Power Supply: 2 AAA batteries
- Weight (g): 160
- DV Ampere Meter LampDeskripsi:Indicator Lamp. Anti Shatter.atribut:
- Accuracy Class : 1
- Install Size (mm): ɸ22
- Mitsubishi Electric Mechanical Indicator Meter With Changeover Switch Ac Voltmeteratribut:
- Scale specifications: 0-300V
- Type: direct
- Scale Plate: (Ground color) white
- Standard: Direct acting indicator electric meter JIS C1102-2, JIS C1102-3, JIS C1102-4, JIS C1102-5, JIS C1102-7
- Operating Principle: Rectifying type
- Accessories: Mounting screw nut
- Cover Material: Acrylic resin (antistatic treated)
- Frequency (Hz): 50/60 shared
- Humidity (%RH): Relative humidity 30 to 70 does not adversely affect the instructions
- Mounting posture: Vertical (meaning that the scale plate is vertical to the horizontal plane)
- Operating Temperature Range (°C): -5 to 50 (Standard 23)
- Power Consumption (V/A): 1.2
- CIC Volt MeterDeskripsi:Analog Meter CIC- Produk analog meter CIC diproduksi sesuai standar IEC 51- Keakuratan dan kehandalan dijamin dengan pemakaian coil yang berkualitas- Casing terbuat dari ABS yang meredam api- Mengukur nilai efektif (True RMS) dari 0-500V- Range pengukuran : 0-60A (direct connection),.../5A (Via CT), dengan range arus primer 50-6000A- Sistem pengukuran : Moving Iron, Overscale 200% In
- ENTES DC VoltmeterDeskripsi:- The device has been designed to measure the voltage of a DC system. - Wide supply range, 85-265 VAC/DC(DCV-10),10-56 DC (DCV-11) - Communication with MODBUS RTU protocol over RS485 line - With 2 Pieces of Programmable Alarm Relays, the range where the voltage rating in system is required to run can be determined and when the voltage goes out of this rating, it can be ensured to give warning signal by Alarm1 (C1) and Alarm2 (C2) contact outputs. (DCA-10C/10CS/11C/11CS) - Saves maximum and minimum values - Easy access to settings and best view under any lighting condition with the help of backlit LCD screen - Adjustable measurement period between 1 and 600 secondsatribut:
- Operating Voltage (V): AC/DC 85-265
- Operating Frequency (Hz): 50-60
- Measurement Input Resistance (MΩ): < 2
- Protection Class: IP 40
- Dimensions (mm): PR 20, 48x96
- Accuracy: 0.5%± 1 Digit [(10-100%) x full scale]
- Measurement Range (V): ±200
- Operating Temperature (°C): -20 to +70
- Overvoltage Category: III
- Connection Terminals: PR 20 Sockets with screws
- Connection Types: Single Phase, 2 Wires
- Cable Cross Section (mm²): 2.5 For Terminals
- Mounting: Panel mounting (PR 20)
- Power Consumption (V/A): < 4
- Sanwa Instrument Multimeter Digital (Multitester)Deskripsi:This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
- GAE Double Voltmeteratribut:
- Scale (V): 2x250
- Frame Size (mm): 96x96
- Measuring Range (V): 0-250 to 0-500 or for connection to …/100 or … /110 transformers
- Accuracy class: 1.5
- Frequency (Hz): 50/60
- Internal Consumption (VA): 2x2.5
- Scale Design: Upper Scale Value = 1.2 x The Measuring Range For …/100 V or …/110 V
- System: Moving Iron Strip Core System With Oil Dumping
Daftar Harga amperemeter Terbaru September 2025
DV Amperemeter Via CT | Rp84.000 |
Fort Ampere Meter Direct AC Analog | Rp66.000 |
CIC Ampere Meter | Rp99.000 |
GAE Analog Amperemeter | Rp489.900 |
DV Direct Amperemeter | Rp92.000 |
Fort Ampere Meter AC/DC Analog | Rp39.000 |
Fort Ampere Meter VIA CT/5A AC Analog | Rp61.000 |
DV AC/DC Amperemeter | Rp53.000 |
Fort Volt Meter AC Analog | Rp64.000 |
DV Voltmeter | Rp87.000 |
Data diperbarui pada 25/09/2025 (Harga belum termasuk PPN)