Beli alat ukur cmm di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Koshuha Precision 22 Shape Spring Finishing Tools For Attaching Blade Byte Turningatribut:
- Dimension H (mm): 25
- Dimensions a (mm): 30
- Dimension W (mm): 25
- Dimensions b (mm): 25
- Hardness HRC (Cutting Part): 64 to 67
- Tip Material: NK4
- Material (shank): S55C
- Dimension L (mm): 220
- Dimensions c (mm): 8
- NACHI Mata Bor Round SKH-9atribut:
- Overall Length (mm): 100
- York Round Tree Carbide BurrDeskripsi:Round Tree. All sizes are nominal. Sizes marked * are 3mm shank, all others are 6mm shank. Cut Numbers: Cut 6 - Double Cut Crosscut and double cut to improve control and chipbreaks. Manufactured from high grade tungsten carbide for general-purpose use. Cut 9 - Chipbreaker Chipbreaker fast stock removal for improved control and reduced chips for use on hard materials, i.e. steel alloy 50RC, 60RC, carbon and cast iron. Suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel etc. up to HRC65 hardness. Please note: Workpiece and tools should always be steady and well supported. Carbide burrs are not suitable for 'milling' large amounts of material, they are for light stock removal at high rpm's 'LOW FEED - HIGH SPEED'. Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used. Always ensure that the tool is rated to the recommended operating speed of the burr.atribut:
- Head Shape: Round Tree
- Finish/Coating: Uncoated
- Head Material: Carbide
- UVEX Helm Safety Pheos B dengan Vent. Non RatchetDeskripsi:- Safety Helmet with slots for Uvex visors, earmuffs, lamps. - Conventional suspension harness for comfortable adjustable fit (Uvex Pheos B). - With long brim.atribut:
- Standard: EN 397, -30>C,MM
- KENTA CMM Styliatribut:
- Side Head Material: Ruby
- KOSOKU Diamond Wheel DryDeskripsi:Batu potong untuk Andesitatribut:
- Bore: 20/16mm
- Diamater: 106mm
- Diamond Width: 8mm
- Thickness: 1.7mm
- Product ID: KOS0106
- Applications: for granite, andesit, marble, etc
- KOSOKU Diamond Wheel WetDeskripsi:Batu potong untuk batu mualamatribut:
- Applications: for glass, marble, etc
- RHINO Mesin Las Inverter MMADeskripsi:Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Gensetatribut:
- Insulation class: F
- Protection Class: IP21
- Frequency (Hz): 50/60
- Duty Cycle (%): 60
- Efficiency: 85
- BOSCH Digital Laser Distance Meter (Meteran Laser)Deskripsi:The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
- BOSCH Meteran Laser Level (Laser Line)Deskripsi:The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- TRUSCO Multi-function Environmental MeterDeskripsi:Use:Environment investigation, Temperature, humidity, wind speed and illuminance measurement in construction site.atribut:
- Continuous Opreration Time: 30 Hours (When Using Alkaline Batteries)
- Dimensions (Width x Depth x Height) (mm): 60 x 33 x 156
- Measurement Method : Vane Type (Wind Speed)
- Measurement Pricision: Wind Speed: + / Over 3% FS (0 Over 20m / S), + / Over 4% FS (20.1 Over 30m / S)
- Measurement Range Wind Speed (m/s): 0.4-30.0
- Power: Stacked 9V Battery x 1 (not Included)
- Purpose of Use: Temperature/humidity/wind speed/illuminance measurement at environmental investigation and construction on site, etc.
- Resolution Capability: 0.1m/s
- Weight (g): 160
Daftar Harga alat ukur cmm Terbaru December 2025
| Koshuha Precision 22 Shape Spring Finishing Tools For Attaching Blade Byte Turning | Rp3.899.900 |
| NACHI Mata Bor Round SKH-9 | Rp38.900 |
| York Round Tree Carbide Burr | Rp119.900 |
| Mitutoyo Outside Micrometer Metric | Rp919.900 |
| UVEX Helm Safety Pheos B dengan Vent. Non Ratchet | Rp389.900 |
| KENTA CMM Styli | Rp9.999.900 |
| Mitutoyo 3-Axis CMM Control Program | Rp7.899.900 |
| KOSOKU Diamond Wheel Dry | Rp26.900 |
| KOSOKU Diamond Wheel Wet | Rp30.900 |
| RHINO Mesin Las Inverter MMA | Rp1.199.900 |
Data diperbarui pada 13/12/2025 (Harga belum termasuk PPN)























































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/UVEX%20Helm%20Safety%20Pheos%20B%20dengan%20Vent_%20Non%20Ratchet/P103153391-1.jpg)




%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/RHINO%20Mesin%20Las%20Inverter%20MMA/P102113899-4.jpg)
/P101518176-1.jpg)

/3pP102082133-3.jpg)
/P101518183-1.jpg)
/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)
/P102944844-1.jpg)