Beli alat cat powder coating di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Total Spray Electrostatic Manual Powder Coating
    Mulai

    Rp50.999.900

    Total Spray Electrostatic Manual Powder Coating
    atribut:
    • Air Consumption (N.m³/h): 13.5
    • Injector Discharge (g/minute): Max. 500 (4 bar)
    • Maximum Pressure (bar): Max. 7
    • Output Voltage (KV): 0-100
    • Power Supply (V): 100 to 220
  2. JTC Pressure Sand Blaster
    Mulai

    Rp8.499.900

    JTC Pressure Sand Blaster
    atribut:
    • Dimensions: 330x450x850
    • Hose size (inch): Ø 1/2
    • Nozzle Size (mm): Ø 2.4, 2.7, 3.2, 3.6
    • Maximum Pressure (psi): 250
    • Range of Blasting Pressure (PSI): 65-125
    • Tank Capacity: 10 Gallons
  3. KLENCO Super Coating
    Rating:
    100% of 100
    (1)
    Mulai

    Rp639.900

    KLENCO Super Coating
    Deskripsi:
    SUPER COATING Extra Durable Floor FinishProduct DescriptionSUPER COATING produces a high gloss “wet look” that is extremely durable underheavy traffic. Superior wax polymers provide excellent resistance to marking and scuffing, outlasting and outs
    atribut:
    • Product Form: Liquid
  4. KRISBOW Mesin Pelapis Bubuk Elektrostatik
    Mulai

    Rp26.999.900

    KRISBOW Mesin Pelapis Bubuk Elektrostatik
    Deskripsi:
    Electrostatic Powder Coating PC19-800
    atribut:
    • Power (W/V/Hz): 50/220/50
    • Temperature Range in Use (°C): 0-50
    • Gun Weight (Kg): 0.5
    • Max. Output Current (µa): 180
    • Max. Output Voltage (kV): 100
    • Maximum Powder (g/minute): 600
    • Dimensions (LxWxH) (cm): 60x80x113.5
    • Max. Input Air Pressure (Bar): 8
    • Optimum Input Air Pressure (Bar): 4-6
    • Powder Hopper (L): 50
  5. JTC Deluxe Sand Blaster Cabinet (Filling Cabinet)
    Mulai

    Rp12.999.900

    JTC Deluxe Sand Blaster Cabinet (Filling Cabinet)
    atribut:
    • Air Pressure (psi): 90
    • Cabinet Dimensions (mm): 765x510x715
    • Ceramic Nozzle (Ø mm): 5, 6, 7
    • Working Capacity (Gallons): 30
  6. RHINO Mesin Las Inverter MMA
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    RHINO Mesin Las Inverter MMA
    Deskripsi:
    Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Genset
    atribut:
    • Insulation class: F
    • Protection Class: IP21
    • Frequency (Hz): 50/60
    • Duty Cycle (%): 60
    • Efficiency: 85
  7. Wipro Sand Blasting Tank
    Mulai

    Rp2.899.900

    Wipro Sand Blasting Tank
    atribut:
    • Color: Red
    • Hose Length (m): 2.5
    • Working Pressure (psi): 60-125
    • Working Pressure (CFM): 6-25
  8. RHINO Plasma Cutting Machine (Mesin Potong)
    Mulai

    Rp4.099.900

    RHINO Plasma Cutting Machine (Mesin Potong)
    Deskripsi:
    Plasma Cutting kualitas terbaik dan hemat listrik
    atribut:
    • Rated Duty Cycle (%): 60
  9. CRC Urethane Seal Coat Clear
    Mulai

    Rp179.900

    CRC Urethane Seal Coat Clear
    Deskripsi:
    CRC Clear Urethane is a stable single component polyurethane coating for electrical and electronic applications. It dries fast, adheres well and forms a hard, durable, flexible and non conductive film for electrical motor windings and armature coils
    atribut:
    • Size (g): 300 aerosol
  10. monotaro Blast Abrasive Material A Type (Brown Fused Alumina)
    Mulai

    Rp359.900

    monotaro Blast Abrasive Material A Type (Brown Fused Alumina)
    Deskripsi:
    Brown fused alumina abrasive, which is widely used in general. It can be used as sandblast or general abrasive.. Removing rust, peeling off paint, removing carbon, adjusting base before paintingDokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Center Particle Size (micro m): 355 to 300
    • Hardness: New Morse: 12, Knoop: HK2020
    • Grain Size: #46
    • Component: Aluminium Oxide, Silicon Dioxide, Ferric Oxide, Titanium Oxide
    • Specific Gravity (g/cm³): 3.97 (True Specific Gravity), 1.60-1.80 (Casual Density).
  11. Hyundai Pembersih Bertekanan Tinggi
    Mulai

    Rp999.900

    Hyundai Pembersih Bertekanan Tinggi
    Deskripsi:
    High Pressure Washer dengan spesifikasi tekanan maksimum 105 - 135 bar adalah mesin cuci tekanan tinggi dari brand Hyundai untuk pencucian mobil atau pembersihan area baik industri atau rumahan
  12. LAVOR Sand Blasting Head Nozzle
    Mulai

    Rp24.999.900

    LAVOR Sand Blasting Head Nozzle
    atribut:
    • Working Pressure: 250 bar
  13. LAKONI Spray Gun
    Mulai

    Rp269.900

  14. monotaro Blast Abrasive Wa Type (White Fused Alumina)
    Mulai

    Rp439.900

    monotaro Blast Abrasive Wa Type (White Fused Alumina)
    Deskripsi:
    It is a white fused alumina abrasive with many alumina content. Ideal for residual iron and goods that dislikes discoloration. It can be used as sandblast or general abrasive.. Removal of base before painting, rust removal, removal of paint, stainless process and plating peeling, carbon removal, background adjustment before painting, glass engravingDokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Hardness: New Mohs: 12, Knoop: HK 2050
    • Component: Aluminium Oxide
    • Specific Gravity (g/cm³): 3.97 (True Specific Gravity), 1.60-1.80 (Casual Density).
  15. LAKONI Mesin Las E
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.599.900

    LAKONI Mesin Las E
    Deskripsi:
    LAKONI Welding Machine E adalah Las Non-stop 4.0, 5.0 & 6.0 mm LB -Voltase PLN 220 V-Lengkap tang dan topeng las
    atribut:
    • Voltage (V): 220
  16. KRISBOW Mesin Cuci Mobil Tekanan Tinggi dengan Mesin Diesel
    Mulai

    Rp25.999.900

    KRISBOW Mesin Cuci Mobil Tekanan Tinggi dengan Mesin Diesel
    atribut:
    • Power (HP): 10
    • Rated Pressure (Bar): 248
    • Flow Rate (L/minute): 18.2
    • High Pressure Hose (mm): 8x10
    • Revolution Speed (rpm): 3400
Daftar Harga alat cat powder coating Terbaru December 2025
Total Spray Electrostatic Manual Powder CoatingRp50.999.900
JTC Pressure Sand BlasterRp8.499.900
KLENCO Super CoatingRp639.900
KRISBOW Mesin Pelapis Bubuk ElektrostatikRp26.999.900
JTC Deluxe Sand Blaster Cabinet (Filling Cabinet)Rp12.999.900
RHINO Mesin Las Inverter MMARp1.199.900
Wipro Sand Blasting TankRp2.899.900
RHINO Plasma Cutting Machine (Mesin Potong)Rp4.099.900
CRC Urethane Seal Coat ClearRp179.900
monotaro Blast Abrasive Material A Type (Brown Fused Alumina)Rp359.900

Data diperbarui pada 13/12/2025 (Harga belum termasuk PPN)