Beli Milwaukee Impact Driver di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MILWAUKEE Cordless Impact Driver FUEL Surge
    Mulai

    Rp6.799.900

    MILWAUKEE Cordless Impact Driver FUEL Surge
    atribut:
    • Battery Platform: M12™ REDLITHIUM™-ION
    • Impact Rate (ipm): 0 - 950/2200/3400/3400
    • Max. Bolt Diameter (mm): M14
    • Tool Reception (inch): 1/4 HEX (Double End Bit)
    • Length (mm): 140
    • LED Light: Yes
    • Fuel Gauge: Yes
    • Battery Voltage (V): 12
    • Maximum Torque (N m): 16/40/50
    • No-load Sped (m/minute): 0-1100/2200/3200/3200
  2. MILWAUKEE Cordless Hex Impact Driver
    Mulai

    Rp6.799.900

    MILWAUKEE Cordless Hex Impact Driver
    Deskripsi:
    At 203 Nm of fastening torque, this M18 FUEL 1/4Inch Hex Impact Driver drives screws faster but also provides greater control over power and speed thanks to its proprietary 4-mode DRIVE CONTROL. The POWERSTATE Brushless Motor delivers up to 0-3,000 RPM with constant power output to drive screws faster. REDLINK PLUS Intelligence prevents damage to the tool and battery caused by overloading or overheating. REDLITHIUM-ION Batteries deliver more work per charge and more work over the life of the pack. The 4-Mode DRIVE CONTROL provides greater control over output speed and power for greater versatility by delivering 0-850 RPM in Mode 1, 0-2,100 RPM in Mode 2, and 0-3,000 RPM in Mode 3. Self-Tapping Screw Mode is designed to reduce walking when starting self-tapping screws as well as reduce overdriving, breaking, and stripping out screws.
    atribut:
    • Battery Platform: M18 Redlithium-ion
    • Impact Rate (ipm): 0-1800/0-2900 / 0-3700/0-3700
    • Tool Reception (inch): Hex Double End Bit 1/4
    • Battery Voltage (V): 18
    • No Load Speed (rpm): 0-850 / 0-2.100 / 0-3.000 / 0-3.000
  3. MILWAUKEE Battery Pack
    Mulai

    Rp859.900

    MILWAUKEE Battery Pack
    Deskripsi:
    Delivers more runtime, more power and more life than standard lithium-ion batteries. The M12 REDLITHIUM-ION Battery features superior pack construction, electronics and performance to deliver more work per charge and more work over the life of the pack. With MILWAUKEE durability built into each pack, this battery runs cooler. Managed by MILWAUKEE’s exclusive REDLINK Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Upgrade to the M12 REDLITHIUM-ION 6.0Ah Battery to instantly increase the runtime and durability of your MILWAUKEE M12 cordless tools.
  4. MILWAUKEE Cordless Impact Driver FUEL
    Mulai

    Rp2.599.900

    MILWAUKEE Cordless Impact Driver FUEL
    atribut:
    • Tool Reception (inch): 1/4 HEX
    • LED Light: Yes
    • Fuel Gauge: Yes
  5. MILWAUKEE Cordless Impact FUEL Wrench
    Mulai

    Rp8.899.900

    MILWAUKEE Cordless Impact FUEL Wrench
    Deskripsi:
    Powered by FUEL technology, the M18 FUEL 1/2Inch Compact Impact Wrench delivers 300 Nm of torque in a compact design. The MILWAUKEE POWERSTATE Brushless Motor provides increased efficiency, lasts longer and delivers maximum power. REDLINK PLUS Electronic Intelligence allows the operator to choose between 4 fastening modes with MILWAUKEE’s proprietary DRIVE CONTROL feature. This M18 FUEL 1/2Inch Compact Impact Wrench utilises a Multi Fit Anvil design for maximum socket retention.
    atribut:
    • Anvil (inch): Square Multi Fit 1/2
    • Impact Rate (ipm): 0-2400/0-2600/0-3100/0-2600
    • Battery Platform: M18 REDLITHIUM-ION
    • Battery Voltage (V): 18
    • No Load Speed (rpm): 0-1.700 / 0-2.000 / 0-2.500 / 0-2.000
  6. TEKIRO Impact Driver Set (Obeng Ketok)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp209.900

    TEKIRO Impact Driver Set (Obeng Ketok)
    Deskripsi:
    Bahan kokoh pada saat digunakan (ketok)Memiliki beberapa mata obeng dan snay Memiliki box, agar lebih mudah pada saat selelsai digunakanFungsi : Untuk melepas dan memasang Screw sesuai kebutuhan, Bisa juga di gunakan untuk membuka screw yang sulitMaterial : Chrome Vanadium
    atribut:
    • Material: Chrome Vanadium
  7. Vessel Bit C50 Impact Driver
    Mulai

    Rp28.900

    Vessel Bit C50 Impact Driver
    atribut:
    • Overall Length (mm): 125
    • Heat Treatment Classification: G
    • Diameter Shank: 6.35mm (Hex Driver)
  8. MILWAUKEE Cordless Hydraulic Driver FUEL Surge
    Mulai

    Rp7.299.900

    MILWAUKEE Cordless Hydraulic Driver FUEL Surge
    atribut:
    • Battery Platform: M18™ REDLITHIUM™-ION
    • Impact Rate (ipm): 1800/2900/4000/4000
    • Max. Bolt Diameter (mm): M14
    • Tool Reception (inch): 1/4 HEX
    • Length (mm): 135
    • LED Light: Yes
    • Fuel Gauge: Yes
    • Battery Voltage (V): 18
    • Maximum Torque (N m): 50
    • No-load Sped (m/minute): 900/2100/3000/3000
  9. WERA Impact Driver
    Mulai

    Rp98.900

    WERA Impact Driver
    Deskripsi:
    -A set with the impacter bit.-A lightweight set in a case that is convenient for carrying around.-Main body, storage case, bit: (+)2, (+)3, (+)4, (-)2.0, hexagonal 5, hexagonal 6, hexagonal 7, hexagonal 8, hexagonal 10, TX30, TX40, TX45, TX50, TX55, square 3/8, square 1/2
  10. Vessel Bit Impact Driver
    Mulai

    Rp189.900

    Vessel Bit Impact Driver
    Deskripsi:
    It is a bit for impact type screwdriver whose force changes to rotation when hit with a hammer. Strong type adapted for harsh use.
    atribut:
    • Compatible: C50 type model
    • Set Contents: C50 (+1, +2, +3,-5,-6,-7x125)
    • Overall Length: 125mm
    • TRUSCO Number: 124-5937
  11. TEKIRO Air Impact
    Mulai

    Rp1.499.900

    TEKIRO Air Impact
    Deskripsi:
    untuk membuka dan memasang baut/mur dengan bantuan impact dengan ukuran 1/2 inchi, SPEED (RPM) 7000, BOLT CAPACITY 3/4", SQUARE DRIVER 1/2", MAx TORQUE (LBS) 370, AIR PRESS. (PSI) 90, dengan dimensi 189 mm, 197 mmFungsi : untuk membuka dan memasang baut/mur dengan bantuan impact dengan ukuran 1/2 inchMaterial : Chrome VanadiumDimensi : 189 mm, 197 mmSpesifikasi Air Impact :Input Tekanan : 90 PsiKonsumsi Udara : 4 cfmUkuran Sok : 1/2"Torsi : 370 NmAir Inlet : 1/4" nptHose Size : 3/8" idBolt Capacity : 3/4"Square Driver : 1/2"Kecepatan Tanpa Beban : 7000 rpm
    atribut:
    • Air Pressure (psi): 90
    • Air Inlet (NPT): 1/4
    • Hose size (inch): 3/8
  12. MILWAUKEE Cordless Impact Rachet
    Mulai

    Rp3.899.900

    MILWAUKEE Cordless Impact Rachet
    Deskripsi:
    The Milwaukee M12 FUEL 1/2inch Ratchet is the first cordless tool that provides both the torque and compact size to replace pneumatic Ratchets in the industry. With up to 81 Nm of max torque and 175 RPM’s, this tool is the ideal fastening solution for automotive mechanics and maintenance and repair professionals who demand maximum performance and convenient portability. A low profile head and cordless design allows for our users to have more access in tight spaces than competitive units. With the industry leading FUEL technology, a reinforced mechanism and investment cast steel yoke housing, this ratchet can withstand daily jobsite wear and tear for years of reliable use. Eliminate the constant maintenance of pneumatic ratchets and the nuisance of the air hose in the shop with the M12 FUEL Ratchet, which delivers the maximum portability and productivity for the professional user.
  13. MILWAUKEE Cordless Impact Wrench FUEL Mid Torque
    Mulai

    Rp9.399.900

    MILWAUKEE Cordless Impact Wrench FUEL Mid Torque
    atribut:
    • Anvil (inch): 1/2
    • Impact Rate (ipm): 0 - 2300/2700/3000
    • Max. Bolt Diameter (mm): M20
    • Battery Platform: M18™ REDLITHIUM™-ION
    • LED Light: Yes
    • Fuel Gauge: Yes
    • Length (mm): 172
    • Battery Voltage (V): 18
    • Maximum Torque (N m): 430/550/610
    • No-load Sped (m/minute): 0 - 1700/2100/2400
  14. MILWAUKEE Cordless Impact Wrench FUEL High Torque
    Mulai

    Rp9.999.900

    MILWAUKEE Cordless Impact Wrench FUEL High Torque
    atribut:
    • Battery Platform: M18™ REDLITHIUM™-ION
    • LED Light: Yes
    • Fuel Gauge: Yes
    • Battery Voltage (V): 18
  15. MILWAUKEE Cordless Impact Wrench FUEL High Torque with Case
    Mulai

    Rp6.599.900

    MILWAUKEE Cordless Impact Wrench FUEL High Torque with Case
    Deskripsi:
    The M18 FUEL High Torque ½Inch Impact Wrench with Friction Ring eliminates the need to use a pneumatic tool for those stubborn and rusted bolts by delivering 1356 Nm of fastening torque and 1898 Nm of nut-busting torque. With faster removal speed, users will be able to get the job done faster and be more productive throughout their day. By providing the industry’s most compact cordless High Torque Impact Wrench at 213mm in length, this tool allows for more access in tight spaces. 4-Mode DRIVE CONTROL with Bolt Removal mode gives users the most control over their fasteners by slowing to 750rpm once the fastener has been busted loose. This tool offers quick, tool-free socket changes with a 1/2 in. friction ring anvil. A premium rubber overmold material gives you ultimate comfort during prolonged use while lasting longer against corrosive materials.
    atribut:
    • Anvil (inch): Friction Ring 1/2
    • Impact Rate (ipm): 0-950/1750/2100/2100
    • Length (mm): 213
    • Battery Voltage (V): 18
    • No Load Speed (rpm): 0 to 550/1.400/1.750/1.750-750
  16. MILWAUKEE Cordless Right Angle Drill Driver
    Mulai

    Rp3.399.900

    MILWAUKEE Cordless Right Angle Drill Driver
    atribut:
    • Speed Setting: 1
    • Chuck Type: Nylon Sleeve
    • Max. Drilling (mm): Steel : 10, Wood : 25
    • Battery Platform: M12™ REDLITHIUM™-ION
    • LED Light: Yes
    • Fuel Gauge: Yes
    • Battery Voltage (V): 12
    • Chuck Capacity (mm): 10
    • Maximum Torque (N m): Max. 15
    • No-load Sped (m/minute): 0-800
  17. BOSCH Cordless Impact Driver
    Mulai

    Rp3.299.900

    BOSCH Cordless Impact Driver
    atribut:
    • Tool Holder (inch): Square 1/2, Hex Uni 1/4'
    • Uncertainty K (m/s²): 1.5 (tighten Screws And Nuts To The Maximum Size Allowed)
    • Battery Voltage (V): 18
    • Impact Level (bpm): 0-4200
    • Maximum Split Torque (N m): 350
    • Screw Diameter: M 6 – M 16
    • Maximum Torque (N m): 200
    • No Load Speed (rpm): 0-3400
    • Part Number: 06019J22L0
    • Vibration Emission Value ah (m/s²): 10 (tighten Screws And Nuts To The Maximum Size Allowed)
  18. Makita Cordless Impact Driver
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

  19. TEKIRO DR. Impact Socket 3/4inch 6pt (Mata Sock Impact)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    TEKIRO DR. Impact Socket 3/4inch 6pt (Mata Sock Impact)
    Deskripsi:
    TEKIRO 3/4" DR. K SOCK IMPACT 6 PT 17 MM Merupakan tool yang digunakan untuk melepas atau mengencangkan nut/bolt dan digunakan di area yang memiliki ruang yang memungkinkan. Dapat digunakan dengan berbagai macam tool seperti ratchet air impact sliding T bar dll.terbuat dari material berkualitas dan awet.Dimensi produk : 28mmx50mmx37mmFungsi : membuka dan mengencangkan nut/bolt.Material : CR-MO
  20. DEWALT Cordless Impact Wrench XR Compact Kit
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.599.900

    DEWALT Cordless Impact Wrench XR Compact Kit
    Deskripsi:
    The DCF880B 20V MAX Lithium Ion 1/2inch Impact Wrench is comfortable to grip with a compact and lightweight design to reach tight spaces and increase productivity.
    atribut:
    • Contents: 1x Charger, 2x Battery 4.0 Ah, 1x Kitbox
    • Anvil Type: Detent Pin
    • Punch Speed (ipm): 0 - 3600
    • Battery: XR Li-Ion
    • Anvil Size (mm): 12.7
    • Battery Capacity (AH): 4.0
    • Battery Voltage (V): 18/20
    • Maximum Torque (N m): 406
    • No Load Speed (rpm): 0 - 2500
    • Type: Battery Impact Lock
    • Vendor Type: DCF922M2-B1
Daftar Harga Milwaukee Impact Driver Terbaru December 2025
MILWAUKEE Cordless Impact Driver FUEL SurgeRp6.799.900
MILWAUKEE Cordless Hex Impact DriverRp6.799.900
MILWAUKEE Battery PackRp859.900
MILWAUKEE Cordless Impact Driver FUELRp2.599.900
MILWAUKEE Cordless Impact FUEL WrenchRp8.899.900
TEKIRO Impact Driver Set (Obeng Ketok)Rp209.900
Vessel Bit C50 Impact DriverRp28.900
MILWAUKEE Cordless Hydraulic Driver FUEL SurgeRp7.299.900
WERA Impact DriverRp98.900
Vessel Bit Impact DriverRp189.900

Data diperbarui pada 13/12/2025 (Harga belum termasuk PPN)