Beli Butterfly Valve Actuator Pneumatic di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kitz Aluminum Pneumatic Butterfly Valve (Long Neck Type)
    Mulai

    Rp12.999.900

    Kitz Aluminum Pneumatic Butterfly Valve (Long Neck Type)
    atribut:
    • Material (Sheet): EPDM
    • Material (O ring): EPDM
    • Class: 5K/10K
    • Call of pipe: 150A(6B)
    • Dimension H (mm): 369
    • Dimension E (mm): 256
    • Body Material: ADC12
    • Connection Method: Wafer
    • Dimension L (mm): 56
    • Material (stem): SUS403/SUS410 (40A-200A), SUS410 (250A, 300A)
    • Nominal Diameter A: 150
    • Nominal Diameter B: 6
    • Pressure: Temperature reference (Bata 1)
    • Shape: Otherwise
    • Temperature Range (°C): (Continuous use) 0 - +100
    • Type Of Actuator: FA-3 type (Double Acting)
  2. Tomoe Aluminium Diecast Body Butterfly Valve
    Mulai

    Rp2.599.900

    Tomoe Aluminium Diecast Body Butterfly Valve
    Deskripsi:
    -Developed the world's first aluminum die cast valve, further evolved long-selling products.-We have improved sealability and durability. -Water treatment and construction general use. -JIS B 2032 Compliant Product-ClassNK certified product-Lock Lever Type
    atribut:
    • Applicable Flange Standard: JIS10K
    • Continuous Working Temperature Range: -10 to 70°C
    • Main Body Materials: Aluminium (ADC12)
    • Maximum Allowable Pressure (MPa): 1
    • Seat Ring Materials: Rubber (EPDM)
    • Valve Body Materials: Stainless Steel (SCS14)
    • Working Temperature Range: -20 to 120°C
  3. Tomoe Aluminum Butterfly Valve Gear Type (Katup)
    Mulai

    Rp1.199.900

    Tomoe Aluminum Butterfly Valve Gear Type (Katup)
    atribut:
    • Standard Material Disc: SCS13
    • Standard Material Body: Aluminium Die Cast Alloy ADC16
    • Standard Material Seat Ring: EPDM seat
    • Flange Accomodation: 10K Flange
  4. Tomoe Aluminum Butterfly Valve Lock Lever Type
    Mulai

    Rp869.900

    Tomoe Aluminum Butterfly Valve Lock Lever Type
    atribut:
    • Standard Material Disc: SCS14
    • Standard Material Seat Ring: EPDM seat
    • Flange Accomodation: 10K Flange
  5. Kitz Ductile Iron 10K Butterfly Valve (10DJ Series)
    Mulai

    Rp2.099.900

    Kitz Ductile Iron 10K Butterfly Valve (10DJ Series)
    atribut:
    • Material (stem): SUS403/SUS410
    • Material (Sheet): NBR
    • Material (O ring): NBR
    • Material (disk): FCD450+ENP
    • Bearing Material: POM
    • Body Material: FCD450
    • Class: 10K
    • Operating Temperature Range (°C): 0 to+70
  6. Kitz Ductile Iron 10K Butterfly Valve (G-10DJ)
    Mulai

    Rp3.299.900

    Kitz Ductile Iron 10K Butterfly Valve (G-10DJ)
    atribut:
    • Material (stem): SUS403/SUS410
    • Material (Sheet): NBR
    • Material (O ring): NBR
    • Material (disk): FCD450+ENP
    • Bearing Material: POM
    • Body Material: FCD450
    • Class: 10K
  7. SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Mulai

    Rp7.999.900

    SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Deskripsi:
    Gate Valve SUS403 Class 10K Flange Type dengan spesifikasi ukuran 2,5-6 Inch adalah katup dari Brand SHOWA untuk kebutuhan industri dan bisnis anda
    atribut:
    • Item Code: 192-2
    • Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
    • Standard: JIS
  8. SHOWA (Valve) Ball Valve Flange Type Class 10K (Katup)
    Mulai

    Rp9.299.900

    SHOWA (Valve) Ball Valve Flange Type Class 10K (Katup)
    Deskripsi:
    10K SCS13A BALL VALVE FLANGE TYPE (Showa Ball Valve Flange Type 65A (2 1/2 inch) (class 10K))material : SCS13A item code : 144-3
    atribut:
    • Item Code: 144-3
    • Material: CF8 SCS13A (Body) CF8 SCS13A (Trim) PTFE (Seat) 304 S/Steel (Stem)
    • Working Pressure: - 10K/1.37MPa (-10 to 10Degrees C) - 150Lb/275PSI (100Degrees F)
    • Bore: Full Bore
  9. Asahi AV PVC Ball Valve
    66%
    Mulai

    Rp199.900

    Asahi AV PVC Ball Valve
    atribut:
    • Material: Hard vinyl chloride (U-PVC)
    • Maximum Working Pressure (MPa): 1
    • Fluid Temperature (°C): 0-50
  10. SHOWA (Valve) Ball Valve Full Bore Flange Type SCS13A PTFE Class 10K (Katup)
    Mulai

    Rp5.599.900

    SHOWA (Valve) Ball Valve Full Bore Flange Type SCS13A PTFE Class 10K (Katup)
    Deskripsi:
    10K FC BALL VALVE FULL BORE FLANGE TYPE SCS13A PTFE (SHOWA Ball Valve Full Bore Flange Type SCS13A PTFE 65A 2 1/2 Inch (class 10K))material : SCS13A item code : 78
    atribut:
    • Item Code: 78
    • Material: SCS13A (Ball) FC200 (Body) PTFE (Seat) SUS304 (Shaft)
    • Working Pressure: 1.37Mpa WOG (120Degrees C)
    • Bore: Full Bore
  11. KOVA Ball Valve
    10%
    Mulai

    Rp12.900

  12. Tomoe Rubber Seat Valve
    Mulai

    Rp3.899.900

    Tomoe Rubber Seat Valve
    Deskripsi:
    -Compliant with JIS/ISO interface.-The spherical valve body greatly improved durability. -For constructional general use.-For factory utilities. -JIS B 2032 Compliant Product-ClassNK certified product-Fire protection equipment certified product-CE Marking compatible product
    atribut:
    • Applicable Flange Standard: JIS10K
  13. Tomoe Rubber Seat Valve
    Mulai

    Rp7.199.900

    Tomoe Rubber Seat Valve
    Deskripsi:
    -Compliant with JIS/ISO interface.-The spherical valve body greatly improved durability. -For constructional general use.-For factory utilities. -JIS B 2032 Compliant Product-ClassNK certified product-Fire protection equipment certified product-CE Marking compatible product
    atribut:
    • Applicable Flange Standard: JIS10K
  14. Sankyo Ball Valve SS316 PSI 1000 WOG
    Rating:
    85% of 100
    (4)
    Mulai

    Rp53.900

    Sankyo Ball Valve SS316 PSI 1000 WOG
    atribut:
    • Material: Stainless Steel SS316
    • Pressure (psi): 1000 W.O.G
    • End Connection: Screwed or Buttweld
    • Ball: SS316
    • Body: SS316
    • Handle: SS304
    • Inscrewed Part: SS316
    • Packing Ring: SS304
    • Plastic Cover: Plastic
    • STEM: SS316
    • Seat: PTFE
    • Stem Nut: SS304
    • Stem Packing: PTFE
    • Thrust Washer: PTFE
  15. Kitz Ball (10K) Valve (10STBF Series)
    Mulai

    Rp2.599.900

  16. Kitz 10K SS Ball Valve (Flange Type) (10 UBO Series)
    Mulai

    Rp8.499.900

    Kitz 10K SS Ball Valve (Flange Type) (10 UBO Series)
    atribut:
    • Material (stem): SUS316L
    • Cap Material: SCS16A
    • Material (Packing): PTFE
    • Material (Gasket): PTFE
    • Ball Material: SCS16A/SUS316L
    • Body Material: SCS16A
    • Class: 10K
  17. Tomoe Double-Action Cylinder Valve
    Mulai

    Rp8.899.900

    Tomoe Double-Action Cylinder Valve
    Deskripsi:
    -Compact, light weight, and high output cylinder Type.-Speed ​​controller is attached as standard equipment.-The NUMUR mount is adopted for the air pipe connecting part. -For factory utilities. -Double acting cylinder type-JIS B 2032 Compliant Product
    atribut:
    • Applicable Flange Standard: JIS10K
    • Main Body Materials: Aluminium (ADC12)
    • Maximum Allowable Pressure (MPa): 1
    • Seat Ring Materials: Rubber (EPDM)
    • Valve Body Materials: Stainless Steel (SCS14)
    • Working Temperature: 0 to 70°C
  18. Kitz Stainless Ball Valve 10K (UTBM Series)
    Mulai

    Rp6.699.900

    Kitz Stainless Ball Valve 10K (UTBM Series)
    atribut:
    • Material (stem): SUS316
    • Ball Material: SCS14A/SUS316
    • Body Material: SCS14A
    • Class: 10K
  19. HQ Ball Valve Brass Class 600 Screwed End (Katup)
    Mulai

    Rp139.900

Daftar Harga Butterfly Valve Actuator Pneumatic Terbaru December 2025
Kitz Aluminum Pneumatic Butterfly Valve (Long Neck Type)Rp12.999.900
Tomoe Aluminium Diecast Body Butterfly ValveRp2.599.900
Tomoe Aluminum Butterfly Valve Gear Type (Katup)Rp1.199.900
Tomoe Aluminum Butterfly Valve Lock Lever TypeRp869.900
Kitz Ductile Iron 10K Butterfly Valve (10DJ Series)Rp2.099.900
Kitz Ductile Iron 10K Butterfly Valve (G-10DJ)Rp3.299.900
SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)Rp7.999.900
SHOWA (Valve) Ball Valve Flange Type Class 10K (Katup)Rp9.299.900
Asahi AV PVC Ball ValveRp199.900
SHOWA (Valve) Ball Valve Full Bore Flange Type SCS13A PTFE Class 10K (Katup)Rp5.599.900

Data diperbarui pada 13/12/2025 (Harga belum termasuk PPN)